| Product Type |
Mechanical Convection Oven |
| Capacity (Liters) |
302.917 |
| Capacity (cu ft) |
10.7 |
| Chamber size (" W) |
23.5 |
| Resolution |
1°C |
| Chamber size (" H) |
39.5 |
| Chamber size (" D) |
20 |
| Minimum temperature (º C) |
Ambient ±10° |
| Maximum temperature (º C) |
210 |
| Minimum temperature (º F) |
50 |
| Power (VAC) |
220 |
| Temp uniformity |
±2.5°C at 210°C |
| Temp display |
4-digit LED |
| Rise time |
60 mins |
| Shpg wt (lbs) |
275 (125 kg) |
| Control type |
Microprocessor |
| Power (Hz) |
50/60 |
| Power (watts) |
1000 |
| No. of shelf positions |
29 |
| No. of shelves |
two included |
| Brand |
Yamato |
| Construction |
NSSC180 stainless steel interior and cold-rolled steel exterior |
| Overall dimensions |
28" W x 64" H x 25-1/2" D (71 x 162 x 65 cm) |
| Timer |
1 minute to 99 hours, 59 minutes |
| Model |
DKN-812 |
| Manufacturer number |
DKN-812C |