Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Yamato Programmable Mechanical Convection Oven, 3.2 Cu Ft, 115VAC

EW-33959-05
$2,725.00 USD/EACH

  • Self-diagnostic function alerts you to sensor or heater malfunctions
  • Oven calibration functions are ideal for validation work
These ovens feature excellent uniformity, autotune, calibration offset, and zero-span calibration. Self-diagnostic functions alert you both visually and audibly if sensor or heater malfunctions; heater circuit automatically turns off. LED display shows set temperature, actual temperature, and overtemperature set point. Input up to 15 segment/30 step programs including automatic start, automatic stop, and ramp-and-soak modes through the keypad.
What's Included:
2 stainless steel shelves (33959-07 includes four stainless steel shelves), a 6-ft power cord with U.S. standard plug on 110 VAC models (no plug on 220 VAC models).
Product Type Mechanical Convection Oven
Capacity (Liters) 90.592
Capacity (cu ft) 3.2
Chamber size (" W) 17.34
Resolution 1°C
Chamber size (" H) 17.75
Chamber size (" D) 17.75
Minimum temperature (º C) Ambient ±10°
Maximum temperature (º C) 260
Minimum temperature (º F) 50
Maximum temperature (º F) 500
Power (VAC) 110
Temp uniformity ±2.5°C at 210°C
Temp display 4-digit LED
Rise time 90 mins
Shpg wt (lbs) 99 (45 kg)
Control type Microprocessor
Power (Hz) 50/60
Power (watts) 2500
No. of shelf positions 9
No. of shelves two included
Brand Yamato
Construction NSSC180 stainless steel interior and cold-rolled steel exterior
Overall dimensions 22" W x 32-5/16" H x 23-11/16" D
(56 x 82 x 60 cm)
Timer 1 minute to 99 hours, 59 minutes
Model DKN-402
Manufacturer number DKN-402C

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 17 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title