| Product Type |
Mechanical Convection Oven |
| Capacity (Liters) |
150.043 |
| Capacity (cu ft) |
5.3 |
| Chamber size (" W) |
23.5 |
| Resolution |
1°C |
| Chamber size (" H) |
17.75 |
| Chamber size (" D) |
20 |
| Minimum temperature (º C) |
Ambient ±10° |
| Maximum temperature (º C) |
260 |
| Minimum temperature (º F) |
50 |
| Maximum temperature (º F) |
500 |
| Power (VAC) |
110 |
| Temp uniformity |
±2.5°C at 210°C |
| Temp display |
4-digit LED |
| Rise time |
90 mins |
| Shpg wt (lbs) |
143 (65 kg) |
| Control type |
Microprocessor |
| Power (Hz) |
50/60 |
| Power (watts) |
1200 |
| No. of shelf positions |
12 |
| No. of shelves |
two included |
| Brand |
Yamato |
| Construction |
NSSC180 stainless steel interior and cold-rolled steel exterior |
| Overall dimensions |
27-1/2" W x 35" H x 21-1/4" D (70 x 89 x 54 cm) |
| Timer |
1 minute to 99 hours, 59 minutes |
| Model |
DKN-602 |
| Manufacturer number |
DKN-602C |