Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Yamato Vertical-Loading 80 Liter Laboratory Autoclave, 240 Vac, 80 L Capacity

EW-10773-40
$16,000.00 USD/EACH

Usually ships in 7 days.
Qty

  • Time-saving features improve efficiency in your lab
  • Stores customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.
What's Included:
Two standard mesh baskets. Solid baskets with side vents and baskets with adjustable shelves are also available; order separately below.
Product Type Sterilizers
Reservoir capacity (Liters) 6.5
Chamber Capacity (Liters) 80
Chamber size (" H) 29-1/2
Chamber size (" Dia) 26
Chamber size (cm) 75 H x 37 dia
Max temperature (º C) 135
Min temperature (º C) 45
Min temperature (º F) 113
Max temperature (º F) 275
Dimensions (" W) 20-1/2
Dimensions (" H) 34-1/2
Dimensions (" D) 45-3/4
Dimensions (cm) 52 W x 116 H x 66 D
CE Compliance Yes
Timer range 0 - 99 hrs, 59 mins
Power (VAC) 240
Power (Hz) 50/60
Power (Amps) 12.5
Chamber construction 304 Stainless Steel
Max psi 36.98
Manufacturer number SQ810C
Brand Yamato
Model SQ810©

Accessories
Qty/Price
Availability

at $450.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title