dummy
EW-10773-04
Call 1-888-358-4705 for availability.
Qty:
- Time-saving features improve efficiency in your lab
- Store customized sterilization programs for repeated use
- Cooling fan minimizes cooling time
- Operation and display panel located on top of sterilizer for easy viewing
These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes, as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.
What's Included:
Two standard mesh baskets (models 10773-04 and -05 include three mesh baskets). Solid baskets with side vents and baskets with adjustable shelves are also available; order separately. Model 10773-00 includes a standard three-prong plug; all other models need to be hard-wired.
| Product Type |
Sterilizers |
| Capacity (cu ft) |
1.1 |
| Reservoir capacity (Liters) |
3.7 |
| Chamber Capacity (Liters) |
47 |
| Chamber size (" H) |
26-1/4 |
| Chamber size (" Dia) |
11-3/4 |
| Chamber size (cm) |
67 H x 30 dia |
| Max temperature (º C) |
135 |
| Min temperature (º C) |
45 |
| Min temperature (º F) |
113 |
| Max temperature (º F) |
275 |
| Dimensions (" W) |
18 |
| Dimensions (" H) |
41-3/4 |
| Dimensions (" D) |
23-1/4 |
| Dimensions (cm) |
46 W x 106 H x 59 D |
| CE Compliance |
Yes |
| Timer range |
0 - 99 hrs, 59 mins |
| Power (VAC) |
115 |
| Power (Hz) |
50/60 |
| Power (Amps) |
23.5 |
| Chamber construction |
304 Stainless Steel |
| Display |
LED |
| Max psi |
36.98 |
| Manufacturer number |
SN500C |
| Brand |
Yamato |
| Model |
SN500(E) |
at $335.00 USD/EACH
Usually ships in 15 days.
at $725.00 USD/EACH
Usually ships in 13 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334