dummy
EW-10771-02
Usually ships in 12 days.
Qty:
- Vertical loading maximizes usable chamber space
- Casters and flexible plumbing make sterilizers completely mobile
- Water-resistant keypad protects against steam and condensation
- Front door water level site glass shows you when the water tank needs to be emptied
These compact portable sterilizers are ideal for laboratories that share equipment. Single-cycle models sterilize while dual-cycle models feature both sterilizing and drying cycles. Designed with rolling casters for excellent mobility and easy storagejust push it into a storage room when not in use to make room in your lab. Top mounted stainless steel door also saves space in your lab and provides easy loading.
The sterilizers feature fully automated operation. Simply place your load in the pressure chamber and enter all parameters with the easy-to-use keypad. The LED display shows set and actual temperature, as well as set time and time remaining.
Self-diagnostic circuitry monitors the temperature sensor, low-water sensor, and heater; alerts you with an audible and a visual alarm if a malfunction occurs. Additional safety features include a circuit breaker, safety pressure release valve, and a water level site glass.
What's Included:
Two standard, stackable baskets and a 5-ft cord with three-prong plug (models 10772-07 and -15 do not include a plug). Solid baskets with side vents and baskets with adjustable shelves are also available; order separately.
| Product Type |
Sterilizers |
| Capacity (cu ft) |
1.2 |
| Reservoir capacity (Liters) |
3 |
| Chamber Capacity (Liters) |
34 |
| Chamber size (" H) |
17-1/2 |
| Chamber size (" Dia) |
11-13/16 |
| Chamber size (cm) |
44.5 H x 30 dia |
| Max temperature (º C) |
128 |
| Min temperature (º C) |
105 |
| Min temperature (º F) |
221 |
| Max temperature (º F) |
262 |
| Dimensions (" W) |
17-5/16 |
| Dimensions (" H) |
33-13/16 |
| Dimensions (" D) |
20-15/16 |
| Dimensions (cm) |
44 W x 85.9 H x 53.2 D |
| Timer range |
1 mins - 99 hrs & 59 mins; 100 - 999 hrs |
| Power (VAC) |
115 |
| Power (Hz) |
50/60 |
| Power (Amps) |
17 |
| Chamber construction |
304 Stainless Steel |
| Display |
LED |
| Max psi |
29 |
| Manufacturer number |
SM-300 |
| Brand |
Yamato |
at $81.00 USD/BOX of 100
In stock.
at $100.00 USD/PACKAGE
In stock.
at $15.75 USD/PACKAGE of 1000
In stock.
at $8.75 USD/ROLL
In stock.
at $29.00 USD/BOX of 100
In stock.
at $29.00 USD/BOX of 100
Usually ships in 6 days.
at $335.00 USD/EACH
Usually ships in 15 days.
at $585.00 USD/EACH
Usually ships in 15 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334