Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

accumet accuTupH pH Electrode, Combination, Double-junction, Refillable, Glass, BNC

EW-55502-02
$183.00 USD/EACH

    New accumet® accuTupH® combination pH electrodes are extremely resistant to breakage. They have a glass bulb which is up to forty times more durable than normal pH electrodes. Single-junction, double-junction, accuTupH®, and half-cell models are available. The accuTupH® model has equidistant internal and external reference cells which give fast and precise measurements within ±0.01 pH units in 15 seconds.
    Product Type pH Electrode
    Body type Glass
    Reference junction Double-junction
    Temperature range 212°F (100°C)
    Reference cell type Sat. KCL
    Connector BNC
    Suggested uses General-purpose
    Dimensions 140 mm L x 10 mm Dia
    Brand Accumet

    Accessories
    Qty/Price
    Availability

    at $23.50 USD/PACKAGE

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title