Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

cuvettes plus, 1 mm gap, sterile, 50/pk

EW-02894-30
$167.00 USD/PACKAGE

Usually ships in 6 days.
Qty

  • High quality cuvettes for transfection/transformation of bacteria, yeast, insect, plant and mammalian cells
  • Compatible with most electroporation systems
  • Available in 1mm, 2mm and 4mm gap sizes
  • Color-coded for easy identification
  • Round caps for ease of use
  • Sterile cuvettes with a disposable pipette
BTX Cuvettes Plus are designed for use in electroporation and electrofusion of bacteria, yeast, insect, plant and mammalian cells. Each sterilized Cuvettes Plus package includes a disposable cuvette and a bonus pipette, which is used for removal of the sample after electroporation. The cuvettes are molded with embedded aluminum electrodes, washed prior to packaging and gamma irradiated for guaranteed sterility. Three electrode gap sizes are available, 4mm, 2mm and 1mm for high field strengths up to 25.0 kV/cm. Round caps are leak resistant and allow for quick and easy one finger removal. BTX disposable Cuvettes Plus require no maintenance. Simply discard carefully after use. For research use only.
Manufacturer number 45-0124





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title