Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

pH electrode, combination, single-junction, gel-filled, BNC connector

EW-59001-65
$70.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $63.00/EACH

  • Combine durability with reliability
  • Epoxy-body housing resists impact
  • Ideal for general purpose lab and field applications
  • Compatible with most brands of pH meters
The Ag/AgCl combination reference electrodes have an impact-resistant epoxy body. Electrodes provide a fast, stable response and are ideal for prolonged pH or ORP readings. Gel-filled design requires virtually no maintenance. 127 mm L x 12 mm diameter with maximum 176F (60C) temperature.
What's Included:
3.3-ft (1-m) cable with BNC connector.
Dimensions 127 mm L x 12 mm dia





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title