Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

pH electrode, general purpose, combination, rugged, refillable, glass body, BNC

SI-05991-81
$89.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $80.10/EACH

  • Withstand high temperatures and chemical attack
  • Exhibit minimal solution carryover
Glass-body combination electrodes feature refillable references (except 05991-81). All have BNC connectors.
Product Type pH Electrode
Body type Glass
Reference junction Single-junction
Temperature range 212°F (100°C)
Reference cell type Ag/AgCl
Connector BNC
Suggested uses Rugged lab and field
Dimensions 123 mm L x 8 mm Dia

Accessories
Qty/Price
Availability

at $45.90 USD/EACH

In stock.

at $23.50 USD/PACKAGE

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title