Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

picoSpin 45 Benchtop NMR Spectrometer; 115/230 VAC

EW-83090-00
Call for Price

  • The world's first miniature FT-NMR spectrometer is built to perform and priced to compete!
  • Analyze liquid samples with 60 ppb resolution or better
  • Affordable and compact enough for any lab
  • Portable unit weighs just 10.5 lbs
  • Includes a free, one-year single-user license for Mnova NMR software
The picoSpin-45 proton NMR spectrometer is a true breakthrough in chemical instrumentation. Now you can afford a dedicated NMR spectrometer for your research, for your process, or for your classroom. Liquid samples are simply injected into an internal capillary via front-panel fittings, and only 20 microliters of sample fluid is needed to obtain a spectrum.

A highly stable temperature-controlled permanent magnet ensures easy maintenance-free operation without the need for liquid cryogens. The unit occupies a small fraction of the space of a conventional NMR spectrometer and it does not require specialized knowledge or training for operation. NMR data is generated in the industry-standard JCAMP-DX format for compatibility with standard NMR data analysis packages.

The unit's fluid capillary is contained within a cartridge and is easily user replaceable in the event it becomes blocked or contaminated.

In order to know if you have 1/16-inch or 1/32-inch fittings on your picoSpin, look at the inlet fitting of your picoSpin-45. If you see two stainless hex nuts, you have 1/32-inch fittings. If you see one stainless hex nut, you have 1/16-inch fittings.
In general, capillary cartridges shipped before January 2013 have 1/32-inch fittings. Capillary cartridges shipped after January 2013 generally will have 1/16-inch fittings. Please contact our applications specialists if you need further assistance.Order 83090-01 for a high temperature unit, or 83090-02 for a specialized fluorine model option.
Contact our application specialists for more details on any picoSpin-45 model.

picoSpin Awards
2011 Edison Awards Winner - Best New Product 2012 R&D 100 Winning Technology award for Analytical Instruments from R&D Magazine

What's Included:
power supply, power cord, ethernet cable (1).

Product Type NMR Spectrometers
Output FID, JCAMP-DX format
Applications Proton NMR spectroscopy: chemical education and research; analytical testing; quality control; process monitoring and control
Sample compartments 300 micron capillary
Capacity 20 microliters
Excitation Radio Frequency
Scan time 750 ms; user, sample, and experiment dependent
Description 45 MHz Proton NMR Spectrometer
Display 0.75 " x 1.5" LCD; Web brower GUI
Dimensions (in.) 7" x 5 3/4" x 11 1/2" (W x H x D)
Weight 10.5lbs
Model picoSpin-45L
Power (VAC) 100-240
Power (Hz) 50/60
CE Compliance Yes
Brand picoSpin

Accessories
Qty/Price
Availability

at $1,968.75 USD/EACH

Usually ships in 8 days.

at $3,937.50 USD/EACH

Usually ships in 8 days.

at $39.00 USD/PACKAGE

In stock.

at $282.00 USD/EACH

Usually ships in 6 days.

at $672.00 USD/EACH

Call 1-888-358-4705 for availability.

at $52.50 USD/EACH

Usually ships in 11 days or sooner.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title