Shopping Cart
Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Looking for chemical compatibility ratings?

Chemical Compatibility Database Use our searchable Chemical Compatibility Database
Need assistance?
Contact us for
  • Expert Tech
    Advice
  • Product
    Selection
  • Custom
    Solutions

Free Catalogs


Choose one for your specific needs.
Request your copy today.
 

Technical Resource Library

Sort by
 
Conversions and Technical Data
Water Purification
Describes available filtration technologies and their applications
Dec 28 2010 1:40PM

Conversions and Technical Data
Chemical Compatibility Chart for Safety Apparel
Average breakthrough time for common solvents and chemicals against safety apparel materials
Sep 25 2009 4:31PM

Conversions and Technical Data
Universal Pattern Guide for AC Power Plugs/Sockets
Pictures of common electrical receptacles used throughout the world
Nov 14 2008 11:31AM

Conversions and Technical Data
Physical Properties of Plastics
Technical specifications on the plastic labware sold by Cole-Parmer
Apr 9 2008 5:22PM

Articles and White Papers
Pump Head Torque Requirements
Drive torque requirements for Easy-Load II and PTFE pumps heads with various tubing
Apr 9 2008 5:22PM

Articles and White Papers
Pump Head Torque Requirements
Technical data on the drive's torque requirements for Masterflex pumps heads
Apr 9 2008 5:06PM

Conversions and Technical Data
Temperature Compatibility Guidelines for Centrifuge Tubes and Bottles
Chart of characteristics of centrifuge tubes and bottles at low and high temperatures as well as autoclave conditions
Apr 3 2008 1:49PM

Conversions and Technical Data
Conductivity Values µS/cm at 77°F (25°C)
Conductivity values of common acids and bases at 77 degrees Fahrenheit
Nov 17 2006 11:11AM

Conversions and Technical Data
Common Viscometer Terms
Defines some of the common terminology used in specifying viscometers
Aug 25 2006 10:26AM

Conversions and Technical Data
Bath and Circulator Specifications Terminology
Overview of the terminology used in specifying baths and circulators
Aug 25 2006 10:25AM

Conversions and Technical Data
Viscous Fluid Behavior
Describes the four types of fluids in terms of their change in viscosity as the shear rate changes
Aug 25 2006 10:26AM

Conversions and Technical Data
Liquid Pumps Technical Equations and Information Tables
Provides equations and data for common concerns related to liquid pumps
Aug 25 2006 10:26AM

Conversions and Technical Data
Common Chromatography Terms
Common terminology used to describe chromatography equipment
Aug 25 2006 10:25AM

Conversions and Technical Data
L/S® Pump Head Flow Performance
Masterflex L/S Pump Head flow versus RPM curves
Aug 25 2006 10:26AM

Conversions and Technical Data
Masterflex® I/P® Performance Data
for Silicone (Peroxide) Tubing

Tubing life data for Masterflex IP pumps running peroxide-cured silicone tubing at various pressures
Aug 25 2006 10:25AM

93 results (showing 1 - 15 )
Per Page 
View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated
578.1361ms