Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
9/25/2009

Entry type:
Case Studies

Topics:
Laboratory/Research, Life Science/Biotech , Masterflex Pumps

Tags: Pumps - Masterflex® Peristaltic Pumps
 
mflex advantage

Masterflex® Advantage




Application:
A dairy processor needs to pump 30% hydrogen peroxide (H2O2) at pressures up to 30 to 40 psi (2 to 2.7 bar) in an aseptic bottling system. The process engineer is considering the options of either a peristaltic tubing pump or a diaphragm pump.


Diaphragm Pump Disadvantages:

  • H2O2 decomposes in contact with metal, releasing O2 gas
  • Diaphragm pumps can have difficulty with the back pressure
  • Maintenance time increases operating costs

Masterflex Advantages:
  • H2O2 is compatible with Norprene tubing with minimal decomposition; pump has no other wetted parts.
  • Flow is steady up to required back pressure.
  • Tubing lasts up to three months and then takes only minutes to change, minimizing maintenance.
  • IP66-rated L/S digital process drive is ideal for the dairy processing environment; 316 stainless steel housing is easy to clean and sanitize. Internal and external (remote) control options increase versatility of feed system.


View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated