Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
8/25/2006

Entry type:
Articles and White Papers

Tags: Pumps - Masterflex® Peristaltic Pumps

 
Volume 2, Number 2, 2000
High-Performance or High Pressure?
 

While the Masterflex® High-Performance pump head is featured on our new L/S® High-Pressure pump system (see Feature Article), this pump head is for any application where you need higher flow rates, higher pressure, or increased suction lift.

Ideal for pumping viscous fluids, this pump head provides the highest flow rates of any Masterflex® head. Transfer up to 3400 mL/min with this L/S® model and up to 17 LPM using our I/P® version.

This durable pump head gives you the added benefit of longer tubing life.

To simplify your application flow, our engineers created a C-shaped design that allows tubing to enter and exit the same side of the pump head. You can also rotate this pump head 90° to use in an upright position. Adjustable tubing retention allows you to fine tune occlusion to keep your fluid transfer application running perfectly. These performance features allow this unit to pump viscous fluid with ease.

High-Performance pump heads are compatible with any Masterflex® drive that accepts at least two pump heads, which ensures the proper torque required to handle high-performance pumping.

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title