Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
9/25/2009

Entry type:
Conversions and Technical Data

Tags: Safety Products
 

Chemical Compatibility Chart
For Safety Apparel

Average Breakthrough Time (minutes)—Average time between contact of chemical on outside of material surface and detection of chemical on inside surface. Industrial chemical breakthrough times are normalized to a permeation rate of 0.1 ug/cm2/min in accordance with ASTM F739-91.

Chemical agents are tested in accordance with Military Standard MIL-STD-282. Caution: This test data is derived from tests performed on fabric samples only; not finished garments, seams, or component parts.

Compatibility Ratings
Chemical Average Breakthrough Time
(minutes)
Tyvek QC® CPF®1 CPF®2 CPF®3 CPF®4
Acetic Acid,100% NT NT >480 84 >480
Acetone,100% <1 <4 12 >480 >480
Acetonitrile, 100% <1 <4 42 7 >480
Allyl chloride, 99% NT NT 7 12 >480
Benzene, 99% NT NT 36 >480 >480
Carbon disulfide, 98% <1 <4 <4 16 >480
Chlorine gas, 100% NT NT >480 >480 NT
Chlorine liquid, 99% NT NT NT >480 >480
Chloroacetic acid, 70-80% NT NT NT NT NT
Chromic acid, Sat. NT NT >480 NT NT
Cresols, 100% NT NT >480 NT NT
Diazinon, 25% NT NT >480 NT NT
Dichloromethane, 100% <1 <4 <4 7 114
Dichlorotoluene, mixture NT NT NT >480 NT
Diethylamine, 98% <1 <4 14 >480 >480
Dimethylformamide, 100% 7 25 95 >480 >480
Epichlorohydrin, 99% NT NT NT 67 >480
Ethyl acetate, 100% <1 <4 28 >480 >480
Ethyl alcohol, 100% NT NT NT >480 >480
Ethylene glycol, 99% NT >480 NT NT NT
Ethylene oxide gas, 100% NT NT NT >480 305
Formaldehyde, 37% NT NT >480 >480 >480
Formic acid, 96% NT NT >480 NT NT
Glutaraldehyde, 50% NT >480 >480 NT NT
Hexane, 95% <1 <4 10 >480 >480
Hydrazine, 98% NT NT 437 NT >480
Hydrochloric acid, 37% NT 90 >480 >480 >480
Hydrofluoric acid, 48% NT >480 >480 180 >480
Hydrogen cyanide, 98% NT NT NT 30 >480
Hydrogen peroxide, 30% NT NT NT >480 NT
Isoamyl alcohol, 99% NT NT >480 NT NT
Jet fuel A, mixture NT NT >480 NT NT
Malathion, 50% NT NT >480 NT NT
Methanol, 100% <1 5 >480 8 >480
Methyl ethyl ketone, 99% NT NT 10 >480 >480
Nitric acid, 70% NT >480 >480 NT >480
Nitrobenzene, 99% <1 5 205 >480 >480
Oleum, 27-33 free SO3 NT NT 450 NT NT
Oleum, 65 free SO3 NT NT NT 15 >480
PCB, 50% NT NT >480 >480 >480
Phenol, 85% NT NT >480 85 >480
Phosphoric acid, 85% NT >480 >480 NT NT
Sodium cyanide, 95% NT NT NT 15 NT
Sodium hydroxide, 50% >480 >480 >480 >480 >480
Sodium hypochlorite, 5.25% NT NT >480 >480 NT
Stoddard solvent, 99% NT NT NT NT >480
Styrene, 99% NT NT 12 >480 >480
Sulfuric acid, 96% >480 >480 >480 >480 >480
Tetrachloroethylene, 100% <1 <4 10 >480 >480
Tetrahydrofuran, 100% <1 <4 <4 >480 >480
Titanium tetrachloride, 99% NT NT 15 120 NT
Toluene, 100% <1 8 4 >480 >480
Trichloroethane, 99% NT NT NT >480 >480
Vinyl chloride, 100% NT NT >480 >480 NT
Xylene O, 99% NT NT NT >480 >480
NT=Not tested
Tyvek QC test data obtained from E.I. DuPont's Technical Data Sheets, effective May 1, 1994
CPF®1, 2, 3, 4 test data obtained from Kappler Suit Smart Selection Guide

A Warning: The information in this chart was supplied to Cole-Parmer by other reputable sources and is to be used ONLY as a guide in selecting gloves for chemical compatibility testing. Variability in material thickness, chemical concentration, temperature, and length of exposure to chemicals will affect specific performance.

Always test the products with the specific chemicals and under the specific conditions of your application. Cole-Parmer does not warrant (neither expressed nor implied) the accuracy or completeness of this chart or that any material is suitable for any purpose.

View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated