Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
8/25/2006

Entry type:
Conversions and Technical Data

Tags: Pressure & Vacuum Instruments

 

Common Pressure Terms

BFSL accuracy

BFSL (Best Fit Straight Line) Accuracy: a transmitter's percent deviation from the best fit straight line to the transmitter pressure vs output curve (see graph).

Bourdon Tube: a tubular, elastic pressure sensing element. Compound Gauge: a gauge that indicates both pressures above and below ambient pressure.

Liquid-Filled Case: a case filled with either glycerine or silicone to at least 75% of its total internal volume. Protects the internal parts from damage due to vibration, pulsation or ambient corrosives.

Psig (Gauge Pressure): a measure of pressure in psi that is referenced to ambient pressure.

Psia (Absolute Pressure): a measure of pressure in psi that is referenced to zero absolute pressure.

Psid (Pressure Differential): a measure of the difference between two pressures.

Process Connection: the size and type of the connection to your system.

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title