Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
8/25/2006

Entry type:
Product Selection Guide

Tags: Baths and Circulators

 

Chiller/Recirculator Selection Guide

Use the following formulas to determine the cooling capacity (in watts) required by your system. We recommend selecting a chiller/ recirculator that has a reserve capacity of 10-20% to compensate for radiant losses through tubing and to the environment.


Immersion Chillers

Watts =
V • ΔT • 70 • k
t

V = total liquid volume (liters)
ΔT = temperature difference (°C)
t = heating/cooling time (minutes)
k = specific heat constant
k = 1.0 for water
k = 0.4 for silicone bath fluid 01296-00
k = 0.5 for alcohols


Flow-Through Chillers and Recirculators

Btu
hr
= flow rate (gph) • Gc • k • ΔT
(note:
Btu
hr
= watts x 3.41)

Gc = weight of coolant (lb/gallon)
   Water: 8.34 lb/gallon
   Silicone bath fluid 01296-00: 7.09 lb/gallon
   Ethylene glycol/water 01294-30: 7.5 lb/gallon
k = specific heat constant (Btu/lb °C)
k = 1.0 for water
k = 0.4 for silicone bath fluid 01296-00
k = 0.5 for ethylene glycol/water 01294-30
ΔT = temperature difference (°C)

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title