Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Quick Couplings Selection Guide

Colder Products

Applications    Configurations     Connection Types
Materials of Construction     Comparison Chart
Applications
Coupling body with shrouded latch

  • Pharmaceutical
  • Food and beverage
  • General laboratory
  • Chemical processing
  • Analytical (low-flow applications)
  • Printing and labeling

Go to Top

Configurations

CPC quick couplings come in a variety of configurations:

  • Panel-mount
  • Elbow
  • Straight
  • Caps and plugs

Go to Top

Connection Types

Couplings are available with the following terminations for sizes 1/16" to 3/4" plastic tubing:

  • Compression ends
  • Pipe
  • Hose barb
Choose valve couplings, which stop flow when disconnected, or straight-through couplings, which do not stop flow when disconnected. Connecting and disconnecting is so easy it can be done with just one hand. Couplings available in flow sizes from 3/32" to 5/8".

Go to Top

Materials of Construction

CPC couplings are available in a wide variety of materials, including:

  • Acetal (Delrin)
  • Chrome-plated brass
  • Polycarbonate (PC)
  • Polypropylene (PP)
  • Polysulfone (PS)
  • Stainless steel (SS)
Choose your material from the comparison chart below.

Go to Top

Comparison Chart

Product
line
Flow
size
Material O-ring Interchange Low/High
Temperature
Pressure
SMC
series
3/32" a) Acetal
b) Polypropylene
c) Polycarbonate
a) Buna N
b) EPDM (EPR)
c) Buna N
a) -40°F to 180°F
b) 32°F to 180°F
c) -40°F to 250°F
100 psi
PMC
series
1/8" Acetal Buna N
MC
-40°F to 180°F 120 psi
PMC12
series
1/8" Polypropylene EPDM (EPR)
32°F to 160°F 120 psi
PLC
series
1/4" Acetal Buna N
LC
-40°F to 180°F 120 psi
PLC12
series
1/4" Polypropylene EPDM (EPR)
32°F to 160°F 120 psi
APC
series
1/4" a) Polypropylene
b) Polysulfone, UV
c) Resistant
polysulfone
Buna N
-40°F to 180°F 120 psi
HFC
series
3/8" Acetal a) EPDM (EPR)
b) EPDM (EPR)
c) EPDM (EPR)
a) 32°F to 160°F
b) -40°F to 280°F
c) -40°F to 280°F
a) 60 psi
b) 125 psi
c) 125 psi
MC
series
1/4" a) Chrome-plated brass
b) SS
Buna N
PMC
a) -40°F to 180°F
b) -40°F to 200°F
250 psi
LC
series
1/4" a) Chrome-plated brass
b) SS
Buna N
PLC
a) -40°F to 180°F
b) -40°F to 200°F
250 psi
MPC
series
0.210
to
0.500"
a) Polycarbonate
b) Polysulfone
c) ABS
a) Silicone/Buna N
b) Silicone/Buna N
c) Silicone/Buna N
a) -40°F to 250°F
b) -40°F to 300°F
c) -40°F to 160°F
a) 60 psi
b) 60 psi
c) 60 psi

Go to Top

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title