Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
9/22/2004

Entry type:
Product Selection Guide

Tags: Chromatography

 
Phase Desription Similar Phase Similar column
Non-polar    
Dimethylpolysiloxane OV-1, OV-101, SE-30
DB-1 SPB-1 HP-1 RTx-1 CPSil 5CB AT-1 BP-1
(5% diphenyl)
dimethylpolysiloxane
SE-52, SE-54, OV-73
DB-5 SPB-5 HP-5 RTx-5 CPSil 8CB AT-5 BP-5
Midpolarity    
(14% cyanopropylphenyl)
methylpolysiloxane
OV-1701
DB-1701 SPB-1701   RTx-1701 CPSil 19CB AT-1701 BP-10
(50% phenyl)
methylpolysiloxane
OV-17
DB-17 SPB-2250 HP-50 RTx-50   AT-1701  
Polar    
(50% cyanopropylphenyl)
methylpolysiloxane
OV-225
DB-225 SPB-2330 HP-225 RTx-225 CPSil 43CB AT-225 BP-225
Polyethylene glycol(PEG) Carbowax 20 M
DB-WAX SUPEL
COWAX 10
HP-(iNNO)Wax Stabil
wax
CP-Wax 52CB AT-WAX BP-20
(78% cyanopropyl)
methylpolysiloxane
Silar 7CP,SP-2310
DB-23 SP-2230   RTx-2330 CPSil 88CB AT-Silar BPX-70
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title