Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Rotameters

Variable Area Flowmeters Tech Info

Important Information on Rotameters    General Correction Equations   
Specific Gravity Correction Factors   
Flowmeter Pressure Correction
 
Important Information on Rotameters

The Variable-Area type flowmeter, or Rotameter, is one of the most economical and reliable of flow measurement instruments. In various configurations it can be designed to withstand high pres sures, corrosive fluids, high temperatures, and is completely independent of factors influencing electronic meters.

They can be calibrated to measure nearly any gas or liquid, because their principles of operation are simple and well understood. The flow indication is obtained from a balance of the fluid forces underneath the float with gravity.

This is done using a uniformly tapered tube, a float whose diameter is nearly identical to the tube ID at the inlet, and a scale to correlate float height. The flow tube is traditionally placed in a vertical position and fluid enters from the bottom, forcing the float up in the tube until a sufficient annular opening exists between the float and tube to allow the total volume of fluid to flow past the float. At this point the float is in an equilibrium position and its height is proportional to the flow rate.

With this in mind, many simple factors influencing rotameter performance are easily understood. For example, increasing the density and weight of the float will require a higher flow rate to force the ball up to any height in the tube. In addition, it is easy to see that any changes in the fluid caused by temperature or pressure will affect the float's position. This is particularly true for gases which are compressible, and are therefore, greatly affected by operating pressures. Studies over the years have resulted in many correlation equations or methods for correcting for gas density, pressure, temperature and viscosity. Some of the more common formulas are shown below.



General Correction Equations

As you can see from these equations, a pressure increase of 50 psig will more than double the flow rate indicated by the float height in a rotameter. It is important to remember that the working pressure is considered to be at the outlet of the tube when the valve is at the inlet. Conversely, if the valve is installed at the outlet, the working pressure is at the inlet. This is done to reference the operating conditions to those at calibration of the rotameter.

Rotameter accuracy is dependent on the accuracy of the pressure, temperature and flow control during calibration, and operation. Gilmont meters are designed to extremely tight tolerances in materials. This is combined with highly accurate and precise calibration procedures which allows our meters to be rated at errors of as little as ±2.0% of reading or ±one scale division. It should be pointed out that this is significantly better than many of our competitor's meters which are rated to no better than ±5.0% "Full Scale". This simply means that for a unit with a Full Scale flow rate of 1000 sccm, the readings from this meter are no better than ±50 sccm. This is true even at 200 sccm, where the error will be 25%. This exponential increase in % error limits the useful range of the meter. A good guide when specifying a rotameter for any application is to target the upper half of the scale for your flow range.

In addition, based on Dr. Roger Gilmont's extensive 30 year research we are able to correlate flows using a unique data analysis program which can correct for specific operating conditions.(GF-4000 Flow Rate Analysis Program)



View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title