12 X 18 Hot Plate

Image
  Product Detail
SKU

Cole-Parmer Hot Plate, Aluminum top, 12" x 12", 230 VAC, 50 Hz

Category: Analog Aluminum Top Hot Plates
Description: Cole-Parmer Aluminum Top Hot Plates
Brand: Cole-Parmer


Stirring Hot Plate, Programmable Multiposition Ceramic, 12"X12", 230V

Category: Stirring Hot Plates
Description: EchoTherm Programmable Multiposition Stirring Hot Plates
Brand: EchoTherm


Stirring Hot Plate, Programmable Multiposition Ceramic, 12"X12", 115V

Category: Stirring Hot Plates
Description: EchoTherm Programmable Multiposition Stirring Hot Plates
Brand: EchoTherm


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 240 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Echotherm Stirring Hot Plate, Programmable Ceramic, 12"X12", 115V

Category: Programmable Magnetic Stirrers
Description: EchoTherm Programmable Digital Stirring Hot Plates
Brand: EchoTherm


Echotherm Stirring Hot Plate, Programmable Aluminum, 12"X12", 115V

Category: Programmable Magnetic Stirrers
Description: EchoTherm Programmable Digital Stirring Hot Plates
Brand: EchoTherm


Echotherm Stirring Hot Plate, Programmable Aluminum, 12"X12", 230V

Category: Programmable Magnetic Stirrers
Description: EchoTherm Programmable Digital Stirring Hot Plates
Brand: EchoTherm


Echotherm Stirring Hot Plate, Programmable Ceramic, 12"X12", 230V

Category: Programmable Magnetic Stirrers
Description: EchoTherm Programmable Digital Stirring Hot Plates
Brand: EchoTherm


Cole-Parmer Hot Plate, Aluminum top, 12" x 12", 115 VAC, 60 Hz

Category: Analog Aluminum Top Hot Plates
Description: Cole-Parmer Aluminum Top Hot Plates
Brand: Cole-Parmer


Cole-Parmer Hot Plate, Ceramic top, 12" x 12", 115 VAC, 60 Hz

Category: Analog Ceramic Top Hot Plates
Description: Cole-Parmer Ceramic Top Hot Plates
Brand: Cole-Parmer


Cole-Parmer Hot Plate, Ceramic top, 12" x 12", 230 VAC, 50 Hz

Category: Analog Ceramic Top Hot Plates
Description: Cole-Parmer Ceramic Top Hot Plates
Brand: Cole-Parmer


EchoTherm Hot Plate, Programmable Ceramic, 12"X12", 115V

Category: Digital Ceramic Top Hot Plates
Description: EchoTherm Programmable Cermic Top Hot Plates
Brand: EchoTherm


EchoTherm Hot Plate, Programmable Ceramic, 12"X12", 230V

Category: Digital Ceramic Top Hot Plates
Description: EchoTherm Programmable Cermic Top Hot Plates
Brand: EchoTherm


EchoTherm Hot Plate, Programmable Aluminum, 12"X12", 115V

Category: Digital Aluminum Top Hot Plates
Description: EchoTherm Programmable Aluminum Top Hot Plates
Brand: EchoTherm


EchoTherm Hot Plate, Programmable Aluminum, 12"X12", 230V

Category: Digital Aluminum Top Hot Plates
Description: EchoTherm Programmable Aluminum Top Hot Plates
Brand: EchoTherm


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 24" x 12", 240 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 24" x 12", 120 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Cole-Parmer Nine-Position Stirring Hot Plate, 120 VAC

Category: Stirring Hot Plates
Description: Cole-Parmer Multiposition Stirring Hot Plates
Brand: Cole-Parmer


Cole-Parmer Five-Position Stirring Hot Plate, 120 VAC

Category: Stirring Hot Plates
Description: Cole-Parmer Multiposition Stirring Hot Plates
Brand: Cole-Parmer




12 X 18 Hot Plate
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: Programmable Hot Plate Pmc 720  |  Next: Echotherm Programmable Hot Plates