Subtotal =  
Items =  
View Cart
Welcome
 

18 High Temperature Gloves

Image
  Product Detail
SKU

Zetex High-Temperature Gloves, up to 1100°F, one size fits all, 14

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: ZG1


ZetexPlus High-Temperature Gloves, up to 2000°F, one size fits all

Category: Temperature-Resistant Gloves
Description: ZetexPlus High-Temperature Gloves
Brand: ZetexPlus
Model Number: 16000-14-50-00


Zetex High-Temperature Gloves with Aluminized Back, up to 1100°F,

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: 160001-14-00-00


Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: ZFC


Whirl-Pak 18 oz High Temperature Bags, 500/box

Category: Whirl-Pak Sterile Sampling Bags
Description: Whirl-Pak high temperature bag
Brand: Whirl-Pak


QRP™ Extreme-Temperature Gloves, 18"L, Large

Category: Cleanroom and Static Control Gloves
Description: QRP Extreme-Temperature Gloves
Brand: QRP Incorporated
Model Number: 55G


NIST-Traceable Calibration; Single High-Temperature Dry-Well Calibrato (YO-17002-18)

Category: Temperature Calibrations
Description: Temperature Calibrator Calibrations
Brand: Cole-Parmer


Horizontal Tube Furnace, 18-1/2" Tube Length, 1800°C, 208 / 240 V (RHTH 120/150/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/18/C42


Vertical Tube Furnace, 18-7/8" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/150/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/150/18/C42


Horizontal Tube Furnace, 24-3/8" Tube Length, 1800°C, 208 / 240 V (RHTH 120/300/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/300/18/C42


Horizontal Tube Furnace, 36-1/4" Tube Length, 1800°C, 208 / 240 V (RHTH 120/600/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/600/18/C42


Vertical Tube Furnace, 24-3/4" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/300/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/300/18/C42


Vertical Tube Furnace, 34-5/8" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/600/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/18/C42


Horizontal Tube Furnace, 18-1/2" Tube Length, 1600°C, 208 / 240 V (RHTH 120/150/16/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/16/C42


Horizontal Tube Furnace, 18-1/2" Tube Length, 1700°C, 208 / 240 V (RHTH 120/150/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/150/17/C42


Vertical Tube Furnace, 18-7/8" Tube Length, 1600°C, 208 / 240 VAC (RHTV 120/150/16/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/150/16/C42


Vertical Tube Furnace, 18-7/8" Tube Length, 1700°C, 208 / 240 VAC (RHTV 120/150/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/150/17/C42


Cole-Parmer 150-mm Correlated Flowmeter;Aluminum with 316 SS float; Fo (YO-03227-18)

Category: Cole-Parmer 150-mm Correlated Flowmeters
Description: Correlated Flowmeters with High-Resolution Valves
Brand: Cole-Parmer


Cole-Parmer 150-mm Correlated Flowmeter;Brass with 316 SS float; For L (YO-03295-18)

Category: Cole-Parmer 150-mm Correlated Flowmeters
Description: Correlated Flowmeters with High-Resolution Valves
Brand: Cole-Parmer


Cole-Parmer 65-mm Correlated Flowmeter , Aluminum with SS float; For (YO-32044-18)

Category: Cole-Parmer 65-mm Correlated Flowmeters
Description: Correlated Flowmeters with High-Resolution Valves
Brand: Cole-Parmer



>