Related Categories

Shop All Products
 

18 Tube

Image
  Product Detail
SKU

Masterflex, C-Flex ULTRA, Precision Size L/S 18 Tubing, 25 Ft

Category: Masterflex C-Flex ULTRA Pump Tubing Formulation
Description: L/S Precision C-Flex ULTRA Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex Standard pump head for L/S 18 tubing, PC housing/CRS rotor.

Category: L/S Standard Pump Heads
Description: L/S Standard Pump Heads for Precision Tubing
Brand: Masterflex


Masterflex Standard pump head for L/S 18 tubing, PC housing/SS rotor.

Category: L/S Standard Pump Heads
Description: L/S Standard Pump Heads for Precision Tubing
Brand: Masterflex


Masterflex Standard pump head for L/S 18 tubing, PPS housing/SS rotor.

Category: L/S Standard Pump Heads
Description: L/S Standard Pump Heads for Precision Tubing
Brand: Masterflex


FEP (Fluorinated Ethylene Propylene), 1/2 x 5/8” Tubing, 100 Ft/Spool

Category: Cole-Parmer FEP Tubing
Description: FEP Tubing Long-length Spools
Brand: Cole-Parmer


Tubing,PTFE,1/2x5/8,100' (YO-95231-18)

Category: PTFE Tubing
Description: PTFE Spooled Tubing
Brand: PTFE


High-Density Polyethylene (HDPE) Tubing, 3/4 x 7/8", 100 ft/pack

Category: Rigid Tubing
Description: High-Density Polyethylene (HDPE) Tubing
Brand: Cole-Parmer


Masterflex Platinum-Cured Silicone Extension Tubing, 0.51 mm ID, 50 ft.

Category: Masterflex Pump Tubing for Masterflex C/L Pumps
Description: Silicone (Platinum-Cured) Autoanalysis/Microbore Tubing
Brand: Masterflex


Two-stop silicone (platinum cured) tubing, 0.76 mm ID, 6/pack

Category: Two-Stop Color-Coded Autoanalysis/Microbore Tubing for Ismatec Pumps
Description: Two-Stop Silicone (platinum cured) Color-Coded Autoanalysis Tubing for Ismatec Pumps
Brand: PharMed


PVC Solvent/Hydrocarbon Tubing, Two-stop, 2.79 mm ID (116-0533-18)

Category: Two-Stop Color-Coded Autoanalysis/Microbore Tubing for Ismatec Pumps
Description: Two-Stop Color-Coded PVC Solvent/Hydrocarbon Autoanalysis/Microbore Tubing
Brand: Ismatec


Tygon 2375, Ultra Chemical Resistant 3/8 x 1/2" Tubing, 50Ft

Category: Tygon Tubing
Description: Tygon 2375 Ultra Chemical Resistant Tubing
Brand: Tygon


Ester-Based Polyurethane Tubing; 1/4" ID, 1/2" OD (AEM02019)

Category: Polyurethane tubing
Description: Ester-Based Polyurethane Tubing
Brand: Cole-Parmer


Masterflex PharMed BPT Spooled Tubing, L/S #18, 400' (YO-95687-18)

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Tygon Silicone Tubing, 3/8"ID x 1/2"OD, 50 ft/pack

Category: Tygon Tubing
Description: Tygon Silicone Tubing
Brand: Tygon


Solvent/Hydrocarbon microbore tubing, 0.51 mm ID, 50 ft/pk (YO-95712-18)

Category: Masterflex Pump Tubing for Masterflex C/L Pumps
Description: Solvent/Hydrocarbon Autoanalysis/Microbore Extension Tubing
Brand: Masterflex


2-Stop PharMed BPT Tubing, 0.51mm, 12/pack (95713-18)

Category: Two-Stop Color-Coded Autoanalysis/Microbore Tubing for Ismatec Pumps
Description: Two-Stop Color-Coded PharMed BPT Autoanalysis/Microbore Tubing for Ismatec Pumps
Brand: PharMed


3-Stop Pharmed BPT Tubing, 0.51 mm ID, 12/pack

Category: Three-Stop Color-Coded Autoanalysis/Microbore Tubing for Ismatec Pumps
Description: Three-Stop Color-Coded PharMed BPT Autoanalysis/Microbore Tubing
Brand: PharMed


C-Flex microbore tubing, 0.51 mm ID, 50 ft/pk (YO-95718-18)

Category: Masterflex Pump Tubing for Masterflex C/L Pumps
Description: C-FLEX Autoanalysis/Microbore Tubing
Brand: Masterflex


Platinum-Cured Silicone Tubing, 3/8"ID x 1/2"OD, 25 ft/pack

Category: Platinum-Cured Silicone Tubing
Description: Platinum-Cured Silicone Tubing Bulk Packs
Brand: Cole-Parmer


PharMed BPT Tubing, 0.51mm ID, 100ft

Category: Masterflex Pump Tubing for Masterflex C/L Pumps
Description: PharMed BPT Autoanalysis/Microbore Extension Tubing
Brand: Masterflex




18 Tube
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: Tygon Silicon  |  Next: 316 Ss Tubing 1 32