3 Wire Temperature Probes

Image
  Product Detail
SKU

Wd-02186-50:Rtd Plug Conn/Conv 2/3 Wire With Stripped Ends (TA3FHU)

Category: RTD Probes and Accessories
Description: Probe Adapters, Connectors, and Extension Cables
Brand: Digi-Sense


RTD Stranded Wire, 20-gauge, FEP Insulation, 100' Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


RTD Stranded Wire, 20-gauge, FEP Insulation, 1000' Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Type J High Temperature 12"L, .020" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 12L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type J High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; exposed junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type J High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type J High Temperature 25"L, .063" diameter thermocouple probe with stripped ends; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Stripped Leads
Brand: Digi-Sense


Type K High Temperature 12"L, .020" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 12L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type K High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; exposed junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type K High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type K High Temperature 25"L, .063" diameter thermocouple probe with stripped ends; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Stripped Leads
Brand: Digi-Sense


Type T High Temperature 12"L, .020" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 12L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type T High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; exposed junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type T High Temperature 25"L, .063" diameter thermocouple probe with miniconnector; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Miniconnector
Brand: Digi-Sense


Type T High Temperature 25"L, .063" diameter thermocouple probe with stripped ends; ungrounded junction

Category: Digi-Sense Thermocouple High-Temperature Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple High-Temperature Wire Probes - 25L, Fiberglass Insulated with Stripped Leads
Brand: Digi-Sense


Flexible Insulated-Wire Probes with Stripped Wire Ends - Type J PVC-insulated probe with exposed tip

Category: Digi-Sense Thermocouple Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple Flexible Insulated-Wire Probes with Stripped Leads
Brand: Digi-Sense


Flexible Insulated-Wire Probes with Stripped Wire Ends - Type K PVC-insulated probe with exposed tip

Category: Digi-Sense Thermocouple Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple Flexible Insulated-Wire Probes with Stripped Leads
Brand: Digi-Sense


Flexible Insulated-Wire Probes with Stripped Wire Ends - Type T PVC-insulated probe with exposed tip

Category: Digi-Sense Thermocouple Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple Flexible Insulated-Wire Probes with Stripped Leads
Brand: Digi-Sense


Flexible Insulated-Wire Probes with Stripped Wire Ends - Type J PTFE insulated probe with PTFE-coated tip

Category: Digi-Sense Thermocouple Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple Flexible Insulated-Wire Probes with Stripped Leads
Brand: Digi-Sense


Flexible Insulated-Wire Probes with Stripped Wire Ends - Type T PTFE insulated probe with PTFE-coated tip

Category: Digi-Sense Thermocouple Flexible Insulated-Wire Probes
Description: Digi-Sense Thermocouple Flexible Insulated-Wire Probes with Stripped Leads
Brand: Digi-Sense




3 Wire Temperature Probes
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: High Temperature Strips  |  Next: Flexible Type K Thermocouple Wire