Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1000

Pellet Press   to   Cole Specific Gravity Cups

Image
  Product Detail
More Detail

Pellet Press

Buy Pellet Press Items Including:
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Cole Test Cylinde

Buy Cole Test Cylinde Items Including:
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Digital Hydraulics

Buy Digital Hydraulics Items Including:
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Type K Com

Buy Type K Com Items Including:
  • BORANE-DIMETHYLAMINE COM 100GR (YO-88190-38)
  • Adapter For Power Quality Analyzer (COM-OUA) (YO-20020-01)
  • Quick-disconnect fittings, Polycarbonate fittings, PP, 3/8" ID, com (YO-31305-05)
  • ComTen Force Test Stand, 17 inch verticle space, 110 VAC.

Com-Ten Force & Torque

Buy Com-Ten Force & Torque Items Including:
  • ComTen Force Test Stand, 17 inch verticle space, 110 VAC
  • ComTen Force Test Stand, 21 inch verticle space, 110 VAC
  • Load Cell, 10 lb
  • Load Cell, 20 lb
  • Load Cell, 100 lb

Com-Ten Material Testing / Physical Testing

Buy Com-Ten Material Testing / Physical Testing Items Including:
  • ComTen Force Test Stand, 17 inch verticle space, 110 VAC
  • ComTen Force Test Stand, 21 inch verticle space, 110 VAC
  • Test Stand Safety Guard for Stentor II 1000 with safety door
  • Load Cell, 10 lb
  • Load Cell, 20 lb

Com-T Material Testing & Physical Testing

Buy Com-T Material Testing & Physical Testing Items Including:
  • ComTen Force Test Stand, 17 inch verticle space, 110 VAC
  • ComTen Force Test Stand, 21 inch verticle space, 110 VAC
  • Test Stand Safety Guard for Stentor II 1000 with safety door
  • Load Cell, 10 lb
  • Load Cell, 20 lb

Com-T Force & Torque

Buy Com-T Force & Torque Items Including:
  • ComTen Force Test Stand, 17 inch verticle space, 110 VAC
  • ComTen Force Test Stand, 21 inch verticle space, 110 VAC
  • Load Cell, 10 lb
  • Load Cell, 20 lb
  • Load Cell, 100 lb

Cole-Parmer Force & Torque

Buy Cole-Parmer Force & Torque Items Including:
  • Heavy Duty Torque Wrench, 1440 to 7200 inch lbs.
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Cole-Parmer Cdi Digital Torque Tester

Buy Cole-Parmer Cdi Digital Torque Tester Items Including:
  • Torque Tester, Digital, 25 to 250 ft
  • lb.
  • Torque Tester, Digital, 10 to 100 In
  • Oz.
  • Torque Tester, Digital, 5 to 50 In

Cdi Digital Torque Tester

Buy Cdi Digital Torque Tester Items Including:
  • Torque Tester, Digital, 25 to 250 ft
  • lb.
  • Torque Tester, Digital, 10 to 100 In
  • Oz.
  • Torque Tester, Digital, 5 to 50 In

Cdi Torque Tester

Buy Cdi Torque Tester Items Including:
  • Torque Tester, Digital, 25 to 250 ft
  • lb.
  • Torque Tester, Digital, 10 to 100 In
  • Oz.
  • Torque Tester, Digital, 5 to 50 In

Cole Cdi Digital Torque Tester

Buy Cole Cdi Digital Torque Tester Items Including:
  • Torque Tester, Digital, 25 to 250 ft
  • lb.
  • Torque Tester, Digital, 10 to 100 In
  • Oz.
  • Torque Tester, Digital, 5 to 50 In

Tensile Testing of Materials

Buy Tensile Testing of Materials Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Automated Tensile and Compression Test Systems

Buy Automated Tensile and Compression Test Systems Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Tensile Compression Test

Buy Tensile Compression Test Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Automated Testing Systems

Buy Automated Testing Systems Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

The Tensile Test

Buy The Tensile Test Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Testing Automation

Buy Testing Automation Items Including:
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Tensile Compression

Buy Tensile Compression Items Including:
  • Compression Cage 1000lb (YO-08234-22)
  • Variable Speed Test System, 20" travel, 5000 lb capacity with 5000 lb (YO-25919-38)
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Cole-Parmer Specific Gravity Cups

Buy Cole-Parmer Specific Gravity Cups Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).

Density Cup

Buy Density Cup Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).

Determining Specific Gravity Using a Pycnometer

Buy Determining Specific Gravity Using a Pycnometer Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).

Specific Gravity Using Pycnometer

Buy Specific Gravity Using Pycnometer Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).

Specific Gravity Analyzer Density Meters

Buy Specific Gravity Analyzer Density Meters Items Including:
  • Low-Cost Specific Gravity Meter, 0.750 to 1.000 SGU, °C model (DSG-11-075100-C-B)
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific Gravity Cup with Tare Weight, 8.32 mL capacity, 1.2% volume t (WG-SS-8.32/T).

Specific Gravity of Materials

Buy Specific Gravity of Materials Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Low-Cost Specific Gravity Meter, 0.750 to 1.000 SGU, °C model (DSG-11-075100-C-B)
  • Specific Gravity Cup with Tare Weight, 8.32 mL capacity, 1.2% volume t (WG-SS-8.32/T).

Cole Density/Specific Gravity

Buy Cole Density/Specific Gravity Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Low-Cost Specific Gravity Meter, 0.750 to 1.000 SGU, °C model (DSG-11-075100-C-B)
  • Specific Gravity Cup with Tare Weight, 8.32 mL capacity, 1.2% volume t (WG-SS-8.32/T).

British Standard

Buy British Standard Items Including:
  • Threaded adapter, stainless steel, 1/8" female NPT to 1/8" male BSPT (YO-31830-40)
  • Threaded adapter, stainless steel, 1/4" female NPT to 1/4" male BSPT (YO-31830-41).

Specific Gravity Cups

Buy Specific Gravity Cups Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).

Cole Specific Gravity Cups

Buy Cole Specific Gravity Cups Items Including:
  • Specific Gravity Cup, 83.2 mL capacity, 0.5% volume tolerance, for use (PV-9654)
  • Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use (WG-SS-8.32)
  • Specific gravity cup, 83.2 mL capacity, 0.5% volume tolerance, for use (WG-SS-83.2).



Pellet Press to Cole Specific Gravity Cups

>