Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 17

Male Luer Tube Fittings   to   1 Pre Insulated Ss Tubing

Image
  Product Detail
More Detail

Male Luer Tube Fittings

Buy Male Luer Tube Fittings Items Including:
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • 316 SS fittings; male luer lock plug (YO-31507-23)
  • 316 SS fittings; male luer lock x 10-32 UNF thread (YO-31507-31)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32).

Stainless Luer Fittings

Buy Stainless Luer Fittings Items Including:
  • 316 Stainless Steel fittings, female luer x female luer (YO-31507-89)
  • 316 Stainless Steel fittings, male luer lock x male luer lock (YO-31507-90)
  • Female luer lock x 1/4" NPT, 316 SS, each (YO-31507-48).

Infusion Tubing Luer Fittings

Buy Infusion Tubing Luer Fittings Items Including:
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61)
  • Luer fittings, Chrome-plated Luer adapters,female luer to male luer lo (YO-31507-51)
  • Luer fittings, 316 SS fittings, female luer x male slip (YO-31507-20).

Chrome Steel Tubing M8 Threaded

Buy Chrome Steel Tubing M8 Threaded Items Including:
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 316L SS, 1.5" Clamp X 3/
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 3/8" (YO-31528-29)
  • THREADED SANITARY CLAMP ADAPTER, 316L SS, 3/4" CLAMP X 1/8" (YO-30560-16).

Threaded Stainless Tube

Buy Threaded Stainless Tube Items Including:
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 3/8" (YO-31528-29)
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 316L SS, 1.5" Clamp X 3/
  • THREADED SANITARY CLAMP ADAPTER, 316L SS, 3/4" CLAMP X 1/8" (YO-30560-16).

Tube Extension Set Male Female Luer

Buy Tube Extension Set Male Female Luer Items Including:
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • Nickel-plated brass fittings, female luer x male luer (YO-31507-50)
  • Side arm injection port, 2 female, 1 male slip luer (YO-31507-83)
  • Luer Tee, Female-Male-Female, PP, 25/pk (YO-45500-85).

Stainless Steel Barbed Tubing Fittings

Buy Stainless Steel Barbed Tubing Fittings Items Including:
  • 316 SS fittings; female luer x 1/8" hose barb (YO-31507-28)
  • Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/8" tubing ID (YO-30560-08)
  • Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/4" tubing ID (YO-30560-09).

Metal Luer Fitting Metric Thread

Buy Metal Luer Fitting Metric Thread Items Including:
  • Luer fittings, Chrome-plated Luer adapters,female luer to male luer lo (YO-31507-51)
  • Luer fittings, Chrome-plated Luer adapters,female luer plug (YO-31507-53)
  • Luer fittings, Chrome-plated Luer adapters,male luer lock to 1/8" to 3 (YO-31507-61).

Adapter Tube Female to Male

Buy Adapter Tube Female to Male Items Including:
  • Side arm injection port, 2 female, 1 male slip luer (YO-31507-83)
  • Luer fittings, 316 SS fittings, female luer x male slip (YO-31507-20)
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • Luer Tee, Male-Male-Female, PP, 25/pk (YO-45500-75).

Luer Lock Fittings Hypo Tube Clamping

Buy Luer Lock Fittings Hypo Tube Clamping Items Including:
  • Rotating female luer to male luer lock adapter, Nickel-plated brass, e (YO-31507-80)
  • Luer fittings, 316 SS fittings, female luer lock x 1/16" hose barb (YO-31507-29)
  • Luer fittings, Chrome-plated Luer adapters,male luer lock plug (YO-31507-52).

Diagram of Male Luer Extension Tubing

Buy Diagram of Male Luer Extension Tubing Items Including:
  • One-way stopcocks; male luer lock x male luer lock, nickel-plated bras (YO-31507-02)
  • Male luer with lock ring x female luer coupler, PP, 25/pk (YO-45500-80)
  • Male luer integral lock ring to 1/16" semi-rigid tubing hose barb, pol (YO-45503-07).

10 Inch Steel Tubing

Buy 10 Inch Steel Tubing Items Including:
  • 316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10)
  • Stainless Steel Strainer, 304 SS (heavy duty), Single Mesh, 10-1/4" Bo
  • Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, full height, No
  • 10.

J Tube Adapter with Luer Lock

Buy J Tube Adapter with Luer Lock Items Including:
  • Snap luer lock ring, PP, 25/pk (YO-45503-74)
  • 316 SS fittings; male luer lock plug (YO-31507-23)
  • Luer fittings, 316 SS fittings, female luer lock x 1/16" hose barb (YO-31507-29)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32).

Diba Tubing, Fittings, and Hose

Buy Diba Tubing, Fittings, and Hose Items Including:
  • Luer fittings, 316 SS fittings, male luer lock x 1/8" hose barb (YO-31507-25)
  • Luer fittings, 316 SS fittings, male luer lock x 1/16" hose barb (YO-31507-26)
  • Nickel-plated brass fittings, male luer lock x 1/16" hose barb (YO-31507-62).

Rectangular Steel Tubing 24

Buy Rectangular Steel Tubing 24 Items Including:
  • Poxygrid Wire Test Tube Half Rack 24 15-16mm (YO-06739-12)
  • Poxygrid Wire Test Tube Rack 120 10-13mm (YO-06739-16)
  • Stainless Steel (SS) Hose Clamps, 5 1/8 x 5-7/8", box of 10
  • Winters Tube Stub Gauge, Stainless Steel, 2 1/2" Dial, 30 psi.

Luer Lock Fittings Threaded

Buy Luer Lock Fittings Threaded Items Including:
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Nickel-plated brass fittings, male luer lock x 10-32 UNF thread (YO-31507-70)
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55).

Stainless Hose Barb

Buy Stainless Hose Barb Items Including:
  • Male Branch Tee, 316 SS, 10-32 UNF(M) x 1/16" hose barb (YO-31209-50)
  • Male Branch Tee, 316 SS, 10-32 UNF(M) x 1/8" hose barb (YO-31209-51)
  • Female Cam X 3/4-in Hose Barb Adapter, SS (QC-C075-SS)
  • Hose Barb 1/4"NPTm 304SS (YO-02930-35).

25s Female X 20s Male Fitting

Buy 25s Female X 20s Male Fitting Items Including:
  • Polycarbonate fittings; female luer x male lock, rotating; 100/pack (YO-30600-33)
  • Three-way stopcocks; female luer x male luer x side-arm (left) female (YO-31507-14)
  • One-way stopcocks; female luer x male luer lock, nickel-plated brass (YO-31507-01).

Steel Fittings 14x1 25 6

Buy Steel Fittings 14x1 25 6 Items Including:
  • Cole-Parmer, Sanitary Clamp, 304L SS, 2.5"
  • 304 Stainless Steel manifold; 6 outlets; 1/4" inlet NPT(F) (YO-31521-43)
  • 304 Stainless Steel manifold; 6 outlets; 3/8" inlet NPT(F) (YO-31521-45)
  • Band Clamps, 6", 25/pack (YO-33350-18).

Infiltration Handle with Luer Lock Fittings

Buy Infiltration Handle with Luer Lock Fittings Items Including:
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • 316 Stainless Steel fittings, male luer lock x male luer lock (YO-31507-90).

Stainless Steel Hose Fittings

Buy Stainless Steel Hose Fittings Items Including:
  • 316 SS fittings; female luer x 1/8" hose barb (YO-31507-28)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32)
  • 316 SS fittings; female luer x 10-32 UNF thread (YO-31507-33)
  • Female Cam X 3/4-in Hose Barb Adapter, SS (QC-C075-SS).

Unf Stainless Fitting

Buy Unf Stainless Fitting Items Including:
  • Male Pipe Adapter, Stainless Steel, 10-32 UNF x 1/16" (YO-31209-40)
  • Male Pipe Adapter, Stainless Steel, 10-32 UNF x 1/8" (YO-31209-41)
  • Male Branch Tee, 316 SS, 10-32 UNF(M) x 1/16" hose barb (YO-31209-50).

Cole-Parmer 316 Stainless Steel Tubing

Buy Cole-Parmer 316 Stainless Steel Tubing Items Including:
  • 316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections (YO-03300-02)
  • Cross Fittings, 63 ISO-K, 316 SS (C100-07-211)
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • 316 SS fittings; male luer lock plug (YO-31507-23).

Luer Lock Fittings Tubing

Buy Luer Lock Fittings Tubing Items Including:
  • Snap luer lock ring, PP, 25/pk (YO-45503-74)
  • 316 SS fittings; male luer lock plug (YO-31507-23)
  • Luer fittings, 316 SS fittings, female luer lock x 1/16" hose barb (YO-31507-29)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32).

Male Luer Lock Connecting Tubes

Buy Male Luer Lock Connecting Tubes Items Including:
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • One-way stopcocks; male luer lock x male luer lock, nickel-plated bras (YO-31507-02)
  • Luer stopcock, 1-way, male luer lock x male luer lock, black PVDF, pac (YO-31200-90).

Hose Fitting Plug Male

Buy Hose Fitting Plug Male Items Including:
  • 316 SS fittings; male slip plug (YO-31507-22)
  • 316 SS fittings; male luer lock plug (YO-31507-23)
  • Luer elbow, male x female, PP, 25/pk (YO-45500-84)
  • Luer Tee, Female-Male-Female, PP, 25/pk (YO-45500-85)
  • Male luer lock plug, PP, 25/pk (YO-45503-56).

Ss Tubing 375 16 Bwg

Buy Ss Tubing 375 16 Bwg Items Including:
  • 316 SS Vacuum tubing, NW 16 flange, 10"
  • 316 SS Vacuum tubing, NW 16 flange, 20"
  • 316 SS Vacuum tubing, NW 16 flange, 40"
  • 316 SS adapter, NW 16 to NW 25 (C105-14-447)
  • 316 SS tee, NW 16 (C105-12-421)

Threaded Steel Tubing

Buy Threaded Steel Tubing Items Including:
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 3/8" (YO-31528-29)
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 316L SS, 1.5" Clamp X 3/
  • THREADED SANITARY CLAMP ADAPTER, 316L SS, 3/4" CLAMP X 1/8" (YO-30560-16).

Stainless Tubing 8 in Exhaust

Buy Stainless Tubing 8 in Exhaust Items Including:
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 3/8" (YO-31528-29)
  • Basket-tip filler nozzle, 1/8" ID, 10deg> tip
  • Adapter, NW 16 to 1/8" NPT(), 316L SS (C105-01-106)
  • Adapter,1/8" NPT (M) X NW 25 (C105-01-217).

1 Pre Insulated Ss Tubing

Buy 1 Pre Insulated Ss Tubing Items Including:
  • 316 SS tube mixer; 1/4" OD; 21 elements (YO-04669-56)
  • 316 SS tube mixer; 1/4" OD; 27 elements (YO-04669-58)
  • SS suction strainer for 1-9/16"OD tube sets (SSS 118 41/43MM)
  • Stainless Steel (SS) Hose Clamps, 1-1/16 x 2", box of 10.



Male Luer Tube Fittings to 1 Pre Insulated Ss Tubing

>