Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 20

Luer Lock   to   10 32

Image
  Product Detail
More Detail

Luer Lock to 10 32

Buy Luer Lock to 10 32 Items Including:
  • 316 SS fittings; male luer lock x 10-32 UNF thread (YO-31507-31)
  • Nickel-plated brass fittings, male luer lock x 10-32 UNF thread (YO-31507-70).

Female Luer Male Slip

Buy Female Luer Male Slip Items Including:
  • Side arm injection port, 2 female, 1 male slip luer (YO-31507-83)
  • Luer fittings, 316 SS fittings, female luer x male slip (YO-31507-20).

Metal Lock

Buy Metal Lock Items Including:
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • 316 SS fittings; male luer lock plug (YO-31507-23)
  • Cadence Science® Micro-Mate 2 cc syringe with metal luer lock tip
  • Cadence Science® Micro-Mate 20 cc syringe with metal luer lock tip.

Metal Threaded Adapters for Tubing

Buy Metal Threaded Adapters for Tubing Items Including:
  • Metal Quick-Disconnect NPT(F) Pipe Adapter Insert; Valved, 1/4" NPT(F) (MCD2604)
  • 316 SS fittings; male luer lock x 10-32 UNF thread (YO-31507-31)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32).

Threaded Metal Tube

Buy Threaded Metal Tube Items Including:
  • Metal Quick-Disconnect NPT(F) Pipe Adapter Insert; Valved, 1/4" NPT(F) (MCD2604)
  • 316 SS fittings; male luer lock x 10-32 UNF thread (YO-31507-31)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32).

Steel Tubing Dom Metals & Alloys

Buy Steel Tubing Dom Metals & Alloys Items Including:
  • 316 Stainless Steel fittings, female luer x female luer (YO-31507-89)
  • Carbon steel adapter for 1-9/16"OD tube sets (CG102 METAL 41MM)
  • 316 SS fittings; male slip plug (YO-31507-22)
  • Luer fittings, 316 SS fittings, female luer plug (YO-31507-24).

Steel Tubing Metals & Alloys

Buy Steel Tubing Metals & Alloys Items Including:
  • 316 Stainless Steel fittings, female luer x female luer (YO-31507-89)
  • Carbon steel adapter for 1-9/16"OD tube sets (CG102 METAL 41MM)
  • 316 SS fittings; male slip plug (YO-31507-22)
  • Luer fittings, 316 SS fittings, female luer plug (YO-31507-24).

Stainless Slip Tube

Buy Stainless Slip Tube Items Including:
  • Luer fittings, 316 SS fittings, female luer x male slip (YO-31507-20).

Stainless Tubing Metals & Alloys

Buy Stainless Tubing Metals & Alloys Items Including:
  • 316 Stainless Steel fittings, male luer lock x male luer lock (YO-31507-90)
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • 316 SS fittings; male slip plug (YO-31507-22)
  • 316 SS fittings; female luer x 1/8" hose barb (YO-31507-28).

Hose Fittings and Adapters

Buy Hose Fittings and Adapters Items Including:
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 1/2" (YO-31528-30)
  • 3-way "Y" adapter, 1 female luer, 2 male luer lock (YO-31507-81)
  • Barbed fitting kits, Threaded barb adapter kits, Natural PP, small fit (YO-31514-11).

Hose Thread

Buy Hose Thread Items Including:
  • Male thread adapter, Click-N-Seal, 5/32" barb x 1/4"-28 UNF male threa (YO-96153-03)
  • Hose barb to male threaded adapter, polypropylene, 1/8" NPT(M) x 1/16" (YO-06365-41).

Npt Elbow 1 8 Tube

Buy Npt Elbow 1 8 Tube Items Including:
  • Pipe adapter elbow, Polypropylene, 1/8" x 5/16", 10 PACK (YO-30622-86)
  • Pipe adapter elbow, Polypropylene, 1/8" x 5/16", 100 PACK (YO-30626-86)
  • Pipe adapter elbow, Polypropylene, 1/4" x 1/8", 100 PACK (YO-30626-91).

Pharmafluor Tubing, Fittings, and Hose

Buy Pharmafluor Tubing, Fittings, and Hose Items Including:
  • Straight compression union, Pharmafluor™ PTFE, 1/4" tubing OD (YO-06396-21)
  • Hose barb to male threaded adapter, Pharmafluor™ PTFE, 1/4" NPT(M) (YO-06362-50)
  • Compress to male threaded adapter, Pharmafluor PTFE, 1/16" OD x 1/8" N.

Pharmafluor Fittings for Tubing

Buy Pharmafluor Fittings for Tubing Items Including:
  • Straight compression union, Pharmafluor™ PTFE, 1/4" tubing OD (YO-06396-21)
  • Hose barb to male threaded adapter, Pharmafluor™ PTFE, 1/4" NPT(M) (YO-06362-50)
  • Compress to male threaded adapter, Pharmafluor PTFE, 1/16" OD x 1/8" N.

Hose Reducers

Buy Hose Reducers Items Including:
  • Compression reducing union, Pharmafluor™ PTFE, 1/4" OD x 1/8" OD (YO-06379-11)
  • Pipe fittings, Reducing bushing, Chemfluor® PTFE, 1/4" NPT(M) x (YO-06469-00)
  • ECCENTRIC SANITARY CLAMP REDUCER, 316L SS, 1" X 3/4" (YO-30560-04).

Compression Fitting on a Water Hose

Buy Compression Fitting on a Water Hose Items Including:
  • Corrugated FEP Tubing Compatible with Compression Fittings, 7/32"ID x
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 1/2" (YO-31528-30)
  • Compression fitting for 12-mm diameter pH, ORP, or conductivity probes (YO-35820-64).

Tubing Tee

Buy Tubing Tee Items Including:
  • Compression union tee, PTFE, 1/16 (YO-06391-60)
  • Pipe fittings, Tee, Chemfluor® PTFE, 1/4" NPT(F), 1-1/2" x 1-1/8 (YO-06469-50)
  • Compression branch tee, PFA, 1/8" tubing OD x 1/8" male NPT (YO-31320-34).

Compression Hoses

Buy Compression Hoses Items Including:
  • Compression reducing union, Pharmafluor™ PTFE, 1/4" OD x 1/8" OD (YO-06379-11)
  • Compress to male threaded adapter, Pharmafluor PTFE, 1/16" OD x 1/8" N
  • Pharmafluor Compression To Male NPT Thread Elbow, PFA, 3/8 X 1/4 (YO-31001-52).

Plastic Hose Barb Fittings

Buy Plastic Hose Barb Fittings Items Including:
  • All-Plastic Quick Disconnect Hose Barb Coupling Body with Lock; PC, 1/ (MPCK17004T03)
  • All-Plastic Quick Disconnect Hose Barb Coupling Body with Lock; PC, 1/ (MPXK17803-5/PK)
  • Barbed to sanitary adapter, 1/4" to mini sanitary, PVDF (YO-31513-61).

Plastic Y Connectors

Buy Plastic Y Connectors Items Including:
  • Y Barbed Connector, 3/8, Polypropylene, Pack Of 100 (YO-31523-71)
  • Y Barbed Connector, 1", Polypropylene, Pack Of 10 (YO-31523-75)
  • T Barbed Connector, 1", Polypropylene, Pack Of 10 (YO-31523-80).

Through the Wall Plastic Tube Fittings

Buy Through the Wall Plastic Tube Fittings Items Including:
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61)
  • Plastic luer fittings, PVC tubing with luer ends, 24" L, M/M fitting e (YO-30600-62)
  • Straight Barbed Union, 3/8, Polypropylene, Pack Of 100 (YO-31523-60).

Small Diameter Plastic Hose Fittings

Buy Small Diameter Plastic Hose Fittings Items Including:
  • Plastic hose clamps, black, 0.569" x 0.650", 100/pack (YO-95613-08)
  • Barbed fitting kits, Barbed connector/reducer kits, PP, small fittings (YO-31514-03)
  • Barbed fitting kits, Threaded barb adapter kits, Natural PP, small fit (YO-31514-11).

Plastic Barb Fittings

Buy Plastic Barb Fittings Items Including:
  • Reducing Barbed Union, 3/8x1/8, Polypropylene, Pack Of 100 (YO-31523-64)
  • Reducing Barbed Union, 3/8x1/4, Polypropylene, Pack Of 100 (YO-31523-65)
  • Reducing Barbed Union, 1/2x1/4, Polypropylene, Pack Of 100 (YO-31523-66).

Plastic Tube Fittings Bug Screens

Buy Plastic Tube Fittings Bug Screens Items Including:
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61)
  • Plastic luer fittings, PVC tubing with luer ends, 24" L, M/M fitting e (YO-30600-62)
  • Straight Barbed Union, 3/8, Polypropylene, Pack Of 100 (YO-31523-60).

Large Barbed Hose Fittings

Buy Large Barbed Hose Fittings Items Including:
  • Barbed fitting kits, Barbed connector/reducer kits, Natural PP, large (YO-31514-07)
  • Barbed fitting kits, Threaded barb adapter kits, Natural PP, large fit (YO-31514-35)
  • Reducing Barbed Union, 3/8x1/8, Polypropylene, Pack Of 100 (YO-31523-64).

Large Plastic Barbed Hose Fittings

Buy Large Plastic Barbed Hose Fittings Items Including:
  • Reducing Barbed Union, 3/8x1/8, Polypropylene, Pack Of 100 (YO-31523-64)
  • Reducing Barbed Union, 3/8x1/4, Polypropylene, Pack Of 100 (YO-31523-65)
  • Reducing Barbed Union, 1/2x1/4, Polypropylene, Pack Of 100 (YO-31523-66).

Plastic Barb Union Fitting for Tubing

Buy Plastic Barb Union Fitting for Tubing Items Including:
  • Reducing Barbed Union, 3/8x1/8, Polypropylene, Pack Of 100 (YO-31523-64)
  • Reducing Barbed Union, 3/8x1/4, Polypropylene, Pack Of 100 (YO-31523-65)
  • Reducing Barbed Union, 1/2x1/4, Polypropylene, Pack Of 100 (YO-31523-66).

1 Hose Barb Union

Buy 1 Hose Barb Union Items Including:
  • Reducing Barbed Union, 1/2x1/4, Polypropylene, Pack Of 100 (YO-31523-66)
  • Masterflex® barbed reducing union, polypropylene, L/S 15-25 x 1/8" (YO-30616-11)
  • Masterflex® barbed reducing union, polypropylene, I/P 89 x 1/2" tu (YO-30616-27).

Value Plastics Fittings

Buy Value Plastics Fittings Items Including:
  • Barbed to sanitary adapter, 1/4" to mini sanitary, animal-free polypro (YO-31513-51)
  • Barbed to sanitary adapter, 3/4" to mini sanitary, animal-free polypro (YO-31513-54)
  • Straight Barbed Union, 3/8, Polypropylene, Pack Of 100 (YO-31523-60).

Plastic Barbed Hose Connector

Buy Plastic Barbed Hose Connector Items Including:
  • Reducing Barbed Union, 3/8x1/8, Polypropylene, Pack Of 100 (YO-31523-64)
  • Reducing Barbed Union, 3/8x1/4, Polypropylene, Pack Of 100 (YO-31523-65)
  • Reducing Barbed Union, 1/2x1/4, Polypropylene, Pack Of 100 (YO-31523-66).



Luer Lock to 10 32 to Plastic Barbed Hose Connector

>