Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 25

Ss Elbows   to   Metric Fitting Tubing

Image
  Product Detail
More Detail

Ss Elbows

Buy Ss Elbows Items Including:
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 3/4" (YO-30560-30)
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 1-1/2" (YO-30560-32)
  • SANITARY CLAMP ELBOW, 45°, 316L SS, 1-1/2" (YO-30560-36)
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1-1/2" (YO-30561-32).

304 Polished Stainless Steel Tubing Pieces

Buy 304 Polished Stainless Steel Tubing Pieces Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

18g 304 Stainless Tubing

Buy 18g 304 Stainless Tubing Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

304 Stainless Steel Tubing

Buy 304 Stainless Steel Tubing Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

304 Stainless Steel Threaded Adapters

Buy 304 Stainless Steel Threaded Adapters Items Including:
  • THREADED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" NPT(M) (YO-30561-22)
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 304L SS, 1" Clamp X 3/4"
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 304L SS, 1" Clamp X 1" N.

304 Stainless Tubing

Buy 304 Stainless Tubing Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

304 Stainless Tubing 3.750

Buy 304 Stainless Tubing 3.750 Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

304 Ss Tubing

Buy 304 Ss Tubing Items Including:
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1" (YO-30561-06)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

Threaded Tubing Clamp

Buy Threaded Tubing Clamp Items Including:
  • THREADED SANITARY CLAMP ADAPTER, 316L SS, 3/4" CLAMP X 1/8" (YO-30560-16)
  • THREADED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" NPT(M) (YO-30561-28).

Sell 304 Ss Tubing

Buy Sell 304 Ss Tubing Items Including:
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1" (YO-30561-06)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

304 Ss Tubing Supplier

Buy 304 Ss Tubing Supplier Items Including:
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1" (YO-30561-06)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

304 Tubing

Buy 304 Tubing Items Including:
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05).

304 Stainless Steel Tees

Buy 304 Stainless Steel Tees Items Including:
  • Tee fitting, 1-1/2" NPT(F), 304 stainless steel (YO-33112-67)
  • Cole-Parmer, Sanitary Clamp Tee, 304L SS, 1-1/2"
  • SANITARY CLAMP TEE, 304L SS, 1" (YO-30561-39)
  • SANITARY CLAMP TEE, 304L SS, 1-1/2" (YO-30561-40).

304 Stainless Hose Barb Fittings

Buy 304 Stainless Hose Barb Fittings Items Including:
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

304 Stainless Steel Hose Barb Adapters

Buy 304 Stainless Steel Hose Barb Adapters Items Including:
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

Id Ss 304

Buy Id Ss 304 Items Including:
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1" CLAMP X 1" ID TUBING (YO-30561-13)
  • BARBED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" ID TUBIN (YO-30561-14).

Sanitary Reducers

Buy Sanitary Reducers Items Including:
  • Sanitary mixer; stainless steel body, pneumatic gear-reduced drive (YO-04403-04)
  • Sanitary mixer; stainless steel body, 115/230 VAC, gear-reduced drive (YO-04403-06)
  • Concentric Sanitary Clamp Reducer, 316L SS, 1-1/2" X 1" (YO-30560-01).

Sanitary Tube Fitting Reducer

Buy Sanitary Tube Fitting Reducer Items Including:
  • ECCENTRIC SANITARY CLAMP REDUCER, 316L SS, 1-1/2" X 1" (YO-30560-05)
  • CONCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-01)
  • CONCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1-1/2" (YO-30561-03).

304 Stainless Steel Eccentric Reducers

Buy 304 Stainless Steel Eccentric Reducers Items Including:
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-05)
  • ECCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1-1/2" (YO-30561-07)
  • Cole-Parmer, Eccentric Sanitary Clamp Reducer, 304L SS, 1.5" X 1".

Tubing Cross Clamp

Buy Tubing Cross Clamp Items Including:
  • Sanitary Clamp Cross, 316L SS, 1" (YO-30560-42)
  • SANITARY CLAMP CROSS, 316L SS, 1-1/2" (YO-30560-43)
  • SANITARY CLAMP CROSS, 316L SS, 2" (YO-30560-44)
  • Aluminum cross, NW 16 (C10512412)
  • Cross Fittings, 100 ISO-K, aluminum (C100-09-211).

304 Stainless Steel Crosses

Buy 304 Stainless Steel Crosses Items Including:
  • Cole-Parmer, Sanitary Clamp Cross, 304L SS, 1"
  • Cole-Parmer, Sanitary Clamp Cross, 304L SS, 1.5"
  • SANITARY CLAMP CROSS, 304L SS, 1" (YO-30561-42)
  • SANITARY CLAMP CROSS, 304L SS, 1-1/2" (YO-30561-43).

Hose Fittings Cross

Buy Hose Fittings Cross Items Including:
  • Cross connector, Pharmafluor PTFE, 6mm (YO-06362-10)
  • Sanitary Clamp Cross, 316L SS, 1" (YO-30560-42)
  • SANITARY CLAMP CROSS, 316L SS, 1-1/2" (YO-30560-43)
  • SANITARY CLAMP CROSS, 304L SS, 1-1/2" (YO-30561-43).

304 Steel Tubing

Buy 304 Steel Tubing Items Including:
  • THREADED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 1-1/2" NPT(M) (YO-30561-28)
  • THREADED SANITARY CLAMP ADAPTER, 304L SS, 1-1/2" CLAMP X 2" NPT(M) (YO-30561-29)
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1-1/2" (YO-30561-32).

304 Stainless Steel Concentric Reducers

Buy 304 Stainless Steel Concentric Reducers Items Including:
  • CONCENTRIC SANITARY CLAMP REDUCER, 304L SS, 1-1/2" X 1" (YO-30561-01)
  • CONCENTRIC SANITARY CLAMP REDUCER, 304L SS, 2" X 1-1/2" (YO-30561-03)
  • Cole-Parmer, Concentric Sanitary Clamp Reducer, 304L SS, 1.5" X 1".

Stainless Steel 90 Elbow Sanitary

Buy Stainless Steel 90 Elbow Sanitary Items Including:
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 1" (YO-30560-31)
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 1-1/2" (YO-30560-32)
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 2" (YO-30560-33)
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1-1/2" (YO-30561-32).

304 Stainless Steel 90° Elbows

Buy 304 Stainless Steel 90° Elbows Items Including:
  • Cole-Parmer, Sanitary Clamp Elbow, 90°, 304L SS, 1"
  • Cole-Parmer, Sanitary Clamp Elbow, 90°, 304L SS, 1.5"
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1" (YO-30561-31)
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1-1/2" (YO-30561-32).

304 Stainless Steel 45° Elbows

Buy 304 Stainless Steel 45° Elbows Items Including:
  • Cole-Parmer, Sanitary Clamp Elbow, 45°, 304L SS, 1"
  • Cole-Parmer, Sanitary Clamp Elbow, 45°, 304L SS, 1.5"
  • SANITARY CLAMP ELBOW, 45°, 304L SS, 1" (YO-30561-35)
  • SANITARY CLAMP ELBOW, 45°, 304L SS, 1-1/2" (YO-30561-36).

Masterflex Fittings

Buy Masterflex Fittings Items Including:
  • Masterflex® straight barbed union, polyporpylene, L/S 13-14, 10/pa (YO-30612-03)
  • Masterflex® straight barbed union, polypropylene, L/S 15-25, 10/pa (YO-30612-11)
  • Masterflex® straight barbed union, polypropylene, I/P 89, 10/pack (YO-30612-27).

Plastic Tube Fittings Brass Compression

Buy Plastic Tube Fittings Brass Compression Items Including:
  • Corrugated FEP Tubing Compatible with Compression Fittings, 21/64"ID x
  • Compression Reducing Union, Stainless Steel, 12mm X 6mm OD Tubing (YO-31528-41)
  • Female fitting halves; compression valved fitting; 1/4" OD x 1/8" ID; (LCD13004).

Metric Fitting Tubing, Fittings, and Hose

Buy Metric Fitting Tubing, Fittings, and Hose Items Including:
  • Compression To Thread Adapter, Stainless Steel, 10mm OD Tubing X 1/2" (YO-31528-30).



Ss Elbows to Metric Fitting Tubing

>