Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 28

Tubing Id(Inches) 0   to   Masterflex Hose

Image
  Product Detail
More Detail

Tubing Id(Inches) 0.125

Buy Tubing Id(Inches) 0.125 Items Including:
  • Barbed fitting,Y-connector,1/8" Tube ID,PP (YO-06370-21)
  • Male Pipe Adapter, Polypropylene, 10-32 UNF x 1/8", 25 PACK (YO-30621-07)
  • Tee, Polypropylene, 1/8", 25 PACK (YO-30623-66)
  • Tee, Polypropylene, 1/8", 250 PACK (YO-30627-66).

Hose Barb 1 8 Tubing

Buy Hose Barb 1 8 Tubing Items Including:
  • Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/8" tubing ID (YO-30560-08)
  • Hose Barbs Inserts; 1/8" tube ID; 1/8" flow size; 1.55" length (MCD2202).

Tubing Clamps, Tubing Cutters, and Accessories

Buy Tubing Clamps, Tubing Cutters, and Accessories Items Including:
  • Metallic Tubing Cutter, 110-120/220-240 V (YO-95649-00)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02)
  • 10-Channel Tube Rack, 1/4, 10/pk (YO-06432-03)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-07)
  • 10-Channel Tube Rack, 1/4, 10/pk (YO-06432-08).

Tubing Accessories

Buy Tubing Accessories Items Including:
  • Microbore two-stop tube sets, Viton®; 1.42 mm ID
  • Pk of 12
  • (YO-06428-34)
  • Masterflex® peroxide-cured silicone tubing, I/P® 89, 10 ft
  • (YO-96400-89)

Tube Clamps Fittings

Buy Tube Clamps Fittings Items Including:
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02)
  • 7-Channel Tube Rack, 3/8, 10/pk (YO-06432-04)
  • 5-Channel Tube Rack, 1/2, 10/pk (YO-06432-05)
  • 90° Elbow Fittings, 63 ISO-K, Aluminum (C100-07-203)
  • 90° Elbow Fittings, 100 ISO-K, Aluminum (C100-09-203).

Cole-Parmer Tubing Cutters

Buy Cole-Parmer Tubing Cutters Items Including:
  • Replacement Blade for Tubing Cutter 06438-90 (YO-06438-92)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02)
  • 7-Channel Tube Rack, 3/8, 10/pk (YO-06432-04)
  • 5-Channel Tube Rack, 1/2, 10/pk (YO-06432-05)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-07).

Hose Fittings and Accessories

Buy Hose Fittings and Accessories Items Including:
  • Hose fitting adapts M16 x 1 ports to accept 3- to 6-mm ID tubing (YO-12202-51)
  • Air Compressor hose, 1/4 in x 25' PU braid air hose with swivel fittin (AA1061-blue)
  • Air Compressor hose, 1/4 in x 50' PU braid air hose with swivel fittin (AA1062-blue).

Hose Cutter

Buy Hose Cutter Items Including:
  • Metallic Tubing Cutter, 110-120/220-240 V (YO-95649-00)
  • Benchtop Tubing Cutter (YO-06438-10)
  • Pouch for Tubing Cutter 06438-90 (YO-06438-81)
  • Replacement Blade for Tubing Cutter 06438-90 (YO-06438-92)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02).

Tubing Cutters

Buy Tubing Cutters Items Including:
  • Metallic Tubing Cutter, 110-120/220-240 V (YO-95649-00)
  • Benchtop Tubing Cutter (YO-06438-10)
  • Pouch for Tubing Cutter 06438-90 (YO-06438-81)
  • Replacement Blade for Tubing Cutter 06438-90 (YO-06438-92)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02).

Product Type Tubing Cutters

Buy Product Type Tubing Cutters Items Including:
  • Metallic Tubing Cutter, 110-120/220-240 V (YO-95649-00)
  • Benchtop Tubing Cutter (YO-06438-10)
  • Pouch for Tubing Cutter 06438-90 (YO-06438-81)
  • Replacement Blade for Tubing Cutter 06438-90 (YO-06438-92)
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02).

Cutter V

Buy Cutter V Items Including:
  • Replacement Blade for Benchtop Tubing Cutter 06438-10
  • Pouch for Tubing Cutter 06438-90 (YO-06438-81)
  • Hand-Held Tubing Cutter
  • Replacement Blade for Tubing Cutter 06438-90 (YO-06438-92)
  • Heat sealer with built-in cutter, 12", 115 VAC (AIE-300C).

2 Square Tubing Clamps

Buy 2 Square Tubing Clamps Items Including:
  • Spring tubing clamp for up to 1/2"OD tubing, 3/bag (YO-06834-20)
  • Adapter,1/2" OD Tubing X NW 25 (C105-02-201)
  • Stainless Steel (SS) Hose Clamps, 1-1/16 x 2", box of 10
  • Stainless Steel (SS) Hose Clamps, 1-5/16 x 2-1/4", box of 10.

Hose Clamps for 1 4 Tube

Buy Hose Clamps for 1 4 Tube Items Including:
  • Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/4" tubing ID (YO-30560-09)
  • Stainless Steel (SS) Hose Clamps, 2 3/4 x 3-1/2", box of 10
  • Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/8" tubing ID (YO-30560-08).

Clamp for 3 16 Tubing

Buy Clamp for 3 16 Tubing Items Including:
  • Stainless Steel (SS) Hose Clamps, 13/16 x 1-3/4", box of 10
  • THREADED SANITARY CLAMP ADAPTER, 316L SS, 3/4" CLAMP X 1/8" (YO-30560-16)
  • plastic sanitary couplings; tubing ID, 3/8"; PP; 1 11/16" x 31/32" x 5 (YO-31512-01).

Cole-Parmer Fittings for Tubing

Buy Cole-Parmer Fittings for Tubing Items Including:
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 316L SS, 1.5" Clamp X 3/
  • Corrugated FEP Tubing Compatible with Barbed Fittings, 1/4"ID x 9/32"O
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61).

Centrifuge Tube Rack for Water Bath

Buy Centrifuge Tube Rack for Water Bath Items Including:
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.22um 96/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.22um 100/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.45µm 100/cs
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02).

Cole-Parmer Tubing Racks

Buy Cole-Parmer Tubing Racks Items Including:
  • Cole-Parmer Plexiglas Racks for 6 Tubes with 30 mm diameter
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02)
  • 10-Channel Tube Rack, 1/4, 10/pk (YO-06432-03)
  • 7-Channel Tube Rack, 3/8, 10/pk (YO-06432-04)
  • 5-Channel Tube Rack, 1/2, 10/pk (YO-06432-05).

Kynar Fittings for Tubing

Buy Kynar Fittings for Tubing Items Including:
  • Barbed fitting kits, Threaded elbow/tee kits, Kynar, fittings kits
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61)
  • Plastic luer fittings, PVC tubing with luer ends, 24" L, M/M fitting e (YO-30600-62).

Hose Reducer Fitting

Buy Hose Reducer Fitting Items Including:
  • Compression Reducing Union, Stainless Steel, 12mm X 6mm OD Tubing (YO-31528-41)
  • Reducing Nipple, Polypropylene, 1/4" x 1/8", 100 PACK (YO-30627-35)
  • Reducing Nipple, Polypropylene, 3/8" x 1/8", 100 PACK (YO-30627-39).

Inches Npt Pipe Fitting

Buy Inches Npt Pipe Fitting Items Including:
  • Pipe fittings, Nipple, Natural PP, 1/8" NPT, 1-3/32", 17/32", 1/4"; 10 (YO-30610-90)
  • Pipe fittings, Nipple, Natural PP, 1/4" NPT, 1-1/2", 21/32", 11/32"; 1 (YO-30610-91).

Hose Thread to Npt Thread Fittings

Buy Hose Thread to Npt Thread Fittings Items Including:
  • Female luer x 1/8-27 NPT thread elbow, PP, 25/pk (YO-45503-80)
  • Female luer x 1/8-27 NPT thread, Nylon, 25/pk (YO-45505-78)
  • Female luer x 1/8-27 NPT thread elbow, Nylon, 25/pk (YO-45505-80)
  • Female Luer X 1/8-27 NPT Thread, PVDF, 25/pk (YO-45513-78).

Threaded Hose Nipple

Buy Threaded Hose Nipple Items Including:
  • Reducing Nipple, Polypropylene, 3/8" x 1/8", 10 PACK (YO-30623-39)
  • Reducing Nipple, Polypropylene, 3/8" x 1/4", 10 PACK (YO-30623-43)
  • Reducing Nipple, Polypropylene, 1/2" x 1/8", 10 PACK (YO-30623-47).

8 Pvc Threaded Fittings

Buy 8 Pvc Threaded Fittings Items Including:
  • Miniature Quick-Disconnect Valved 1/8" NPT(M) Thread Fitting (Female) (SMPTD02)
  • Adapter, polypropylene, male luer to 1/8-27 thread, 25/pack (YO-45503-86)
  • Compression To Thread Adapter, Stainless Steel, 8mm OD Tubing X 3/8" N (YO-31528-27).

1 &13 16 Tubing or Pipe

Buy 1 &13 16 Tubing or Pipe Items Including:
  • Pipe fittings, Nipple, Natural PP, 3/4" NPT, 1-29/32", 1-5/16", 13/16" (YO-30610-94)
  • Pipe fittings, Nipple, Natural PP, 3/8" NPT, 1-1/2", 13/16", 15/32"; 1 (YO-30640-92).

Npt Pipe Fitting Dimensions

Buy Npt Pipe Fitting Dimensions Items Including:
  • Pipe fittings, Nipple, Natural PP, 1/8" NPT, 1-3/32", 17/32", 1/4"; 10 (YO-30610-90)
  • Pipe fittings, Nipple, Natural PP, 1/4" NPT, 1-1/2", 21/32", 11/32"; 1 (YO-30610-91).

Polypropylene Tubing Fittings

Buy Polypropylene Tubing Fittings Items Including:
  • Elbow Connectors, Polypropylene, 1/16, Pack Of 10 (L0-1NP (10 PACK)) (YO-30611-97)
  • Male Pipe Adapter, Polypropylene, 1/8" x 5/32", 10 PACK (YO-30621-25)
  • Reducing Nipple, Polypropylene, 1/4" x 1/8", 100 PACK (YO-30627-35).

Small Barbed Hose Fittings

Buy Small Barbed Hose Fittings Items Including:
  • Male thread adapter, Click-N-Seal, 5/32" barb x 1/4"-28 UNF male threa (YO-96153-03)
  • Masterflex® straight barbed union, polyporpylene, L/S 13-14, 10/pa (YO-30612-03)
  • Masterflex® Polypropylene Y Fittings, I/P 89, pack of 10 (YO-30614-27).

Small Hose Barb Adapter

Buy Small Hose Barb Adapter Items Including:
  • Masterflex® barbed to threaded adapter, polypropylene, L/S 15-25 x (YO-30615-11)
  • Masterflex® barbed to threaded adapter, polypropylene, I/P® 89 (YO-30615-27)
  • Sani-Lock 1" Hose Barb Sanitary Adapter
  • Sani-Lock 2" Hose Barb Sanitary Adapter.

Chrome 90 Degree Hose Barb Fittings

Buy Chrome 90 Degree Hose Barb Fittings Items Including:
  • Masterflex® straight barbed union, polypropylene, B/T 90, 10/pack (YO-30612-31)
  • Masterflex® barbed to threaded adapter, polypropylene, B/T 90 x 1/ (YO-30615-31)
  • Masterflex® barbed reducing union, polypropylene, B/T 90 x 1/2" tu (YO-30616-31).

Masterflex Hose

Buy Masterflex Hose Items Including:
  • Masterflex®Polypropylene"Y",L/S 17/24 & I/P26,10/PK (YO-30614-15)
  • Masterflex® barbed reducing union, polypropylene, L/S 13-14 x 1/16 (YO-30616-03)
  • Masterflex® barbed reducing union, polypropylene, L/S 16 x 3/32" t (YO-30616-07).



Tubing Id(Inches) 0 to Masterflex Hose

>