Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 40

Cole Pfa Tubing   to   Guaranteed in Stock Program Hdpe Tubing

Image
  Product Detail
More Detail

Cole Pfa Tubing

Buy Cole Pfa Tubing Items Including:
  • PFA Tubing, 600 psi at 70°F, 1/32" (0.8 mm) ID
  • PFA Tubing, 471 psi at 70°F, 3/32" (2.4 mm) ID
  • PFA Tubing, 1/8"ID x 3/16"OD, 25ft/pack
  • PFA Tubing, 3/16"ID x 1/4"OD, 25ft/pack.

Chromatography Tubing

Buy Chromatography Tubing Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • Shut-off valve for 1/16" OD tubing (YO-02014-00)
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05).

Tubing Id(In.) 0.03

Buy Tubing Id(In.) 0.03 Items Including:
  • PEEK (polyetheretherketone) Tubing; color, green; dimensions; 0.030" I (YO-02006-30).

Peek Chromatography Products

Buy Peek Chromatography Products Items Including:
  • Replacement PEEK ferrule for Upchurch Scientific ™ Fingertight fitt
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • PEEK (polyetheretherketone) Tubing; color, blue; dimensions, 0.010" ID (YO-02006-10).

Cole Orange G

Buy Cole Orange G Items Including:
  • Cole-Parmer sterile Pipette, bulk wrapped, plastic orange TD ring, 10m (PB10)
  • Cole-Parmer sterile Pipette, bulk wrapped, plastic orange TD ring, 10m (PB10W)
  • Flourescent FLT Orange Dye Tablets, 200 tablets
  • Orange Boot for Cole-Parmer Digital Gauges.

Cole-Parmer Peek (Polyetheretherketone) Tubing

Buy Cole-Parmer Peek (Polyetheretherketone) Tubing Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • PEEK (polyetheretherketone) Tubing; color, blue; dimensions, 0.010" ID (YO-02006-10).

Tubing Id(In.) 0.01

Buy Tubing Id(In.) 0.01 Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00).

Peek (Polyetheretherketone) Tubing

Buy Peek (Polyetheretherketone) Tubing Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • PEEK (polyetheretherketone) Tubing; color, blue; dimensions, 0.010" ID (YO-02006-10).

Peek Polyetheretherketone

Buy Peek Polyetheretherketone Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • PEEK (polyetheretherketone) Tubing; color, blue; dimensions, 0.010" ID (YO-02006-10).

Cole Peek (Polyetheretherketone) Tubing

Buy Cole Peek (Polyetheretherketone) Tubing Items Including:
  • PEEK (polyetheretherketone) Tubing; color, natural; dimensions, 0.010" (YO-02006-00)
  • PEEK (polyetheretherketone) Tubing; color, blue; dimensions, 0.010" ID (YO-02006-10).

Colored Polyethylene Tubing

Buy Colored Polyethylene Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, yellow, 0.17 x 1/4", 100 ft/pack (YO-95877-23)
  • Two-position cap; size 17mm; color, natural; material, PE; 1000/pack.

Black Polyethylene Tubing

Buy Black Polyethylene Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack (YO-95877-05).

Black Rigid Tubing

Buy Black Rigid Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack (YO-95877-05).

Cole-Parmer Ldpe (Low-Density Polyethylene) Color-Coded Tubing

Buy Cole-Parmer Ldpe (Low-Density Polyethylene) Color-Coded Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack (YO-95877-05).

Ldpe (Low-Density Polyethylene) Color-Coded Tubing

Buy Ldpe (Low-Density Polyethylene) Color-Coded Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack (YO-95877-05).

Cole Ldpe (Low-Density Polyethylene) Color-Coded Tubing

Buy Cole Ldpe (Low-Density Polyethylene) Color-Coded Tubing Items Including:
  • Low density polyethylene tubing, black, 0.17 x 1/4", 100 ft/pack (YO-95877-03)
  • Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack (YO-95877-05).

Precision Id Thinwall Rigid Tubing

Buy Precision Id Thinwall Rigid Tubing Items Including:
  • Corrugated FEP Tubing Compatible with Barbed Fittings, 1/4"ID x 9/32"O
  • Corrugated FEP Tubing Compatible with Barbed Fittings, 3/8"ID x 13/32"
  • Corrugated FEP Tubing Compatible with Compression Fittings, 21/64"ID x.

Kynar Rigid Tubing

Buy Kynar Rigid Tubing Items Including:
  • Kynar tubing, 11/64"ID x 1/4"OD, 25 ft/pack
  • KynarSuperflex PVDF Tubing 1/16" x 1/8" 25ft /pk
  • KynarSuperflex PVDF Tubing - 3/16" x 1/4" 25 ft/pk
  • KynarSuperflex PVDF Tubing 1/8" x 1/" 25 ft/pk.

Kynar Hose

Buy Kynar Hose Items Including:
  • Kynar tubing, 11/64"ID x 1/4"OD, 25 ft/pack
  • KynarSuperflex PVDF Tubing 1/16" x 1/8" 25ft /pk
  • KynarSuperflex PVDF Tubing - 3/16" x 1/4" 25 ft/pk
  • KynarSuperflex PVDF Tubing 1/8" x 1/" 25 ft/pk.

Kynar Tubing, and Hose

Buy Kynar Tubing, and Hose Items Including:
  • Kynar tubing, 11/64"ID x 1/4"OD, 25 ft/pack
  • KynarSuperflex PVDF Tubing 1/16" x 1/8" 25ft /pk
  • KynarSuperflex PVDF Tubing - 3/16" x 1/4" 25 ft/pk
  • KynarSuperflex PVDF Tubing 1/8" x 1/" 25 ft/pk.

Polyethylene Tubing 5 16 Od

Buy Polyethylene Tubing 5 16 Od Items Including:
  • Cole-Parmer Non-DEHP Lab Tubing 5/16" x 7/16", 50' pack
  • Spring tubing clamp for up to 5/16"OD tubing, 3/bag (YO-06834-10)
  • C-FLEX ULTRA TUBING 5/16" X 1/2", 50'
  • Tygon Silicone Tubing, 5/16"ID x 7/16"OD, 50 ft/pack.

Stainless Tubing 5 16 Od

Buy Stainless Tubing 5 16 Od Items Including:
  • Cole-Parmer Non-DEHP Lab Tubing 5/16" x 7/16", 50' pack
  • C-FLEX ULTRA TUBING 5/16" X 1/2", 50'
  • Compression Union, Stainless Steel, 5/16", Each (YO-31406-50)
  • Compression Union, Stainless Steel, 5/16", Each (YO-31406-59).

Stainless Tubing 1 5 8 Od

Buy Stainless Tubing 1 5 8 Od Items Including:
  • Platinum-Cured Reinforced Silicone Tubing, 1-1/4"ID x 1-5/8"OD, 25 ft/
  • Tygon Pressure Tubing, Non-DEHP, 1-1/4"ID x 1-5/8"OD, 50 ft/roll
  • PTFE-coated lab spatula, with 1 1/2"L flat tapered end and 1 5/8"L fla (D1069294).

Polyethylene Tubing 3 4 in Od

Buy Polyethylene Tubing 3 4 in Od Items Including:
  • Black Rubber Vacuum Tubing, 3/4" ID x 1 1/2" OD, 25ft
  • (YO-96143-16)
  • FEP-lined polyethylene tubing, 3/16"ID x 1/4"OD, 100 ft/pack (YO-06385-02)
  • Flexelene SFX Flexible Polyethylene Tubing, 3/32 x 5/32, 100' per pack (YO-96180-02).

Polyethylene Tubing 3 4 Id

Buy Polyethylene Tubing 3 4 Id Items Including:
  • FEP-lined polyethylene tubing, 3/16"ID x 1/4"OD, 100 ft/pack (YO-06385-02)
  • FEP-lined polyethylene tubing, 1/4"ID x 3/8"OD, 100 ft/pack (YO-06385-03)
  • Tygon 2375 Ultra Chemical-Resistant Tubing, 3/4"ID x 1"OD, 50 ft/pack.

Polyethylene Tubing 3 4 Inc

Buy Polyethylene Tubing 3 4 Inc Items Including:
  • Black Rubber Vacuum Tubing, 3/4" ID x 1 1/2" OD, 25ft
  • (YO-96143-16)
  • FEP-lined polyethylene tubing, 3/16"ID x 1/4"OD, 100 ft/pack (YO-06385-02)
  • Flexelene SFX Flexible Polyethylene Tubing, 3/32 x 5/32, 100' per pack (YO-96180-02).

Od Kynar Tubing

Buy Od Kynar Tubing Items Including:
  • Kynar tubing, 1/8"ID x 1/4"OD, 25 ft/pack
  • Kynar tubing, 11/64"ID x 1/4"OD, 25 ft/pack
  • Kynar tubing, 3/16"ID x 5/16"OD, 25 ft/pack
  • Kynar tubing, 1/4"ID x 3/8"OD, 25 ft/pack.

Cole Rigid Tubing

Buy Cole Rigid Tubing Items Including:
  • Two-Way Stopcock for Glass and Rigid Tubing, 10 mm tube OD (V2V0810)
  • Female luer to 1/16" low-profile semi-rigid tubing barb, PP, 25 per pa (YO-45500-12)
  • Female luer to 3/32" low-profile semi-rigid tubing barb, PP, 25 per pa (YO-45500-14).

High Density Polyethylene Tubing Hdpe

Buy High Density Polyethylene Tubing Hdpe Items Including:
  • High-Density Polyethylene (HDPE) Tubing, 0.17 x 1/4", 100 ft/pack
  • High-Density Polyethylene (HDPE) Tubing, 3/16 x 5/16", 100 ft/pack
  • High-Density Polyethylene (HDPE) Tubing, 5/16 x 7/16", 100 ft/pack.

Guaranteed in Stock Program Hdpe Tubing

Buy Guaranteed in Stock Program Hdpe Tubing Items Including:
  • High-Density Polyethylene (HDPE) Tubing, 1/8 x 1/4", 100 ft/pack
  • High-Density Polyethylene (HDPE) Tubing, 3/8 x 1/2", 100 ft/pack.



Cole Pfa Tubing to Guaranteed in Stock Program Hdpe Tubing

>