Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 700

Brass Line   to   Mcc 91 Temperature Controller

Image
  Product Detail
More Detail

Brass Line

Buy Brass Line Items Including:
  • Flowmeter, In-line With Valve, With Brass Fittings; 4.5 SCFM O2/ (YO-32605-10)
  • Flowmeter, In-line With Valve, With Brass Fittings; 9 SCFM O2/su (YO-32605-11)
  • Flowmeter, In-line With Valve, With Brass Fittings; 14 SCFM O2/s (YO-32605-12).

Mounted Control Valves

Buy Mounted Control Valves Items Including:
  • Flowmeter, Panel-mount With Valve, With Brass Fittings; 4.5 SCFM Osub (YO-32605-51)
  • Flowmeter, Panel-mount With Valve, With Brass Fittings; 9 SCFM O2 (YO-32605-52)
  • Flowmeter, Panel-mount With Valve, With Stainless Steel Fittings; 9 SC (YO-32605-57).

Johnson Control Valves V46aa 33

Buy Johnson Control Valves V46aa 33 Items Including:
  • Cole-Parmer 150-mm Correlated Flowmeter;316 SS withGlass float;For Liq (YO-03229-33)
  • Cole-Parmer 65-mm Correlated Flowmeter , 316 SS Glass float; For Liqui (YO-32046-33)
  • Flowmeter, In-line With Valve, With Brass Fittings; 400 SLPM O2/ (YO-32605-33).

Cole-Parmer 65-Mm Direct Reading Panel-Mount Flowmeters

Buy Cole-Parmer 65-Mm Direct Reading Panel-Mount Flowmeters Items Including:
  • Cole-Parmer 65-mm Direct Reading Panel-Mount Flowmeter (YO-32003-09)
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Water; Brass With Valve (YO-32004-09)
  • Cole-Parmer 65-mm Direct Reading Flowmeter, Aluminum/Ss Float; For Ai (YO-32010-01).

Brass Air

Buy Brass Air Items Including:
  • Fume Gland, 40 mm, Brass (FG-BRASS 40MM)
  • Fixed Snubber, Brass, 1500 psi, Air
  • 1/4" Quick-Disconnect Brass Coupler with Shut-Off Valve, 1/4" NPT(F) (A184)
  • Cole-Parmer 65-mm Direct Reading Flowmeter, Brass/Glass Float; For Air (YO-32011-03).

Cole-Parmer Aluminum Flowmeters for Air

Buy Cole-Parmer Aluminum Flowmeters for Air Items Including:
  • Graph-style aluminum flowmeter; withstand pressures to 1000 psi
  • Wette (YO-32206-02)
  • Graph-style aluminum flowmeter; withstand pressures to 1000 psi
  • Wette (YO-32206-04).

Bi Directional Temperature Control

Buy Bi Directional Temperature Control Items Including:
  • Cole-Parmer 65-mm Direct Reading Panel-Mount Flowmeter (YO-32003-09)
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Water; Brass With Valve (YO-32004-09)
  • Cole-Parmer 65-mm Direct Reading Flowmeter, Aluminum/Ss Float; For Ai (YO-32010-01).

Air Process Control Valves

Buy Air Process Control Valves Items Including:
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Air; Brass Without Valv (YO-32011-16)
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Air; Brass Without Valv (YO-32011-18).

Aluminum Glass

Buy Aluminum Glass Items Including:
  • Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 1200 mL
  • Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 1500 mL
  • Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 2000 mL
  • Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 2500 mL.

Cole Ai

Buy Cole Ai Items Including:
  • Cole-Parmer 150-mm Direct Reading Flowmeter, Brass/Glass Float; For Ai (YO-32001-18)
  • Cole-Parmer 150-mm Direct Reading Flowmeter, Ss/Sapphire Float; For Ai (YO-32002-12).

Cole-Parmer Acrylic in-Line Flowmeters

Buy Cole-Parmer Acrylic in-Line Flowmeters Items Including:
  • Flowmeter for air, 15 to 100 scfh (YO-32445-02)
  • Flowmeter for air, 25 to 300 scfh (YO-32445-04)
  • Flowmeter for air, 10 to 80 scfm (YO-32445-11)
  • Flowmeter for air, 200 to 1700 LPH (YO-32445-12)
  • Flowmeter for air, 500 to 3000 LPH (YO-32445-14).

Cxt 3000 Temperature Controller

Buy Cxt 3000 Temperature Controller Items Including:
  • Full-PTFE/PFA in-line flowmeter, 3/8" NPT(F), 1,250 to 3,000 ml/min (YO-32056-14).

12 Volt Air Process Control Valves

Buy 12 Volt Air Process Control Valves Items Including:
  • Flowmeter Kit, Brass Fittings; 1.2 LPM Air With Valve (ACBKT2GL-V)
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Air; Brass Without Valv (YO-32011-16)
  • Cole-Parmer 65-mm Direct Reading Flowmeter For Air; Brass Without Valv (YO-32011-18).

Avanco Sclm2 60 Temperature Controller

Buy Avanco Sclm2 60 Temperature Controller Items Including:
  • Temperature controller with timer (YO-94460-45)
  • DIN rail mount heatsink, 80 H x 60 W x 71.1 D mm, 1.0C/Watt
  • Spindles for temp control unit and small sample adapters; 60 to 200 K (SC4-34)
  • Cole-Parmer HPLC Column Heater, Compact 90–260 VAC, 50/60 Hz.

Temperature Control Chevy Silverado 1500

Buy Temperature Control Chevy Silverado 1500 Items Including:
  • Flowmeter for air, 150 to 1500 LPM (YO-32445-22)
  • Thermal Non-Invasive Low-Flow Flowmeters, 50 to 1500 nL/min (YO-32611-00).

Exit Helium Flow Control Kit

Buy Exit Helium Flow Control Kit Items Including:
  • Flow controller and totalizer mounting kit, no cables
  • flow controller mounting kit, shielded cable with North Americaplug 11 (YO-32650-86)
  • Flow controller mounting kit, shielded cable with North Americaplug 11 (YO-32650-88).

Control Valves for Air Seats Truck

Buy Control Valves for Air Seats Truck Items Including:
  • Cole-Parmer Gas Mass Flow Controller; Calibrated for Air and N2/ (YO-32708-00)
  • Cole-Parmer Gas Mass Flow Controller; Calibrated for Air, He, and Ar, (YO-32708-32)
  • Acrylic Flowmeter Without Valve, For Air, 2.75 L/min, 1/8" NPT(F) (YO-68560-01).

Flowmeter Argon

Buy Flowmeter Argon Items Including:
  • Flowtubes for argon (YO-32048-00)
  • Flowtubes for argon (YO-32048-01)
  • Acrylic Flowmeter Without Valve, For Argon, 1.4 L/min, 1/8" NPT(F (YO-68561-14)
  • Acrylic Flowmeter Without Valve, For Argon, 2.75 L/min, 1/8" NPT( (YO-68561-15).

Control Valve Selection Water

Buy Control Valve Selection Water Items Including:
  • Flow controller, volumetric, for water, 0 to 200 mL/min
  • Acrylic Flowmeter Without Valve, For Water, 20 mL/min, 1/8" NPT(F (YO-68561-70)
  • Acrylic Flowmeter Without Valve, For Water, 70 mL/min, 1/8" NPT(F (YO-68561-71).

Oxygen Flow Control

Buy Oxygen Flow Control Items Including:
  • Acrylic Flowmeter Without Valve, For Oxygen, 1.4 L/min, 1/8" NPT( (YO-68560-28)
  • Acrylic Flowmeter Without Valve, For Oxygen, 2.75 L/min, 1/8" NPT (YO-68560-29)
  • Acrylic Flowmeter With Valve, For Oxygen, 50 L/min, 1/8" NPT(F) B.

Carbon 22

Buy Carbon 22 Items Including:
  • Parker Domnick Hunter Compressed Air Activated Carbon Filter, 42 SCFM,
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 22 L/min, 1/8&quo (YO-68560-89)
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 22 L/min, 1/8&quo (YO-68560-96).

Water Flow Valves

Buy Water Flow Valves Items Including:
  • Parker Two-way Solenoid Valve, 1/2 in NPT(F), 110/120 VAC, Steam and H
  • Acrylic Flowmeter Without Valve, For Air, 1.4 L/min, 1/8" NPT(F) (YO-68560-00)
  • Acrylic Flowmeter Without Valve, For Air, 2.75 L/min, 1/8" NPT(F) (YO-68560-01).

18 Water Manual Valve

Buy 18 Water Manual Valve Items Including:
  • Acrylic Flowmeter Without Valve, For Argon, 16 L/min, 1/8" NPT(F) (YO-68561-18).

85 Supra Temperature Control Other

Buy 85 Supra Temperature Control Other Items Including:
  • Replacement sample chamber for spindles 98945-81, -82, -83, -84, -85, (SC4-13R)
  • Cole-Parmer 65-mm Correlated PTFE Flowmeter, with valve, 217 mL/min wa (YO-03216-85)
  • Acrylic Flowmeter Without Valve, For Air, 8.5 L/min, 1/8" NPT(F) (YO-68560-03).

Process Flow Control Valves

Buy Process Flow Control Valves Items Including:
  • Cole-Parmer® programmable process meter with two SPDT relays, 115 (YO-94785-10)
  • Acrylic Flowmeter Without Valve, For Air, 1.4 L/min, 1/8" NPT(F) (YO-68560-00)
  • Acrylic Flowmeter Without Valve, For Air, 2.75 L/min, 1/8" NPT(F) (YO-68560-01).

Carbonate in Water

Buy Carbonate in Water Items Including:
  • Thermo Scientific Orion ISE carbon dioxide/carbonate electrode with BN (9502BNWP)
  • 5 micron and carbon combi
  • Filling soln
  • co2/carbonate ISE electrode (950202)
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 1.4 L/min, 1/8&qu (YO-68560-84).

Carbon Dioxide & Oxygen Controller

Buy Carbon Dioxide & Oxygen Controller Items Including:
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 1.4 L/min, 1/8&qu (YO-68560-84)
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 2.75 L/min, 1/8&q (YO-68560-85).

Oxygen Control Valves

Buy Oxygen Control Valves Items Including:
  • Acrylic Flowmeter Without Valve, For Oxygen, 1.4 L/min, 1/8" NPT( (YO-68560-28)
  • Acrylic Flowmeter Without Valve, For Oxygen, 2.75 L/min, 1/8" NPT (YO-68560-29).

Flow Controller Fischer 13 265 150

Buy Flow Controller Fischer 13 265 150 Items Including:
  • Acrylic Flowmeter With Valve, For Carbon Dioxide, 50 L/min, 1/8" (YO-68561-13).

Mcc 91 Temperature Controller

Buy Mcc 91 Temperature Controller Items Including:
  • Acrylic Flowmeter Without Valve, For Carbon Dioxide, 1.4 L/min, 1/8&qu (YO-68560-91).



Brass Line to Mcc 91 Temperature Controller

>