Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 10

Testo Handheld Rtd Meters   to   Explosion Proof Refrigerators

Image
  Product Detail
More Detail

Testo Handheld Rtd Meters

Buy Testo Handheld Rtd Meters Items Including:
  • Testo Compact RTD/thermistor Thermometer
  • Testo Compact RTD/thermocouple Thermometer With Wireless Capability.

Digital Heat Guns

Buy Digital Heat Guns Items Including:
  • Proheat Programmable Heat Gun with Programmable LCD Digital Display.

Cole-Parmer High-Flow Correlated Flowmeters without Valves

Buy Cole-Parmer High-Flow Correlated Flowmeters without Valves Items Including:
  • Cole-Parmer 150-mm Correlated Flowmeter;Aluminum with 316 SS float; Fo (YO-03217-34)
  • Cole-Parmer 150-mm Correlated Flowmeter;Aluminum with Carboloy float;F (YO-03217-36).

Casella Sound Level Meter

Buy Casella Sound Level Meter Items Including:
  • Casella CEL-620.B1/K1 Type 1 Octave Sound Meter Kit
  • Casella CEL-620.C2/K2 Type 2 Third Octave Sound Meter Kit with Softwar
  • Casella CEL-630.A1/K2 Type 1 Sound Meter Kit with Software
  • Casella CEL-620.B2/K2 Type 2 Octave Sound Meter Kit with Software.

Flir Temperature Infrared Thermal Imagers

Buy Flir Temperature Infrared Thermal Imagers Items Including:
  • Flir B50 Thermal Imaging Infrared Camera With Laser For Building Indus (FLIR B50)
  • Flir B60 Thermal Imaging Infrared Camera With Laser And Scalable Pip F (FLIR B60)
  • Flir T250 Thermal Imaging Infrared Camera With Voice Annotation (76,80 (T250).

Mixer for Lab

Buy Mixer for Lab Items Including:
  • Lab
  • Companion ® Magnetic Stirrer, Ceramic Top, 120V (BDH571056U)
  • Microplate foam adapter, for use with Wizard Vortex Mixer
  • 16mm Test Tube foam adapter, for use with Wizard Vortex Mixer
  • Small rubber platform, 50mm, for use with Wizard Vortex Mixer.

Tri-Clamp Gaskets for Sanitary Clamp Fittings

Buy Tri-Clamp Gaskets for Sanitary Clamp Fittings Items Including:
  • Silicone Gasket, 100 MESH, Size 1" Tri-Clamp (YO-30523-84)
  • Silicone Gasket, 100 MESH, Size 2" Tri-Clamp (YO-30523-88)
  • Viton Gasket, 10 MESH, Size 1" Tri-Clamp (YO-30536-04)
  • Viton Gasket, 10 MESH, Size 2" Tri-Clamp (YO-30536-08).

Justrite Products

Buy Justrite Products Items Including:
  • Justrite® Flammable Storage Safety Cabinet, 45 gallons, manual doo (YO-81790-31)
  • JUSTRITE® type II safety can, 1 gallon 5/8'' hose attachement (10368)
  • JUSTRITE® type II safety can, 5 gallon 1'' hose attachement
  • Justrite Drum Cover For 55 Gal Drums.

Cole-Parmer Furniture & Fume Hoods

Buy Cole-Parmer Furniture & Fume Hoods Items Including:
  • Cole-Parmer® 30 inch Compact fume hood with dished work surface, v (YO-33731-00)
  • Cole-Parmer® 30 inch Acid-storage base cabinet
  • Cole-Parmer® 30 inch Base Cabinet
  • Cole-Parmer® 36 inch Acid-storage base cabinet
  • Cole-Parmer® 36 inch Base Cabinet.

Scale 100

Buy Scale 100 Items Including:
  • Ohaus ES Industrial Bench Scale, 100 kg/220 lb, 120 VAC
  • A&D HW Industrial Scale, 100 kg x 0.01 kg (Triple Range)
  • Ohaus Defender™ 5000 Washdown Industrial Scale, 100 Kg X.01 Kg (115 VA
  • Acculab SVI-Series Bench Scale, 100 kg x 0.02 kg (SVI-100E).

Cooper Temperature, Humidity and Moisture Products

Buy Cooper Temperature, Humidity and Moisture Products Items Including:
  • Cooper-Atkins DFP450W Waterproof digital thermometer with reduced tip
  • Cooper-Atkins AquaTuff Advanced Waterproof Thermocouple Meter
  • Cooper-Atkins 93710, HACCP Manager Thermometer with Datatlogging, NSF
  • Cooper-Atkins PM180-01, Dual Zone Thermometer.

Liner Materials

Buy Liner Materials Items Including:
  • Kimble 20mL Scintillation Vials, Glass, Urea caps, Polyseal cone liner.

Reference Thermometers

Buy Reference Thermometers Items Including:
  • Fluke Calibration (formerly Hart Scientific) Handheld Thermometer Mode
  • Fluke Calibration (formerly Hart Scientific) Handheld Thermometer w/da
  • HART 1552A-12 Handheld Thermometer, Fixed RTD, –80 To 300C, 1/4x12.

Motors High Speed

Buy Motors High Speed Items Including:
  • Shimpo FGS-100E-H Test Stand, 110 lb, High Speed, 100 to 230 VAC.

Rubbermaid Scoops and Spoons

Buy Rubbermaid Scoops and Spoons Items Including:
  • Rubbermaid 2 cup scoop, PE (CPFG9G5100-CLR)
  • Rubbermaid 3 cup scoop, PE (CPFG9G5200-CLR)
  • Rubbermaid 4 cup scoop, PE (CPFG9G5300-CLR).

Cole-Parmer Flanged Sanitary Gaskets

Buy Cole-Parmer Flanged Sanitary Gaskets Items Including:
  • Sanitary Gasket, Flanged, Platinum-cured Silicone, 1-1/2" Clamp Size (40RXPX-F-150)
  • Sanitary Gasket, Flanged, Platinum-cured Silicone, 2-1/2" Clamp Size (40RXPX-F-250)
  • Sanitary Gasket, Flanged, Buna N, 1-1/2" Clamp Size (40MPFU-150).

Upi Clinical Centrifuges

Buy Upi Clinical Centrifuges Items Including:
  • Cole-Parmer VS-3400 6-Place Centrifuge, 115V
  • Cole-Parmer VS-3400 24-place fixed-angle rotor centrifuge, 110V
  • Cole-Parmer VS-3400 6-Place Centrifuge, 220V.

Inorganic Chemicals

Buy Inorganic Chemicals Items Including:
  • Vented Storage Cabinet, 45L Compact, Inorganic Filter
  • Vented Storage Cabinet, 100L Single, Inorganic Filter.

Hart Scientific

Buy Hart Scientific Items Including:
  • Fluke Calibration (formerly Hart Scientific) Benchtop Dry Block Thermo (9100S-A-230V)
  • Fluke Calibration (formerly Hart Scientific) Benchtop Dry Block Thermo (9102S)
  • Fluke Calibration (formerly Hart Scientific) 1200°C Dry Block Thermoco (9150-B-156).

Process Monitoring

Buy Process Monitoring Items Including:
  • 3-8150-1P Digital Flow Rate Monitor/ Totalizer Battery Powered (3-8150-1P(PANEL))
  • Eutech Instruments pH 550 pH/orp Monitor
  • HF Scientific Online Chlorine Monitor, 100 to 240 VAC, 47 to 63 Hz (20040)
  • Cole-Parmer pH Recorder/Monitor, 115 VAC 50/60 Hz.

Flowline Process Control

Buy Flowline Process Control Items Including:
  • Flowline™ Thermal Flow Switch for Gases, Short PVDF Sensor (GT10-5305)
  • Flowline™ Thermal Flow Switch for Gases, Long PVDF Sensor (GT10-5405)
  • Flowline™ Thermal Flow Switch for Liquids, Short PVDF Sensor (FT10-5305).

Ground Resistance

Buy Ground Resistance Items Including:
  • AEMC 6471 Ground Resistance Tester, 2, 3, 4 point, Bond Test, w Softwa (6471)
  • Extech GRT300 Earth Ground Resistance Tester
  • AEMC 6470B-kit150 Ground Resistance Tester Kit with 150 Ft
  • Lead And A
  • AEMC 6470B-kit500 Ground Resistance Tester Kit Tester.

Digital Function Generator

Buy Digital Function Generator Items Including:
  • B&K Precision Digital Function Generator, 10 MHz
  • B&K Precision Digital Function Generator, 20 MHz.

High Temperature Gear Pump

Buy High Temperature Gear Pump Items Including:
  • High-vacuum gear pump systems for rotary evaporators, 115 VAC
  • Micropump Gear Pump System With 0.0009 To 0.0081 GPM Flow Rate
  • Micropump Gear Pump System With 0.0044 To 0.0398 GPM Flow Rate
  • Standard Gear Pump System With 1.000 To 3.000 GPM Flow Rate.

Heavy Duty Storage Shelving

Buy Heavy Duty Storage Shelving Items Including:
  • Heavy-duty SS cart with guard rails; 27" x 18", 2 shelves, 650 lb capa (725)
  • Heavy-duty SS cart with guard rails; 21" x 33", 2 shelves, 650 lb capa (729).

Cole-Parmer Ethyl Vinyl Acetate Microbore Tubing

Buy Cole-Parmer Ethyl Vinyl Acetate Microbore Tubing Items Including:
  • Ethyl Vinyl Acetate Microbore Tubing, 0.020"ID x 0.060"OD, 100 ft/roll (YO-06492-02)
  • Ethyl Vinyl Acetate Microbore Tubing, 0.030"ID x 0.090"OD, 100 ft/roll (YO-06492-03).

Replacement Spigot

Buy Replacement Spigot Items Including:
  • Replacement spigot
  • Replacement vented spigot (COM4408)
  • Thermo Scientific Nalgene Replacement polypropylene cap, 24 mm
  • Thermo Scientific Nalgene Replacement polypropylene cap, 100 mm
  • Thermo Scientific Nalgene Replacement polypropylene cap, 38-430.

Masks N95

Buy Masks N95 Items Including:
  • Sperian® Saf-T-Fit® Particulate Respirators; N95, Standard, La
  • Moldex® N95 Respirators with Exhalation Valve, Small, N95, Box of
  • 3M Three-Panel Particulate respirator, N95, Box of 20
  • 3M Particulate Respirators, N95, Standard Particulate, Box of 20.

Omega Motorized Pipetting Accessories

Buy Omega Motorized Pipetting Accessories Items Including:
  • Omega™ Pipettor Battery Charger, Replacement (P3010)
  • Replacement filters, 0.45µm non-sterile for Omega Pipettors, 10/pk (153 016)
  • Replacement Nosepiece for Omega™ Pipettor, Red (P5025)
  • Replacement Nosepiece for Omega™ Pipettor, Grey (P5070).

Explosion Proof Refrigerators

Buy Explosion Proof Refrigerators Items Including:
  • Refrigerator/freezers; two doors; Description, Explosion Proof; 120V (3551)
  • Refrigerator/freezers; two doors; Description, Explosion Proof; 240V (3551-1)
  • Undercounter Refrigerators; Description, Flammable material storage; 1 (3556).



Testo Handheld Rtd Meters to Explosion Proof Refrigerators

>