Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 100

Finger Cots Nitrile   to   Fluke Software

Image
  Product Detail
More Detail

Finger Cots Nitrile

Buy Finger Cots Nitrile Items Including:
  • North Nitrile Finger Cots, Medium, 720/bag
  • North Nitrile Finger Cots, Large, 720/bag
  • QRP Nitrile Anti-Static Fingercots, large, 720/pk
  • QRP Nitrile Anti-Static Fingercots, extra large, 720/pk.

Kynar Sampling Bags

Buy Kynar Sampling Bags Items Including:
  • Cole-Parmer Kynar Gas Sampling Bag, 6" x 6", On/Off valve (Y3 66/AL-C).

Plc Operator Interface

Buy Plc Operator Interface Items Including:
  • Cable for PLC to operator interfaces 6552300 to –14, type FC4AKC2CA, 5
  • 34 Cable for PLC to operator interfaces 6552320 to –28, type HG9ZSC125.

Epdm Hose

Buy Epdm Hose Items Including:
  • Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 57 GPM, conti
  • Large-Hose Peristaltic Pump, Lubricant-Filled Pump Cavity, EPDM Hose, (3005-EF-PV-F2)
  • Large-Hose Peristaltic Pump, Lubricant-Filled Pump Cavity, EPDM Hose, (3005-EF-PV-J2).

Laboratory Brushes

Buy Laboratory Brushes Items Including:
  • Foam Laboratory Brush Set
  • Carboy Brush, 22", Nylon, 12/pk
  • Heavy Duty Carboy Brush, 22", Nylon, 12/pk
  • Heavy Duty Carboy Brush, 34", Nylon, 12/pk
  • Large Bottle/cylinder Brush, 20", 12/pk

Copper 3 4

Buy Copper 3 4 Items Including:
  • Ultrasonic Flowmeter with Intregral Transducer for 3/4" Copper Pipe, 2
  • Ultrasonic Flowm Transducer for 3/4" Copper Pipe, 2.5 to 54 GPM (10 to.

Plastic Thermometer

Buy Plastic Thermometer Items Including:
  • Durac Plus Pocket Thermometer, -5/45c, 160mm Length, Window Plastic Ca
  • DURAC PLUS BLUE Spirit, Pocket Thermometer, Window Plastic Case, -10/1
  • DURAC PLUS BLUE Spirit, Pocket Thermometer, Window Plastic Case, 0/220.

Bowls Steel

Buy Bowls Steel Items Including:
  • Bradley HALO™ Eye/Face wash, Pedestal mount, Stainless steel
  • Bradley HALO™ Eye/Face wash, Wall mount, Stainless steel with cover
  • Bradley HALO™ Eye/Face wash, Pedestal mount, Stainless steel with c
  • Bradley Eyewash Bowls, Wall Mount, Stainless Steel.

Parker Hannifin Tees, Npt(F)

Buy Parker Hannifin Tees, Npt(F) Items Including:
  • Threaded tee, PFA, 1/8" female NPT (YO-31320-93)
  • Threaded tee, PFA, 1/4" female NPT (YO-31320-94)
  • Threaded tee, PFA, 3/8" female NPT (YO-31320-95)
  • Threaded tee, PFA, 1/2" female NPT (YO-31320-96).

Alnor Fume Hood Accessories

Buy Alnor Fume Hood Accessories Items Including:
  • Digital Fume Hood monitor, 70 to 250 ft/min (YO-33556-06).

Quick Disconnect Couplings

Buy Quick Disconnect Couplings Items Including:
  • Miniature Quick-Disconnect Coupling; Acetal; Valved, 1/16" ID (SMCD01)
  • Miniature Quick-Disconnect Coupling; PP; Straight-through, 1/16" ID, P (SMC0112)
  • Metal quick-disconnect coupling body, valved, 1/4" NPT (M) thread, 1/4 (LCD10004).

Hvac/R Heat Sealers

Buy Hvac/R Heat Sealers Items Including:
  • Heat sealer with built-in cutter, 12", 115 VAC (AIE-300C)
  • Heat sealer, 12", 115 VAC (AIE-300)
  • Replacement heating elements for heat sealer, 12", 115 VAC (K300H)
  • Replacement heating elements for heat sealer, 12", 230 VAC (K305H).

Taylor Refrigerator Thermometer

Buy Taylor Refrigerator Thermometer Items Including:
  • Taylor Refrigerator Dial Thermometer, NSF Listed, Temperature Range is (077784059241).

Cole-Parmer Sanitary Wash-Down Rotary Lobe Pumps

Buy Cole-Parmer Sanitary Wash-Down Rotary Lobe Pumps Items Including:
  • Sanitary Wash-Down Rotary Lobe Pump, 13 GPM, 230 VAC, Single-phase.

Optical Thermometer

Buy Optical Thermometer Items Including:
  • Testo 845 Set: Infared Thermometer with switchable optics and attachab (0563 8450).

21 Cfr 11

Buy 21 Cfr 11 Items Including:
  • DataNet software CD that meets 21 CFR Part 11 compliance
  • Includes cab (SFTMCLO25A-2).

Tube Cleaning Brushes

Buy Tube Cleaning Brushes Items Including:
  • Test tube brush, 10"L x 1/2" diameter, pack of 12
  • Test Tube Brush, 10"l X 3/4" Diameter, Pack Of 12
  • Tied tip 6"L x 3/4"W.

Cole-Parmer Two-Way (Right-Angled)

Buy Cole-Parmer Two-Way (Right-Angled) Items Including:
  • Ball valve, 2-way right angled, 1/4" NPT(F) (PVC-657-4F4F-B)
  • Ball valve, 2-way right angled, BUNA, 3/8" NPT(M) x 3/8" barb (PVC-657-6M6B-B)
  • Ball valve, 2-way right angled, EPDM, 3/8" NPT(M) x 3/8" barb (PVC-657-6M6B-E).

Blank Labels

Buy Blank Labels Items Including:
  • Tag, Danger, Back A, 5 7/8" X 3 1/8", PF-Cardstock (MDT161CTP)
  • Tag, Caution, Back A, 5 7/8" X 3 1/8", PF-Cardstock (MDT612CTP)
  • Tag, Caution, Back B, 5 7/8" X 3 1/8", PF-Cardstock (MDT623CTP).

Permanent Black Markers

Buy Permanent Black Markers Items Including:
  • Sharpie™ permanent marker, black (YO-09968-00).

Tank Water Level

Buy Tank Water Level Items Including:
  • 30L Tank with level display
  • 60L Tank with level display.

Cole-Parmer Detachable Cables

Buy Cole-Parmer Detachable Cables Items Including:
  • Detachable cable; BNC, 5 ft (YO-05661-08)
  • Detachable cable; BNC, 10 ft (YO-05661-09)
  • Electrode cable, detachable, 3-ft, BNC (YO-05662-55)
  • Electrode cable, detachable, 10-ft, BNC (YO-05662-56)
  • Detachable cable; stripped ends, 10 ft (YO-29073-02).

Heavy Duty Tongs

Buy Heavy Duty Tongs Items Including:
  • Heavy Duty PTFE Forceps Square End 4" (316504-0000)
  • Heavy Duty PTFE Forceps Square End 7 7/8" (316504-0002)
  • Heavy Duty PTFE Forceps Sharp End 4" (316514-0000)
  • Heavy Duty PTFE Forceps Shrp End 5 7/8" (316514-0001).

Conductivity Calibration

Buy Conductivity Calibration Items Including:
  • Conductivity calibration standard, 1000 µmhos (3161)
  • MYRON L conductivity calibration standard, 23.8 µS
  • MYRON L conductivity calibration standard, 46.7 µS
  • MYRON L conductivity calibration standard, 2060 µS.

Bk Precision

Buy Bk Precision Items Including:
  • BK Precision 4040B Sweep Function Generator, 20 MHz
  • B&K Precision 1657 AC Power Source, 1500 VA AC
  • B&K Precision 1253 : Handheld HDTV Pattern Generator
  • B&K Precision 830C Capacitance tester with test leads.

Current Loggers

Buy Current Loggers Items Including:
  • USB Current Data Logger, Process, 32,000+ readings, 1 year battery lif
  • Analog 500 mV Track It™ Logger with display, 500 mV module and stan
  • Analog 500 mV Track It™ Logger with display, 500 mV module and long.

Soil Sample Testing

Buy Soil Sample Testing Items Including:
  • Basic soil sampling handle (PN055)
  • Shallow depth backsaver soil sampling handle (PN003)
  • Medium depth backsaver soil sampling handle (PN001)
  • Wet/dry soil sampling tube 12" long (PN012)
  • Dry Small Diameter Sampling Tube, 12" Length (PN007).

Portable Gas Detectors

Buy Portable Gas Detectors Items Including:
  • Portable Hydrogen Detector, 0 to 100% LEL
  • Portable Chlorine Detector, 0 to 20 ppm
  • Portable Hydrocarbon (non-methane) Detector, 0 to 100% LEL
  • Portable Sulfur Dioxide Detector, 0 to 250 ppm
  • Portable Hydrocarbon (non-methane) Detector, 0 to 1000 ppm.

Thermo Scientific Nalgene Benchtop Coolers

Buy Thermo Scientific Nalgene Benchtop Coolers Items Including:
  • Thermo Scientific Nalgene Labtop cooler for 32 (0.5 to 2.0 mL) tubes ( (YO-44001-10)
  • Thermo Scientific Nalgene Labtop cooler for 12 (12 to 13 mm dia) tubes
  • Thermo Scientific Nalgene Labtop cooler for 32 (0.5 to 2.0 mL) tubes ( (YO-44001-25).

Fluke Software

Buy Fluke Software Items Including:
  • Fluke Scopemeter Model 125/003S, 40 MHz with Software (FLUKE-125/003S)
  • Kit, including Fluke 289 DMM, FlukeView Forms software, 80BK-A thermoc
  • Fluke SCC290 Software, carrying case kit
  • Fluke 123/S Industrial ScopeMeter Oscilloscope Kit with Software.



Finger Cots Nitrile to Fluke Software

>