Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 12

Water Bath Accessories   to   Handheld Digital Manometers

Image
  Product Detail
More Detail

Water Bath Accessories

Buy Water Bath Accessories Items Including:
  • Cover for 20-L Economical Digital Shaking Water Bath (YO-12052-52)
  • Tap water cooling coil for Haake shaking water baths (YO-12204-82)
  • Transparent Hinged Cover for Haake Shaking water baths (YO-12204-75)
  • Julabo SW All-purpose Spring Tray for Flasks.

Quiet Pumps

Buy Quiet Pumps Items Including:
  • Quiet Pressure Pump, 2.3 CFM, 3.0psi max, 115VAC
  • Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC (PC106/115V)
  • Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 220 VAC (PC106/220V)
  • Ultra-Quiet Oilless Air Compressor, 3.5 cfm, 115 VAC (PC224E/115V).

Hand Held Calibrators

Buy Hand Held Calibrators Items Including:
  • Calibration kit for MiniRAE hand-held toxic gas monitor (002-3025-000).

Refrigerator Product

Buy Refrigerator Product Items Including:
  • Thermo Scientific MaxQ™ 4000 Benchtop Refrigerated Digital Shaker, (YO-51707-50)
  • 53l Benchtop Refrigerated Shaking Incubator 230V / 60hz
  • 53l Benchtop Refrigerated Shaking Incubator 230V / 50 Hz
  • 53l Benchtop Refrigerated Shaking Incubator 120v 60hz.

Cole-Parmer Digital Benchtop Refractometers

Buy Cole-Parmer Digital Benchtop Refractometers Items Including:
  • Atago Programmable Digital Refractometer with Touch Screen, ±0.03%.

Food Tubing

Buy Food Tubing Items Including:
  • 2-Stop Tygon E-Food Tubing, 0.18mm, 12/pack
  • 2-Stop Tygon E-Food Tubing, 0.25mm, 12/pack
  • 2-Stop Tygon E-Food Tubing, 0.51mm, 12/pack
  • 2-Stop Tygon E-Food Tubing, 1.14mm, 12/pack (96457-30)
  • 2-Stop Tygon E-Food Tubing, 1.14mm, 12/pack (96457-34).

Cole-Parmer Led Magnifiers

Buy Cole-Parmer Led Magnifiers Items Including:
  • LED Illuminated Magnifier, Red, 7.5" x 5.25" rectangular lens, 100-240
  • LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-24
  • LED Illuminated Magnifier, Silver, 7.5" circular lens, 100-240 VAC.

High Current Power Supply

Buy High Current Power Supply Items Including:
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 10 A (GPR-1810HD)
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 20 A (GPR-1820HD)
  • High-Current, Single-Output DC Power Supply, 0 to 35 VDC, 0 to 10 A (GPR-3510HD).

Freezing Spray

Buy Freezing Spray Items Including:
  • TBS SHUR/Freeze™ Cryogen spray with nozzle, 12 oz
  • can w/10 oz
  • fill.

Picospin Spectroscopy and Spectrophotometers

Buy Picospin Spectroscopy and Spectrophotometers Items Including:
  • Classroom kit for picoSpin-45 benchtop NMR with 1/16" fittings
  • picoSpin-45™ HT (High Temperature) Benchtop Spectrometer; 115/230 V
  • picoSpin-45™ 19F (Flourine) Benchtop Spectrometer; 115/230 VAC
  • picoSpin-45L 1-Year Extended Warranty- U.S
  • Only.

Manometer Fluid

Buy Manometer Fluid Items Including:
  • 923RO-1 : Red Fluid, 0.827SP.G Manometer Fluid 4oz..

120 Mesh

Buy 120 Mesh Items Including:
  • Round Sieve Brush for 120 Mesh Sieves and Finer, Nylon Bristles
  • Standard Sieve, Stainless Steel Mesh, 0.125 mm sieve opening, No
  • 120.

Organizer Trays

Buy Organizer Trays Items Including:
  • Savillex 4mL PFA Vials in organizer trays, 10/tray (0217T)
  • Savillex Conical 5mL PFA Vials in organizer trays, 10/tray (024T)
  • Savillex 22mL PFA Vials in organizer trays, 10/tray (0275T)
  • Savillex 30mL PFA Vials in organizer trays, 10/tray (0201T).

Colored Adhesive Tape

Buy Colored Adhesive Tape Items Including:
  • Cole-Parmer Blue PTFE Tape 2 (15-2S-BLUE)
  • 3/4" wide x 36 yards long - white
  • 3/4" wide x 36 yards long - yellow
  • 3/4" wide x 36 yards long - orange
  • 3/4" wide x 36 yards long - green

Cleaning Compounds

Buy Cleaning Compounds Items Including:
  • Buffing compound remover for ultrasonic cleaners, 1 gallon bottle (000-955-316).

Pressure Transmitter Types

Buy Pressure Transmitter Types Items Including:
  • Wika Pressure Transmitter ~ 0 To 5 Psi, 1/2" NPT(m); 4 To 20 mA Output
  • Wika Pressure Transmitter ~ 0 To 25 Psi, 1/2" NPT(m); 4 To 20 mA Outpu
  • Wika Pressure Transmitter ~ 0 To 100 Psi, 1/2" NPT(m); 4 To 20 mA Outp.

Plastic Baskets

Buy Plastic Baskets Items Including:
  • Collapsible Basket, PP, Blue.

Hydrometer Astm

Buy Hydrometer Astm Items Including:
  • H-B Instrument Hydrometer, ASTM 86H, 0.85 to 0.90 Specific Gravity, 0.
  • H-B Instrument Hydrometer, ASTM 87H, 0.90 to 0.95 Specific Gravity, 0.
  • H-B Instrument Hydrometer, ASTM 88H, 0.95 to 1.00 Specific Gravity, 0..

Tissue Culture Dishes

Buy Tissue Culture Dishes Items Including:
  • Cole-Parmer Sterile Tissue Culture Dish 100MM
  • Thermo Scientific Nunc Nunclon™ cell culture dish, vented, 21 cm2,
  • Thermo Scientific Nunc Nunclon™ cell culture dish, vented with grid
  • Thermo Scientific Nunc Nunclon™ cell culture dish, vented, 57 cm2,.

Ysi 556

Buy Ysi 556 Items Including:
  • Flow cell for YSI 556 Multiparameter Meters (5083)
  • Tripod for YSI 556 series Multiparameter meters (4654)
  • YSI Model 556 Multiparameter Meter.

Digital Pressure Display

Buy Digital Pressure Display Items Including:
  • Digital Pressure Gauge with Data Logging and Bar Graph Display, Vacuum (YO-68086-18)
  • Digital Pressure Gauge with Data Logging and Bar Graph Display, 0 to 1 (YO-68086-20).

Sussman Process Equipment & Instrumentation

Buy Sussman Process Equipment & Instrumentation Items Including:
  • Stainless Steel Steam Generator; 36 Lbs/hr, 208 VAC (SSB12100B3)
  • Stainless Steel Steam Generator; 36 Lbs/hr, 480 VAC (SSB12100F3)
  • Electric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 20 (MBA9B3).

Cole International

Buy Cole International Items Including:
  • Cole-Parmer LabGEN Homogenizer stand for 04727-series
  • Cole-Parmer 4-place Electrophoresis System without internal cooling
  • 1-channel, internal, radio probe with display, 2.4 GHz
  • 2-channel, 1 internal/1external, radio probe with display, 2.4 GHz.

Shop Microscopes

Buy Shop Microscopes Items Including:
  • Cole-Parmer Shop Microscope; 20x magnification
  • Cole-Parmer Shop Microscope; 40x magnification
  • Cole-Parmer Shop Microscope; 60x magnification.

Precision Water Analysis Accessories

Buy Precision Water Analysis Accessories Items Including:
  • 12-36 precision 100 Ohm, 4 wire RTD probe (YO-18003-84)
  • 6-36 precision 100 Ohm, 4 wire RTD probe (YO-18003-85)
  • 12-36 precision 100 Ohm, 4 wire RTD probe (YO-18003-86).

Ansi 150

Buy Ansi 150 Items Including:
  • ANSI 150# Ff Gasket,epdm,1/2" (YO-30549-01)
  • Battery-powered turbine flowmeter/totalizer, 1" 150# ANSI Flange, 5 to (G2S10F09GMD)
  • Battery-powered turbine flowmeter/totalizer, 1 1/2" 150# ANSI Flange, (G2S15F09GME).

Chem-Flow Solenoid/Electronic Diaphragm Pumps

Buy Chem-Flow Solenoid/Electronic Diaphragm Pumps Items Including:
  • Manual Control Pump with GFRPP head, 0.6 GPH, 115 VAC, 50/60 Hz.

Water Value

Buy Water Value Items Including:
  • Thermo Scientific Orion 2-star benchtop pH meter, value kit 115/220V.

High Temperature Heating Tape

Buy High Temperature Heating Tape Items Including:
  • High temperature samox heating cord, maximum exposure temperature: 140 (1180)
  • Heavily insulated fibrox heating tape, maximum exposure temperature: 9 (102080)
  • Fibrox insulated heating tape leads on opposite ends, 2' x 1/2", 104 w (YO-03105-20).

Handheld Digital Manometers

Buy Handheld Digital Manometers Items Including:
  • Dwyer Series 490 Wet/Wet Handheld Digital Manometer 0 to 15 psi
  • Dwyer Series 490 Wet/Wet Handheld Digital Manometer 0 to 30 psi
  • Dwyer Series 490 Wet/Wet Handheld Digital Manometer 0 to 100 psi
  • -100 To 100 PSId Handheld Portable Differential Gauge.



Water Bath Accessories to Handheld Digital Manometers

>