Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 14

Magnetic Mixer   to   Extech Safety Products

Image
  Product Detail
More Detail

Magnetic Mixer

Buy Magnetic Mixer Items Including:
  • Lab
  • Companion ® Magnetic Stirrer, Ceramic Top, 120V (BDH571056U)
  • Lab
  • Companion ® Magnetic Stirrer, Ceramic Top, 230V (BDH571055K).

Storage Chemicals

Buy Storage Chemicals Items Including:
  • Vented Storage Cabinet, 45L Compact, Organic Filter
  • Vented Storage Cabinet, 45L Compact, Inorganic Filter
  • Vented Storage Cabinet, 100L Single, Inorganic Filter
  • Vented Storage Cabinet, 200L Double, Inorganic Filter.

Valve Set

Buy Valve Set Items Including:
  • Refrigerant Manifold Sets, 2 Valve brass manifold with 5 foot anti-blo (Q2S8N5SMA)
  • Refrigerant Manifold Sets, 4 Valve Aluminium manifold with 5 foot hose (Q4N85SM)
  • Refrigerant Manifold Sets, 4 Valve Aluminium manifold with 5 foot anti (Q4N85SMA).

Particles Counter

Buy Particles Counter Items Including:
  • Biotest ErgoTouch Airborne Particle Counter
  • Biotest ErgoTouch Pro Airborne Particle Counter
  • Fluke 985 Particle Counter
  • Test Products International Handheld Particle Counter
  • 983 : Particle Counter w/ Six Particle D (FLUKE-983).

Laboratory Consumables

Buy Laboratory Consumables Items Including:
  • Modular laboratory organizer, multiple dispensing bin
  • Modular laboratory organizer, small pivot dispensing bin
  • Laboratory Cup-style Stoppers 6 24/pk
  • Modular laboratory organizer, Pasteur pipette holder
  • Modular laboratory organizer, pipette holder.

Sper Scientific Pressure & Vacuum Instruments

Buy Sper Scientific Pressure & Vacuum Instruments Items Including:
  • Pressure Meter
  • Portable vacuum meter
  • Graphical software
  • Digital Manometer with range of 0 to 5 psi
  • Digital Manometer with range of 0 to 15 psi

Luer Lock Adapter

Buy Luer Lock Adapter Items Including:
  • Rotating female luer to male luer lock adapter, Nickel-plated brass, e (YO-31507-80)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Adapter, Kynar, 1/2" mini to 1/2" to female luer lock
  • 316 SS fittings; male luer lock plug (YO-31507-23).

Cole-Parmer Transparent Wide-Mouth Containers and Lids

Buy Cole-Parmer Transparent Wide-Mouth Containers and Lids Items Including:
  • Polycarbonate wide-mouth container with handles, 2 quart
  • Polycarbonate wide-mouth container with handles, 6 quart
  • Polycarbonate wide-mouth container with handles, 8 quart.

Electronic Dispenser

Buy Electronic Dispenser Items Including:
  • Thermo Scientific Matrix Electronic Single Channel Pipettor, 0.5 to 12 (YO-94999-00)
  • Thermo Scientific Matrix Electronic Single Channel Pipettor, 1.0 to 30 (YO-94999-01).

Chromatography Detectors

Buy Chromatography Detectors Items Including:
  • Recorder paper for UA-6 Detector (YO-01470-42)
  • Paper/pens Package for UA-6 Detector (YO-01470-48)
  • Economical Compact Gas Chromatograph with FID detector; 115V (YO-34009-13)
  • Economical Compact Gas Chromatograph with FID detector; 230V (YO-34009-14).

Ptfe Pump Systems

Buy Ptfe Pump Systems Items Including:
  • KNF® Portable diaphragm vacuum/pressure pump with solid PTFE head,
  • KNF® Portable corrosion-resistant diaphragm vacuum/pressure pump; (N035 STP) (YO-07056-30)
  • KNF® Portable corrosion-resistant diaphragm vacuum/pressure pump; (N035 STP) (YO-07056-31).

Lab Water

Buy Lab Water Items Including:
  • Lab Companion 17L Reciprocal Shaking Water Bath - 120VAC, 60Hz (YO-12054-00)
  • Lab Companion 17L Reciprocal Shaking Water Bath - 230VAC, 50Hz (YO-12054-05)
  • Global Water hydrant water pressure logger with 2-1/2" BSPP to 2-1/2" (YO-32922-80).

Thermo Heater

Buy Thermo Heater Items Including:
  • Thermo Scientific Heating block for 6 mm tubes, 30 openings
  • Thermo Scientific Heating block for 8 mm tubes, 30 openings
  • Thermo Scientific Heating block for 10 mm tubes, 20 openings
  • Thermo Scientific Heating block for 15 or 16 mm tubes, 12 openings.

Ph Basic

Buy Ph Basic Items Including:
  • inoLab 7110 basic pH/mV/T benchtop meter
  • accumet® AB15 Basic pH/mV benchtop meter, 110/220 VAC
  • accumet® AB15+ Basic pH/mV benchtop meter, 110/220 VAC
  • IKA ETS-D6 contact thermometer with pH (3378100)
  • inoLab 7110 basic conductivity benchtop meter.

Cleaning Floor Mats

Buy Cleaning Floor Mats Items Including:
  • Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/c (AMA364681W)
  • Adhesive Floor Mat, 25" x 45", Clear on White, 30-layer mats, 8 mats/c (AMA254581W)
  • Cleanroom Mat 18"x36", 30 Layer, Pk/4 White.

Jumbo Outdoor Thermometer

Buy Jumbo Outdoor Thermometer Items Including:
  • 12" Dial Metal Thermometer -60F to 120F and -50C to 50C
  • Suitable for (49562J)
  • 12" Vertical Metal Wall Thermometer with Alcohol Spirit Tube
  • -50F to
  • 12" Dial Metal Thermometer -60F to 120F and -50C to 50C

Cleanroom Frocks

Buy Cleanroom Frocks Items Including:
  • Tyvek cleanroom frock; medium, 30/case
  • Tyvek cleanroom frock; LG, 30/case.

Multichannel Pipettes

Buy Multichannel Pipettes Items Including:
  • Trifill Multichannel Pipette Reservoir, 10/package (R3133)
  • 12-pette multichannel pipettors (4880)
  • BRAND Transferpette Multichannel pipettors, 8 channel, 20-100 µL (2703608)
  • BRAND Transferpette Multichannel pipettors, 8 channel, 50-200 µL (2703610).

Cole-Parmer Pvc Valves

Buy Cole-Parmer Pvc Valves Items Including:
  • Ball valve, 3-way, 1/4" barb (PVC-326-4B4B4B-E)
  • Ball valve, 3-way, 1/4" barb (PVC-326-4B4B4B-B)
  • Ball valve, 3-way, 1/4" John Guest, BUNA (PVC-326-4SMC4SMC4SMC-B)
  • Ball valve, 3-way, 3/8" John Guest, BUNA (PVC-326-6CJG6CJG6CJG-B).

Chambers Environmental

Buy Chambers Environmental Items Including:
  • Temperature Chamber 20 L, (-20 C To 120°C) 20L; 220V 60 HZ
  • Temperature Chamber 100 L, (-20 C To 120°C) 100L; 220V 60 HZ
  • Temperature Chamber 100 L, (-20 C To 120°C) 100L; 230V 50 HZ
  • Temperature And Humidity Chamber 20 L, (0 C To 120°C) 20L; 220V 60.

Storage Bottle

Buy Storage Bottle Items Including:
  • Corning Storage Bottles; 150-mL volume
  • Corning Storage Bottles; 1-L volume
  • Pyrex Brand 1395 media storage bottle w/screw cap, 25 mL
  • Pyrex Brand 1395 media storage bottle w/screw cap, 50 mL
  • Pyrex Brand 1395 media storage bottle w/screw cap, 100 mL.

Cole-Parmer Thermistor Probes and Accessories

Buy Cole-Parmer Thermistor Probes and Accessories Items Including:
  • 400 Series Thermistor Probes; 5/32" diameter; 316SS; 4 1/2" sheath (403).

Oscilloscope Voltage

Buy Oscilloscope Voltage Items Including:
  • High Voltage Differential Probe (50X/500X, 100 MHz) for TDS3000B Serie (P5205)
  • Tektronix High Voltage Differential Probe, 50X/500X, 25 MHz, Power 1K (P5200)
  • Fluek VPS410-B, Voltage probe set 10:1, blue
  • Fluek VPS410-V, Voltage probe set 10:1, green.

Cga Fittings

Buy Cga Fittings Items Including:
  • Single-Stage Regulator, 180 Capacity, 350 CGA Fitting (YO-98200-02)
  • Single-Stage Regulator, 180 Capacity, 580 CGA Fitting (YO-98200-12)
  • Single-Stage Regulator, 180 Capacity, 590 CGA Fitting (YO-98200-22).

Cole-Parmer Multi-Position Fiber Optic Illuminator

Buy Cole-Parmer Multi-Position Fiber Optic Illuminator Items Including:
  • Cole-Parmer Fiber Optic Illuminator, 115 VAC
  • Cole-Parmer Fiber Optic Illuminator, 230 VAC
  • Ring Light Pipe for Low-noise Fiber Optic Illuminator (YO-41500-70)
  • Dual Light Pipe; Bifurcated (YO-41500-00).

High Temperature Flow Meter

Buy High Temperature Flow Meter Items Including:
  • Cole-Parmer High-Resolution Brass Metering Valve, straight flow, 6 mL/
  • Cole-Parmer High-Resolution Brass Metering Valve, straight flow, 12 mL
  • Cole-Parmer High-Resolution Brass Metering Valve, straight flow, 30 mL.

16 Platform

Buy 16 Platform Items Including:
  • Stainless Steel Equipment Cart without drawers; 18-3/8" x 16-5/8", 3 s
  • SS equipment cart without drawers; 18-3/8" x 16-5/8", 3 shelves, 400 l
  • SS equipment cart with drawers; 18-3/8" x 16-5/8", 3 shelves, 200 lb c (356).

Kimble Glass Vials

Buy Kimble Glass Vials Items Including:
  • Kimble Standard SSr™ Vial, 4ml, 1000/cs (60680-1)
  • Kimble Straight-sided SSr™ Vial, 2ml, 1000/cs (60690-12)
  • Kimble 7mL Solvent-Saver Scintillation Vials, Glass, Urea caps, 1000/c
  • Kimble 7mL Solvent-Saver Scintillation Vials, Glass, PP caps, 1000/cs.

Colder Valved Compression Elbow Inserts

Buy Colder Valved Compression Elbow Inserts Items Including:
  • Quick-Disconnect Compression Elbow Insert; Valved, Delrin, 1/4" Tube O (PMCD2104)
  • Quick-Disconnect Compression Elbow Insert; Valved, Delrin, 3/8" Tube O (PLCD21006).

Extech Safety Products

Buy Extech Safety Products Items Including:
  • Extech Heavy-Duty Datalogging Light Meter, Model HD450
  • Extech USB Sound Level Datalogger
  • Extech Digital Octave Band Analyzer
  • Extech EasyView ™ Light Meter with NIST Certificate
  • Extech High-Intensity, Dual-Scale Light Meter with NIST-traceable cer.



Magnetic Mixer to Extech Safety Products

>