Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 16

Rigid Steel   to   Temperature Control Equipment

Image
  Product Detail
More Detail

Rigid Steel

Buy Rigid Steel Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450).

Lab Spectrophotometer

Buy Lab Spectrophotometer Items Including:
  • Spectrum Programmable Software for i-LAB
  • Round Sample Vials for i-LAB, 25-mm Diameter; Pack of 6
  • i-LAB 25-mm Round Vial Adaptor
  • i-LAB 10-mm Cuvette Insert for Round Vial Adaptor
  • Dust cover for use with Benchtop Visible Spectrophotometers.

4 Channel Data Logger

Buy 4 Channel Data Logger Items Including:
  • AEMC Simple Logger II 4-Channel MiniFlex, Model ML914
  • AEMC Simple Logger II 4-Channel AmpFlex, Model AL834
  • AEMC Simple Logger II 4-Channel Model, TRMS, 600Vac/dc, Model L264
  • Tilt/Acceleration Data Logger -100 To +100G, 7 Day Battery (SHOCK101-100).

Shimpo Motorized, Programmable Test Stand

Buy Shimpo Motorized, Programmable Test Stand Items Including:
  • Motorized, Programmable Test Stand
  • Shimpo FGS-100E-L Test Stand, 110 lb, Low Speed, 100 to 230 VAC.

Cleanroom Mats

Buy Cleanroom Mats Items Including:
  • Frame for 18" x 36" cleanroom mats
  • Frame for 24" x 36" cleanroom mats
  • Frame for 24" x 45" cleanroom mats
  • Wearwell Pur-Comfort Cleanroom Mat, 24" x 36"
  • Cleanroom Mat 18"x36", 30 Layer, Pk/4 White.

Graduated Cylinders

Buy Graduated Cylinders Items Including:
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571D)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571E)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571F).

Holders Tray

Buy Holders Tray Items Including:
  • Microscope Slide Tray, Pack of 10 (201565)
  • Slide tray; holds one hundred 3" x 1" (75 mm x 25 mm) microscope slide (211615).

Pipet Bulb

Buy Pipet Bulb Items Including:
  • Portable Pipet-Aid, 110 V
  • Portable Pipet-Aid, 220 V
  • Three-speed Portable PIPET-AID, 110 V
  • Three-speed Portable PIPET-AID, 220 V
  • 110 V Pipet Aid (4-000-110)

Cole-Parmer Luer Stopcocks

Buy Cole-Parmer Luer Stopcocks Items Including:
  • Luer stopcock, 1-way, male luer lock x male luer lock, black PVDF, pac (YO-31200-90)
  • One-way stopcocks; male luer lock x male luer lock, nickel-plated bras (YO-31507-02)
  • Y-stopcock
  • 2 female and 1 male connections, nickel-plated brass (YO-31507-15).

Ansell Gloves

Buy Ansell Gloves Items Including:
  • Ansell HyFlex™ Work Gloves, Size 7
  • Ansell HyFlex™ Work Gloves, Size 8
  • Ansell® Chemical-Resistant PVA Gloves, 12"L, Size 9, 12 pair/pk
  • Ansell Chemical-Resistant PVA Gloves, 14"L, Size 9, 12 pair/pk
  • Ansell HyFlex™ Lite Work Gloves, Size 7.

Blue Disposable

Buy Blue Disposable Items Including:
  • Ansell TNT® Blue Nitrile Gloves, Powdered, Small
  • Ansell TNT Blue Nitrile Gloves, Powder Free, Small
  • Ansell TNT Blue Nitrile Gloves, Powder Free, Medium
  • Ansell TNT Blue Nitrile Gloves, Powder Free, X-Large
  • Kimberly-Clark Blue Nitrile Gloves, Small.

Atkins Temperature, Humidity and Moisture Products

Buy Atkins Temperature, Humidity and Moisture Products Items Including:
  • Cooper-Atkins DFP450W Waterproof digital thermometer with reduced tip
  • Cooper-Atkins AquaTuff Advanced Waterproof Thermocouple Meter
  • Cooper-Atkins 93710, HACCP Manager Thermometer with Datatlogging, NSF
  • Cooper-Atkins PM180-01, Dual Zone Thermometer.

General Eastern General Accessories

Buy General Eastern General Accessories Items Including:
  • Gas inlet process connection, for measuring gas supplies (MMY245).

Conductivity Soil

Buy Conductivity Soil Items Including:
  • Replacement pH sensor for soil pH and conductivity meter (RPY).

Arm Wrist

Buy Arm Wrist Items Including:
  • Wrist-Action Shaker, 4 Flask-Side Arm, 8 Flask Platform, 115VAC, 60Hz
  • Six Position Arm Assembly (pair, 12 vessel capacity) for Wrist-O-Matic
  • Eight Position Arm Assembly (pair, 16 vessel capacity) for Wrist-O-Mat.

Cole-Parmer Walkaway Digital Timers

Buy Cole-Parmer Walkaway Digital Timers Items Including:
  • Cole-Parmer Walkaway™ Count-Up Controller, 0.01 sec to 99 hrs.

Kits Pressure

Buy Kits Pressure Items Including:
  • Pump/Vacuum Kit 60
  • 4005LKIT:Air Vlcty 0/5 Inwc Air Velocity M Kit 400/9000 Velocity Fpm W
  • 40023KIT:Airvlcty 0/23 Inwc Air Velocity M Kit 400/19 200 Velocity Fpm
  • 40010KIT:Airvlcty 0/10 Inwc Air Velocity M Kit 400-12 600 Velocity Fpm
  • Rackmount Kit.

Peristaltic Micropump

Buy Peristaltic Micropump Items Including:
  • Micropump pump head adapter for 600 rpm Masterflex L/S drives
  • Micropump pump head adapter kit for 5000 rpm NEMA type 56 C-face motor
  • Micropump Adapter Kit F/56C-face Drives.

Laboratory Stoppers

Buy Laboratory Stoppers Items Including:
  • Stopper Borer Sharpener (YO-06298-94)
  • Black rubber stopper, size 000
  • Black rubber stopper, size 00
  • Black rubber stopper, size 0
  • Black rubber stopper, size 1

Repetitive Dispensers

Buy Repetitive Dispensers Items Including:
  • Repetitive syringe dispenser (NSTP)
  • Varipet repetitive syringe dispensers; volume range, 0.0 - 1.0 mL; inc
  • Varipet repetitive syringe dispensers; volume range, 0.0 - 10.0mL; inc
  • Syringe, 0.05 mL tip volume (NS-V)
  • Syringe, 0.5 mL tip volume (NS-S).

Arc Flash Face Shields

Buy Arc Flash Face Shields Items Including:
  • Weight-Balancing Arc Flash Face Shield and Helmet, 12 cal/cm2
  • Optional Anti-Fog Inner Lens for Arc Flash Face Shield
  • Optional Transparent Chin Guard for Arc Flash Face Shield
  • Weight-Balancing Arc Flash Face Shield and Helmet Kit, with safety gla.

Cole-Parmer Motorized Pipetting Accessories

Buy Cole-Parmer Motorized Pipetting Accessories Items Including:
  • Replacement filters, 0.45µm non-sterile for Omega Pipettors, 10/pk (153 016)
  • Silicone pipettor mount for pipettes 0.1 to 50 mL (P1020)
  • Rubber Filter Interface for Omega™ Pipettors (P3225)
  • Replacement Nosepiece for Omega™ Pipettor, Red (P5025).

Uv Intensity

Buy Uv Intensity Items Including:
  • UVX Digital UV Intensity Meter (97-0015-02(UVX))
  • UV Intensity Meter Sensor, 254 nm (97-0016-01(UVX25))
  • High-intensity, long-wave UV lamp; 20-ft lead, 115 VAC/60 Hz (YO-97600-10)
  • High-intensity, shortwave, grid UV lamp; 115 VAC/60 Hz (94-0012-05).

Heating a Water Bath

Buy Heating a Water Bath Items Including:
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 115VA
  • Open Heated PPO Bath, SC-150 controller, 13-21 liter capacity, Ambient (YO-12131-70)
  • Open Heated PPO Bath, SC-150 controller, 13-21 liter capacity, Ambient (YO-12131-75).

Remote Wireless Thermometer

Buy Remote Wireless Thermometer Items Including:
  • Wireless Thermometer Set; Includes Monitor And One Remote Sensor (4115CP)
  • Wireless Thermometer / Humidity Set; Includes Monitor And One Remote S (4380CP)
  • Wireless Thermometer / Humidity Remote Sensor Module For P/N 94460-84 (4381CP).

Thermo Speed

Buy Thermo Speed Items Including:
  • Thermo Scientific Vortex Shakers, Fixed Speed, 240 VAC, 50/60 Hz (M16710-33Q)
  • Rectangular Adapters For 50ml Conical Tubes (4 Positions), Fits Rotor (75003643)
  • Rectangular Adapters For 15ml Conical Tubes (9 Positions), Fits Rotor (75003642).

Pomona Test Leads

Buy Pomona Test Leads Items Including:
  • Pomona 1508/Pom: Test Lead Holder, 0.210in Max Diameter
  • Pomona 2249-E-36: 3 ft (0.9 M) 75 Ohm Cable 0.242" (6.1mm) O.D
  • RG58C/
  • Pomona 2249-C-36: 3 ft (0.9 M) 50 Ohm Cable 0.195" (5mm) O.D
  • RG58C/U

Fluke 77

Buy Fluke 77 Items Including:
  • Fluke 77 IV Digital Multimeter (FLUKE-77-4)
  • Piercing Temperature Probe for liquids and gels (requires 80AK adapter (YO-20007-77).

Vacuum Research

Buy Vacuum Research Items Including:
  • Vacuum Research Thermocouple Controller, 1 To 1000 Mtorr
  • Vacuum Research Thermocouple Indicator, 1 To 1000 Mtorr
  • Vacuum Research Thermocouple Sensor, 1/8" NPT (m)
  • Vacuum Research Thermocouple Sensor, Nw-16
  • Diaphragm sensors, 1/8" NPT(M).

Temperature Control Equipment

Buy Temperature Control Equipment Items Including:
  • Digi-Sense ON/OFF Temperature Controller (104A PL512)
  • Cole-Parmer Polystat Temperature-controlled Cooling Recirculators; tem (YO-12910-00)
  • Cole-Parmer Polystat Temperature-controlled Cooling Recirculators; tem (YO-12910-30)
  • TC 9D Temp Controller.



Rigid Steel to Temperature Control Equipment

>