Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 18

Polypropylene Density   to   Kimax Beakers

Image
  Product Detail
More Detail

Polypropylene Density

Buy Polypropylene Density Items Including:
  • Double open end polypropylene string-wound cartridge; 30 µm, 10"L (155072-43)
  • Double open end polypropylene string-wound cartridge; 50 µm, 10"L (155214-43)
  • Thermo Scientific Nalgene low-density polyethylene drop-dispenser bott (2411-0015).

Cole-Parmer Rs-232 Cable

Buy Cole-Parmer Rs-232 Cable Items Including:
  • RS-232 cable, DB9 female to DB9 male
  • Replacement RS-232 cable for datalogger kit
  • RS-232 cable for micrometer (54-115-779)
  • RS-232 Cable For 37803-12 (YO-37803-24)
  • Software package, with RS-232 cable; Store up to 5000 readings; maximu (YO-39800-90).

Portable Barometer

Buy Portable Barometer Items Including:
  • Portable Barometer/Altimeter (7711)
  • GE (Druck) DPI 740 : Barometer 1/77inHGA Portable Precision Barometer
  • GE (Druck) DPI 740 : Barometer 23/34inHGA Portable Precision Barometer
  • GE (Druck) DPI 740 : Barometer 1/103inHGA Portable Precision Barometer.

Transformer 1500

Buy Transformer 1500 Items Including:
  • Todd Systems Inc SD-14 G Step-down transformer, 1500 Watts.

316l Stainless

Buy 316l Stainless Items Including:
  • High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 1 Hp, 10 GP
  • High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 2hp, 65 GPM
  • High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 0.75 Hp, 10.

Sterilization Containers

Buy Sterilization Containers Items Including:
  • Media Bag, Sterile, 50 mL, 2 Ports (SH30657.11)
  • Media Bag, Sterile, 100 mL, 2 Ports (SH30657.12)
  • Media Bag, Sterile, 250 mL, 2 Ports (SH30657.13)
  • Media Bag, Sterile, 500 mL, 2 Ports (SH30657.14)
  • Media Bag, Sterile, 1000 mL, 2 Ports (SH30657.15).

Value Plastics Pvdf Sanitary Clamp Fittings

Buy Value Plastics Pvdf Sanitary Clamp Fittings Items Including:
  • Barbed to sanitary adapter, 1/4" to 1-1/2" sanitary, PVDF (YO-31513-65)
  • Barbed to sanitary adapter, 1" to 1-1/2" sanitary, PVDF (YO-31513-69)
  • Barbed to sanitary adapter, 1/4" to mini sanitary, PVDF, pack of 10 (YO-31513-80).

Digital Pressure

Buy Digital Pressure Items Including:
  • Ashcroft Digital Pressure Gauge, 0 to 1000 psi, 1/4" NPT(M) Process co (D1005PS2)
  • Additel 672-02-V15-PSI-N Digital Pressure Calibrator
  • Additel 672-02-GP10-PSI-N Digital Pressure Calibrator
  • Additel 672-02-GP30-PSI-N Digital Pressure Calibrator.

Digital Scales

Buy Digital Scales Items Including:
  • Atago Digital Pocket Ethylene Glycol Refractometer (°C scale)
  • Atago Digital Pocket Propylene Glycol Refractometer (°C scale)
  • Atago Digital Pocket Propylene Glycol Refractometer (°F scale)
  • Atago Special-scale Refractometer, Salinity of Seawater.

High Temp Ovens

Buy High Temp Ovens Items Including:
  • Binder High Temp Mechanical Convection Oven 4.1cu ft 115v int (9010-0213)
  • Binder High Temp Mechanical Convection Oven 4.1cu ft 230v int (9010-0212).

Thermo Scientific Sample Bottles

Buy Thermo Scientific Sample Bottles Items Including:
  • Thermo Scientific Nalgene Storm Water Sampler Bottle, HDPE for Inorgan
  • Thermo Scientific Nalgene Storm Water Sampler Bottle, Amber Glass for
  • Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, (2104-0048).

Cole-Parmer High-Flow Bag Filter Systems

Buy Cole-Parmer High-Flow Bag Filter Systems Items Including:
  • Size 1 high-flow polypropylene filter bag; 200°F (93°C) maximu (255042-03)
  • Size 1 high-flow polypropylene filter bag; 200°F (93°C) maximu (255043-03)
  • Size 1 high-flow nylon monofilament filter bag; 300°F (149°C) (255050-03).

Counter Life

Buy Counter Life Items Including:
  • Replacement tip for colony counter 14211-02, black (YO-14211-50)
  • Scienceware Colony counter system with pen-style colony counter, mini-
  • Scienceware replacement felt-tip pen for colony counter, red
  • Scienceware Replacement battery for colony counter.

Bnc Connections

Buy Bnc Connections Items Including:
  • Epoxy pH electrodes with BNC connection
  • Cable;6FT Long 1/8in Male To Bnc Connections (YO-98806-66)
  • Polarographic DO probe cable, 100-Ohm RTD ATC, 5-ft cable, BNC connect (YO-29029-02).

Weather Monitoring Stations

Buy Weather Monitoring Stations Items Including:
  • Weather Wizard III: Indoor/Outdoor Compact Weather Monitoring Station (YO-99800-10)
  • IBM Software for Weather Station 99800-00, -10, and -20 (7862).

Hose Supplies

Buy Hose Supplies Items Including:
  • Air Hose, low-pressure air source, OBAC; 50-ft.
  • Allegro One Man Full Face Piece Supplied Air System with 50 foot Hose
  • Allegro One Man Tyvek Hood Supplied Air System with 50 foot Hose
  • Allegro Two Man Tyvek Hood Supplied Air System with 50 foot Hose.

Differential Pressure

Buy Differential Pressure Items Including:
  • 0 to 1.0 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter
  • 0 to 2.5 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter
  • 0 to 5.0 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter.

Hvac/R Microscopes & Magnification

Buy Hvac/R Microscopes & Magnification Items Including:
  • Fiberscope, Two-way articulation, 24" (609 mm)L, 0.236" (6.0 mm) dia, (FS62X24)
  • Fiberscope, Two-way articulation, 40" (1000 mm) L, 0.236" (6.0 mm) di (FS62X40)
  • Borescope, 12" (305 mm) L, 0.078" (2.0 mm) dia (FSR078X12).

Pressure Guards

Buy Pressure Guards Items Including:
  • Gauge Guard, SS, 1/4" NPT (f) X 1/4" NPT (f), VAC To 500 PSI
  • Mini Lubricator with bowl guard, Max 32 SCFM, Max Pressure of 150 PSI,
  • Compact Lubricator with bowl guard, Max 105 SCFM, Max Pressure of 150
  • Fixed Snubber, Brass, 1500 psi, Air.

Weather Rain Gauges

Buy Weather Rain Gauges Items Including:
  • Rainwise Dual Display Rain Gauge, 30ft cable
  • Rainwise Wireless Dual Display Rain Gauge
  • Cole-ParmerClear Rain Gauges, 0.01 to 11.0"
  • Cole-ParmerClear Rain Gauges, 0 to 25.2 cm
  • TR-525I : Rain Gauge, Tipping Bucket 6" Collector.

Elite Lens

Buy Elite Lens Items Including:
  • Smith&Wesson® Elite™ Safety Glasses, Clear lens (3016312)
  • Smith&Wesson® Elite™ Safety Glasses, Smoke lens (3016313)
  • Smith&Wesson® Elite™ Safety Glasses, Blue Mirror lens (3016316).

Cleanroom Shoes

Buy Cleanroom Shoes Items Including:
  • Tyvek cleanroom boot covers; medium, 100 pairs/case
  • Pro/Clean Boot Covers, Medium
  • Pro/Clean Boot Covers, Large.

Instrumentation Products

Buy Instrumentation Products Items Including:
  • Davis Instruments Solar-powered Repeater
  • Davis Instruments WeatherLink Software (with data logging feature) for (6510SER)
  • Davis Instruments WeatherLink Software (with data logging feature) for (6510USB)
  • Davis Instruments Additional Digital Display.

Waring Blenders

Buy Waring Blenders Items Including:
  • Waring blender 2-speed 1-liter, SS, 120v
  • Waring blender 2-speed, 1-liter, SS, 240v
  • Waring blender 2-speed, 1-liter, glass, 240v
  • Waring blender 2-speed, 1-liter, SS, 120v
  • Waring 2-Speed Blender, 1L, Glass, 120 VAC -- Heavy-Duty Motor (YO-04241-20).

Test Leads

Buy Test Leads Items Including:
  • Pomona 1508/Pom: Test Lead Holder, 0.210in Max Diameter
  • Pomona 2708: Test Lead Holder, 0.450in Max Diameter
  • Fluke TLK289 Industrial Meter Test Lead Set (TLK289)
  • Fluke TLK287 Electronics Master Test Lead Set (TLK287)
  • Pomona 6341: DMM Test Lead Kit.

Compact Centrifuge

Buy Compact Centrifuge Items Including:
  • Compact Variable-Speed Universal Centrifuges; 115V; 50/60Hz (YO-17306-01)
  • Compact Variable-Speed Universal Centrifuge Tube Adapter for 15-mL Fix (YO-17306-60)
  • Compact PCR Plate Centrifuge, 120VAC
  • Fixed-angle Rotor, 18 x 1.5-mL tubes (YO-17306-56).

Cole-Parmer Knf

Buy Cole-Parmer Knf Items Including:
  • KNF Vacuum/pressure Pump, 11.5 L/min, 218 Torr, 30 PSIG, 115 VAC (N811 KTP-IP20 (115 VAC))
  • KNF Vacuum/pressure Pump, 11.5 L/min, 218 Torr, 30 PSIG, 115 VAC (N811 KNP-IP20 (115 VAC))
  • KNF® Vacuum System with wireless control, capable of 2 mbar or 20.

Cole-Parmer Stainless Steel Tanks

Buy Cole-Parmer Stainless Steel Tanks Items Including:
  • Stainless steel cylindrical utility tank with cover, 9 3/5 gal
  • (YO-07232-00)
  • Stainless steel cylindrical utility tank with cover, 18-18 stainless s (YO-07233-10)
  • Stainless steel spray gun (YG4060SS)
  • Rectangular Utility Pan, 304 SS, 1-3/4 qt.

Cole-Parmer Masterflex C/L Pump Tubing

Buy Cole-Parmer Masterflex C/L Pump Tubing Items Including:
  • Handheld Remote Controller; Stripped Wire Ends; 6 ft (1.8 m) Cable
  • Cable Assembly for Remote Control; DB25(M) connector and 25-ft (7.9 m)
  • Basket-tip filler nozzle, 1/16" ID, 10deg> tip
  • Basket-tip filler nozzle, 3/16" ID, 10deg> tip.

Kimax Beakers

Buy Kimax Beakers Items Including:
  • Kimax blue-coded Griffin beakers; 50 mL, 12/cs
  • Kimax blue-coded Griffin beakers; 100 mL, 12/cs
  • Kimax yellow-coded Griffin beakers; 1000 mL, 6/cs
  • Kimax red-coded Griffin beakers; 100 mL, 12/cs
  • Kimax red-coded Griffin beakers; 150 mL, 12/cs.



Polypropylene Density to Kimax Beakers

>