Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 19

10x Magnification   to   Waring Products

Image
  Product Detail
More Detail

10x Magnification

Buy 10x Magnification Items Including:
  • Bausch & Lomb Hastings triplet magnifiers; 10x magnification; 0.62" le
  • Bausch & Lomb Lenscope™ hand-held magnifier; 10x magnification
  • Bausch & Lomb Hastings measuring magnifier; magnification; 10x
  • Illuminated Magnifier, 10x (4401).

Oakton 45 Degree-Angle Surface Temperature Probes

Buy Oakton 45 Degree-Angle Surface Temperature Probes Items Including:
  • Type T 45°-angle surface thermocouple probe; 10"L (112801B-T)
  • Type K 45°-angle surface thermocouple probe; 10"L (112801B-K).

Electrical Standards

Buy Electrical Standards Items Including:
  • Standard Passive Probe (10X, 100 MHz) for TDS3000B Series Oscilloscope (P3010)
  • Standard Passive Probe with Readout (10X, 500 MHz) for TDS3000B Series (P6139A)
  • Standard 6-outlet strip, 15-ft cord (UL207BD)
  • Standard Analog/Digital Megohmmeter (1040).

Adhesive Remover

Buy Adhesive Remover Items Including:
  • Tag Off! Adhesive Remover, Pack of Twelve 1/2-oz Bottles.

Pc Rs232

Buy Pc Rs232 Items Including:
  • Ohaus Explorer RS232 Cable, PC 25 Pin to EX.

Timer Thermometer

Buy Timer Thermometer Items Including:
  • Cole-Parmer thermometer with timer and probe;range32-392F/0-200C (7710CP)
  • Extech Humidity/Thermometer/Heat Index Stopwatch
  • Cole-Parmer Wall-Mount Digital Clock/Calendar/Thermometer.

Quest Technologies Safety Products

Buy Quest Technologies Safety Products Items Including:
  • Quest Technologies Type 2 Sound Meter, basic (2100)
  • QT-32 QUESTemp °32 with sensor bar assembly1 and 2" style globe se (QT-32)
  • QT-34 QUESTemp °34 with sensor bar assembly1 and 2" style globe se (QT-34)
  • 3M™SE-402 Sound Level Meter, Type 2.

Ohaus Scales

Buy Ohaus Scales Items Including:
  • Ohaus Floor Ramp, 60" Wide for VN Floor Scale (YO-11600-22)
  • Ohaus Floor Ramp, 48" Wide for 10k VX Floor Scale
  • Ohaus Floor Ramp, 60" Wide for 10k VX Floor Scale
  • Ohaus Fixed location foot mounting plate kit
  • Ohaus Feet for VX (4 pack).

Cole-Parmer Analog Wall Clocks

Buy Cole-Parmer Analog Wall Clocks Items Including:
  • Cole-Parmer Analog Wall Clock with Temperature and Humidty Dials
  • Cole-Parmer Indoor/outdoor Clock (1078CP)
  • Cole-Parmer Mount-Anywhere Analog Clock
  • Cole-Parmer Radio-Controlled Wall Clock, analog
  • Temperature & Humidity Wall Clock (YO-08610-15).

Transducer Probes

Buy Transducer Probes Items Including:
  • Belt Holder for Ext Probe Transducer TRA73.

Cryobox Cryogenic Storage Boxes and Racks

Buy Cryobox Cryogenic Storage Boxes and Racks Items Including:
  • Thermo Scientific Nalgene Polycarbonate CryoBox storage boxes for 25 (
  • Thermo Scientific Nalgene Polycarbonate CryoBox storage boxes for 100
  • Cardboard Cryobox 5 1/4 X 5 1/4 X 2 (R3015)
  • Cardboard Cryobox 5 1/4 X 5 1/4 X 2 w/100 Place Insert (R3027).

Water Bath Shakers

Buy Water Bath Shakers Items Including:
  • Julabo Shaking Water Bath, ±0.2 C, 115V
  • Julabo Shaking Water Bath, ±0.02C, 115V
  • Optional Shaker platform for 14575-16; 120V
  • Optional Shaker platform for 14575-18; 240V
  • Julabo Lift-up Stainless Steel Bath Cover

Howard Leight Hearing Protection

Buy Howard Leight Hearing Protection Items Including:
  • Howard Leight MAX Disposable Earplugs
  • Howard Leight Max-Lite Earplugs uncorded
  • Howard Leight Max-Lite Earplugs corded
  • Max Lite Ear Plug Refill for Leight Source 400 Dispenser 400/Bg
  • Howard Leight Reusable Quiet™ Earplugs with 12" cord (QD30).

Clear Pvc Tubing

Buy Clear Pvc Tubing Items Including:
  • Thermo Scientific Nalgene 180 PVC Tubing, 1/32 X 3/32", 50' Per Pack (YO-96700-01)
  • Thermo Scientific Nalgene 180 PVC Tubing, 3/32 X 5/32", 50' Per Pack (YO-96700-03).

Tygon Silicone Tubing

Buy Tygon Silicone Tubing Items Including:
  • Masterflex Tygon platinum cured silicone extension tubing, 1.02mm ID,
  • Masterflex Tygon platinum cured silicone extension tubing, 1.14mm ID,
  • Masterflex Tygon platinum cured silicone extension tubing, 1.30mm ID,.

Lab Controller

Buy Lab Controller Items Including:
  • Cole-Parmer Lab Controller
  • 2.1 Cubic ft
  • Digitally Controlled Mechanical Convection Incubator, 24
  • 2.1 Cubic ft
  • Digitally Controlled Mechanical Convection Incubator, 12

Pail Lid

Buy Pail Lid Items Including:
  • Tear away lid with spout for 06274-15, 3-12 gal or -25 five gal pail (C5W/PS).

Monocular Microscopes

Buy Monocular Microscopes Items Including:
  • Economical Monocular Microscope, 4x/10x/40x/100x with built-in 2.0 Meg (DC4-156-S)
  • Close focus microscope/telescope; magnification, 20x/6x; field of view (M0616)
  • Microscope/telescopes with built-in reticle; magnification, 25x/8x; fi (M820-S).

Air Dryer for Compressor

Buy Air Dryer for Compressor Items Including:
  • Refrigeration Dryer for Compressors, 10 SCFM nominal flow, 115 VAC, 60
  • Refrigeration Dryer for Compressors, 15 SCFM nominal flow, 115 VAC, 60
  • Refrigeration Dryer for Compressors, 25 SCFM nominal flow, 115 VAC, 60.

Cleaning Tanks

Buy Cleaning Tanks Items Including:
  • Oval tank brush, polyester bristles, blue, 9"W x 5-1/2" diameter
  • Oval tank brush, X-shaped nylon bristles, yellow, 9"W x 5-1/2" diamete
  • Oval tank brush, X-shaped nylon bristles, green, 9"W x 5-1/2" diameter.

1 Rpm Motor

Buy 1 Rpm Motor Items Including:
  • Air motor; 9000 rpm, 1200 cp (F 416-1 AIR)
  • Leeson NEMA Type 56C-face TEFC motor, 1/3 hp, 1750 rpm, 90 VDC
  • Leeson NEMA Type 56C-face TEFC motor, 1/2 hp, 2500 rpm, 90 VDC
  • Leeson NEMA Type 56C-face TEFC motor, 1/2 hp, 1750 rpm, 180 VDC.

Extech Ph/Ion Pocket Testers

Buy Extech Ph/Ion Pocket Testers Items Including:
  • Extech Waterproof EX800 Pocket Water Quality Tester (EX800)
  • Extech Waterproof FL700 Pocket Fluoride Tester (FL700)
  • Extech Waterproof CL200 Pocket Chlorine Tester (CL200)
  • Extech Waterproof EX900 Pocket Water Quality Tester (EX900).

Size Air Filter

Buy Size Air Filter Items Including:
  • Mid Size Air Filter, 5 micron filter, Max 156 SCFM, Max Pressure 150 P
  • Mid Size Air Filter, 5 micron filter, Max 197 SCFM, Max Pressure 150 P
  • Replacement Compressed-air filter; 6.0cfm; port size; 1/4" NPT(F); 5/b (5/050-05-BX).

String Knit Gloves

Buy String Knit Gloves Items Including:
  • String Knit Glove, Cotton/Polyester, Light Weight, Mens Pk/12pr (CP13-1)
  • String Knit Glove, Cotton/Polyester, PVC Dots 1 Side, Standard Weight, (CD5AL).

Calibrator Calibration

Buy Calibrator Calibration Items Including:
  • Fluke Calibration 7526A Precision Process Calibrator
  • Fluke Calibration (formerly Hart Scientific) 4180-156 Precision IR Cal
  • Fluke Calibration (formerly Hart Scientific) 4181-156 Precision IR Cal
  • Remote Sensor for DPI 610/DPI 615 Calibrators; 1psig.

Parker Hannifin Threaded Plugs

Buy Parker Hannifin Threaded Plugs Items Including:
  • Threaded plug, PFA, 1/8" male NPT (YO-31321-13)
  • Threaded plug, PFA, 1/4" male NPT (YO-31321-14)
  • Threaded plug, PFA, 3/8" male NPT (YO-31321-15)
  • Threaded plug, PFA, 1/2" male NPT (YO-31321-16).

Vented Chemical Storage Cabinets

Buy Vented Chemical Storage Cabinets Items Including:
  • Vented Storage Cabinet, 45L Compact, Organic Filter
  • Vented Storage Cabinet, 45L Compact, Inorganic Filter
  • Vented Storage Cabinet, 100L Single, Organic Filter
  • Vented Storage Cabinet, 100L Single, Inorganic Filter.

Cole-Parmer Valveless Piston Pumps

Buy Cole-Parmer Valveless Piston Pumps Items Including:
  • Series R Valveless Piston Pump Head, 0.05 mL/stroke (RH0CKC)
  • Piston Pump System consisting of V300 controller and RHV head, 3/16" P (0710437 & 0711768)
  • Pumps, Metering Pumps, Piston Pump Fixed Speed Drive for Q Pump Heads, (YO-07108-08).

Washdown Scales

Buy Washdown Scales Items Including:
  • A&D Portable Stainless Steel Washdown Scale, 10 kg (SK-10KWP)
  • A&D HLWP Portion Control Washdown Scale, 300 G X 0.1 G
  • A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G
  • A&D HLWP Portion Control Washdown Scale, 3000 G X 1 G (ntep).

Waring Products

Buy Waring Products Items Including:
  • Waring 2-Speed Blender, 1L, Stainless Steel Container, 120 VAC -- Stan (YO-04241-10)
  • Waring 2-Speed Blender, 1L, Stainless Steel Container, 240 VAC -- Stan (YO-04241-11)
  • Waring 2-Speed Blender, 1L, Glass, 120 VAC -- Heavy-Duty Motor (YO-04241-20).



10x Magnification to Waring Products

>