Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 20

General Tools and Instruments Airflow Measurement   to   Sterile Products

Image
  Product Detail
More Detail

General Tools and Instruments Airflow Measurement

Buy General Tools and Instruments Airflow Measurement Items Including:
  • General Tools and Instruments Flow Watch for Air/Water Speed & Tempera.

Cole Lab

Buy Cole Lab Items Including:
  • Platform for Cole-Parmer Slow-Speed Orbital Shakers, Holds Nine 125 mL
  • Platform for Cole-Parmer Slow-Speed Orbital Shakers, Holds Five 250 mL
  • Cole-Parmer Centrifuge, variable speed, 115 VAC, 60 Hz
  • Polyethylene-Coated Polypropylene Lab Coats, Large.

Cole-Parmer Prepared Media Bottles

Buy Cole-Parmer Prepared Media Bottles Items Including:
  • Fluid A, USP, prepared; 1 liter bottle, 10/pk (YO-14204-60)
  • Fluid D, USP, prepared; 1 liter bottle, 10/pk (YO-14204-62)
  • TSA, prepared; 200 mL bottle, 12/pk (YO-14204-92)
  • 100-ml Mounting Media Bottle (YO-48585-62).

Ultraviolet Pen

Buy Ultraviolet Pen Items Including:
  • Standard Pen-Ray UV lamp; 254 nm, 2.13"
  • Standard Pen-Ray UV lamp; 365 nm, 2.25".

Clear Plastic Containers

Buy Clear Plastic Containers Items Including:
  • Rubbermaid Storage Container with Handles, Clear PP, 2 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 4 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 12 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 18 quart.

Scientific and Chemicals

Buy Scientific and Chemicals Items Including:
  • Thermo Scientific Nalgene Chemically resistant sealing cap assembly; 3
  • 2 Drawer Wood Lab Table With Chemical Resistant Laminate Top 48in W X (YO-41527-60)
  • 1 Drawer Wood Lab Table With Chemical Resistant Laminate Top 36in W X (YO-41527-74).

Static Monitor

Buy Static Monitor Items Including:
  • Desco 19227 Multi-Mount Continuous Static Control Monitor, 220 VAC
  • Desco® ESD Workstation Mini Monitor (19212).

Sol-Vex Safety Products

Buy Sol-Vex Safety Products Items Including:
  • Ansell Edmont Sol-Vex Nitrile Gloves, Unlined, size 9, 22-mil, 18"L, 1
  • Ansell Edmont Sol-Vex Nitrile Gloves; Unlined; size 10; 11-mil; 13"L; (37-185 117301)
  • Ansell Edmont Sol-Vex Nitrile Gloves, Unlined, size 9, 11-mil, 13"L, 1.

Scientific Pipette

Buy Scientific Pipette Items Including:
  • Thermo Scientific Nalgene ® Pipette Cleaning Baskets for 06172-00 (DS5241-0040)
  • Thermo Scientific Nalgene ® Pipette Cleaning Baskets for 06176-00 (DS5241-0050)
  • Thermo Scientific Finntip ® 300 Pipette Tips, 5-300 µL, 10x96/rack (9401-250).

Data Management Software

Buy Data Management Software Items Including:
  • UV Data Manager Software for the UVmini-1240 Spectrophotometer
  • 3M™ Data Management Software.

Thermax Temperature, Humidity and Moisture Products

Buy Thermax Temperature, Humidity and Moisture Products Items Including:
  • Six-Point temperature indicating labels; temperature points 84-108deg (YO-90308-91)
  • Six-Point temperature indicating labels; temperature points 111-144de (YO-90308-92).

35 Mm Adapter

Buy 35 Mm Adapter Items Including:
  • C-mount adapter for Canon 35-mm camera (MA150/50+MA512+T2-1)
  • C-mount adapter for Nikon 35-mm camera (MA150/50+MA512+T2-5)
  • Adapter cable for Orion ATC probes, MiniDIN to 3.5 mm phono tip
  • 10:1 Stereozoom Microscope 35-mm Camera Adapter, Canon (T2-1).

Weighing Paper

Buy Weighing Paper Items Including:
  • Glassine Weighing Paper 3x3" 500/pk (YO-01338-00)
  • Glassine Weighing Paper 4x4" 500/pk (YO-01338-02)
  • Glassine Weighing Paper 6x6" 500/pk (YO-01338-04).

Fluke Tir1

Buy Fluke Tir1 Items Including:
  • Fluke Tir1 Thermal Imager for Building Industry (FLK-TIR1 9HZ).

Battery Operated Light

Buy Battery Operated Light Items Including:
  • Battery-operated UV lamp, 254 nm wavelength (95-0009-02)
  • Battery-operated UV lamp, 254/365 nm wavelength (95-0010-02).

Forklift Signs

Buy Forklift Signs Items Including:
  • Safety Sign, Caution - Watch For Forklift Traffic, 7" X 10", Adhesive
  • Safety Sign, Caution - Watch For Forklift Traffic, 10" X 14", Adhesive
  • Safety Sign, Caution - Watch For Forklift Traffic, 10" X 14", Aluminum.

Irreversible Temperature Indicator

Buy Irreversible Temperature Indicator Items Including:
  • Five-Point temperature indicating labels; temperature points 105-130d (YO-90303-20)
  • Five-Point temperature indicating labels; temperature points 140-180d (YO-90303-22)
  • Ascending Irreversible Low Temperature Indicator, 28°F (-2°C), (YO-90308-00).

Cole-Parmer Analog Stirrers

Buy Cole-Parmer Analog Stirrers Items Including:
  • Cole-Parmer Ceramic Stirrer, 4" x 4", 120V
  • Cole-Parmer Magnetic Stirrer, 6" x 6", 115 VAC, 60 Hz
  • Cole-Parmer Magnetic Stirrer, 6" x 6", 230 VAC, 50 Hz
  • Cole-Parmer Magnetic Stirrer, 12" x 12", 115 VAC, 60 Hz.

Spill Products

Buy Spill Products Items Including:
  • SPILL-X-C Caustic Spill Treatment Kit
  • SPILL-X-S Solvent Spill Treatment Kit
  • SPILL-X-FP/SPILL-X-S Formaldehyde/Solvent Spill Treatment Kit
  • SPILL-X-A Acid Agent Refill, 6 containers
  • SPILL-X-C Caustic Agent Refill, 6 containers

Test Tube Equipment

Buy Test Tube Equipment Items Including:
  • Test tube racks for 1.5 mL tube size; PP (YO-06703-40)
  • Test tube racks for 0.5 mL tube size; PP (YO-06703-41)
  • 5" Brass Plated Test Tube Clamps (5/pk) (H-8580)
  • Cole-Parmer StableTemp Single Block for Standard Test Tubes, 6mm tubes.

Visor General Accessories

Buy Visor General Accessories Items Including:
  • Rerplacement visor for 8647816
  • Replacement visor for 8647817.

Techne Baths & Circulators

Buy Techne Baths & Circulators Items Including:
  • High-Stability Immersion Analog Circulator; 120V; 50/60Hz (YO-01262-01)
  • High-Stability Immersion Digital Circulator; 120V; 50/60Hz (YO-01262-05)
  • Techne IFB-51 5 L Industrial Fluidized Sand Bath
  • Polypropylene balls, 20 mm, pack of 500 (YO-06821-22).

Laser Temperature Sensors

Buy Laser Temperature Sensors Items Including:
  • Standard focus non-laser infrared sensor (RAYGPR-SF)
  • Fluke 61 Infrared Thermometer with Class II laser sighting (61 3562512)
  • Seeker Infrared Thermometer with Star Burst Laser Target (12:1)
  • Extech IRT600 Thermal Condensation Scanner with Dual Laser.

Cole-Parmer Utility Trays and Covers

Buy Cole-Parmer Utility Trays and Covers Items Including:
  • Stainless Steel Utility Tray, 17-1/4" L x 2" W x 4-1/2" D
  • Stainless Steel Utility Tray, 8 7/8"L x 5"W x 2"D (952)
  • Stainless Steel Dome Cover for tray 07276-01 (170-2)
  • Stainless Steel Cover for tray 07276-06 (952D-2).

Spectrum Columns for Organic Solutions

Buy Spectrum Columns for Organic Solutions Items Including:
  • Spectrum Chromatography Column for Organic Solutions, 9.4 mL Total Vol (YO-34697-06)
  • Spectrum Chromatography Column for Organic Solutions, 19 mL Total Volu (YO-34697-08).

Steel Pan Accessories

Buy Steel Pan Accessories Items Including:
  • 3" Diameter Stainless Steel Sieve Cover
  • 3" Diameter Stainless Steel Full Height Sieve Pan
  • Rectangular Utility Pan, 304 SS, 1-3/4 qt
  • Rectangular Utility Pan, 304 SS, 3 qt
  • Steel Collecting Pan For Furnace Model Lt 9, L9/11/skm (691400147).

Foil Wrap Dispenser

Buy Foil Wrap Dispenser Items Including:
  • Parafilm Dispenser Clear Acrylic (176205)
  • Parafilm wrap, 20"W
  • Parafilm Wrap, 4"W.

Acquisition Data Logger

Buy Acquisition Data Logger Items Including:
  • MicroLite II Temperature USB Data Logger with 8k Sample Memory
  • MicroLite II External NTC Temperature USB Data Logger
  • General Tools and Instruments HT10 USB Temperature Data Logger
  • Tilt/Acceleration Data Logger -50/+50G, 7 Day Battery (SHOCK101-50).

Cleaners Solution

Buy Cleaners Solution Items Including:
  • Mat & Table Top Cleaner, 1 Quart spray bottle
  • Cleaning Solution (Chromic-Sulfuric Acid) (500mL) (YO-88005-83)
  • Liqui-Sol™ Stainless Steel Cleaner, case of 12
  • (20885LQ)
  • Cole-Parmer® Micro-90® cleaning solution, case of twelve 1 qt (YO-18100-00).

Sterile Products

Buy Sterile Products Items Including:
  • Sterilized Sampling Bottle Assembly, 125 mL
  • Sterilized Sampling Bottle Assembly, 250 mL
  • SealPlate films, 100/pk, sterile (YO-13024-02)
  • MiniStrip film, 200/pk, sterile (YO-13024-06)
  • Gridded Membrane Filters, Sterile, White/black, 0.45 Micron.



General Tools and Instruments Airflow Measurement to Sterile Products

>