Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 2000

John Guest Acetal Push-to-Connect Reducing Unions   to   Coorstek Rectangular Tray

Image
  Product Detail
More Detail

John Guest Acetal Push-to-Connect Reducing Unions

Buy John Guest Acetal Push-to-Connect Reducing Unions Items Including:
  • Reducing Union , 5/16 X 3/16, 10 Per Case (YO-34006-36)
  • Reducing Union, 5/16 X 5/32, 10 Per Case (YO-34006-61)
  • Union Connector, 1/4 X 3/16, 10 Per Pack (YO-34006-22)
  • Union Connector, 5/16 X 1/4, 10 Per Pack (YO-34006-23).

Coorstek * Porcelain Desiccator Plates

Buy Coorstek * Porcelain Desiccator Plates Items Including:
  • Porcelain dessicator plate, 140 mm plate size (60454)
  • Porcelain dessicator plate, 190 mm plate size (60455)
  • Porcelain dessicator plate, 230 mm plate (60456)
  • Spot plates, dark blue glazed porcelain, autoclavable, 12 wells, Coors (60437).

Honeywell Chart Recorder Manual

Buy Honeywell Chart Recorder Manual Items Including:
  • Replacement Chart Paper for Honeywell DR4300 10" Process Recorders, 10
  • Thermal Paper for Honeywell DR4500A 12" Digital Recorders
  • Honeywell DR4300 10" Process Recorder, 1 channel
  • Honeywell DR4300 10" Process Recorder, 2 channels.

Extra-Long Stainless Steel Probes

Buy Extra-Long Stainless Steel Probes Items Including:
  • Type J Extra-long stainless steel thermocouple probe; 10"L (052297B-J)
  • Type J Extra-long stainless steel thermocouple probe with ungrounded j (072997A-J)
  • Type K Extra-long stainless steel thermocouple probe with ungrounded j (072997A-K).

Glass Vial with Measuring Cap

Buy Glass Vial with Measuring Cap Items Including:
  • Glass Vials PTFE Lined Cap Clear 12 ml 200/pk (B7800-12)
  • Glass Vials PTFE Lined Cap Clear 16 ml 200/pk (B7800-4)
  • Glass Vials PTFE Lined Cap Clear 20 ml 100/pk (B7800-20)
  • Glass Vials PTFE Lined Cap Clear 22 ml 200/pk (B7800-5).

Alliance Plastic Threaded Valve Cap

Buy Alliance Plastic Threaded Valve Cap Items Including:
  • Hayward True Union Ball Check Valve, 1/2" socket and NPT(F) connectors
  • Hayward True Union Ball Check Valve, 3/4" socket and NPT(F) connectors
  • Hayward True Union Ball Check Valve, 1-1/2" socket and NPT(F) connecto.

Labconco Fume Adsorbers

Buy Labconco Fume Adsorbers Items Including:
  • Single-Filter Organic Solvent Fume Adsorber, 115V (YO-09003-30)
  • Single-Filter Organic Solvent Fume Adsorber, 230V, 50/60 Hz (YO-09003-35)
  • Organic Fume Adsorber Replacement Filter (YO-09003-50)
  • Ammonia Fume Adsorber Replacement Filter (YO-09003-54).

Pyrex Brand 1060 Beakers - Berzelius

Buy Pyrex Brand 1060 Beakers - Berzelius Items Including:
  • Pyrex Brand 1060 Berzelius Tall Form Beaker, 100 mL, 12/pk (1060-100)
  • Pyrex Brand 1060 Berzelius Tall Form Beaker, 200 mL, 12/pk (1060-200)
  • Pyrex Brand 1060 Berzelius Tall Form Beaker, 300 mL, 12/pk (1060-300).

Heating Mantle Temperature Range

Buy Heating Mantle Temperature Range Items Including:
  • 60° heating mantle with 2-1/2" top diameter, 40 watts, 115 VAC (100AO710)
  • 60° heating mantle with 10" top diameter, 400 watts, 230 VAC (100AO725)
  • 60° heating mantle with 12" top diameter, 400 watts, 230 VAC (100AO727).

Kapton Polymide Tape

Buy Kapton Polymide Tape Items Including:
  • Kapton Tape, 1/8" x 36 yd
  • Kapton Tape, 1/4" x 36 yd
  • Kapton Tape, 1/2" x 36 yd
  • Kapton Tape, 3/4" x 36 yd
  • Kapton Tape, 1" x 36 yd.

Speed Controls

Buy Speed Controls Items Including:
  • AC Variable-Speed Controller, 1/3 hp, 115/230 VAC, 1.7 amp, 120-240VAC
  • AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2.4 amp, 120-240VAC
  • WSC-5-DDO : Wind Speed Controller Dual Set Point
  • WSC-5-SDOR : Wind Speed Controller Single Set Pt..

Restaurant Hot Plate Temperature Controller

Buy Restaurant Hot Plate Temperature Controller Items Including:
  • RET basic IKAMAG Stirring Hot Plate 115V (3622001)
  • RET basic IKAMAG stirring hot plate 230V (3622000).

Stainless Steel Cleanroom Tables

Buy Stainless Steel Cleanroom Tables Items Including:
  • Stainless Steel Worktables with Rear Splash, 48"L x 30"W
  • Flat bullnose-edged work table with a SS undershelf; 24"L, 400 lb capa (SS-242)
  • Flat bullnose-edged work table with a SS undershelf; 30"L, 500 lb capa (SS-240).

Ametek Digital Force and Torque Gauge

Buy Ametek Digital Force and Torque Gauge Items Including:
  • Sts 3 X 0.0005 In-Lb Torque Sensor Smart Technology
  • Sts 100 X 0.02 In-Lb Torque Sensor Smart Technology
  • Sts 200 X 0.04 In-Lb Torque Sensor Smart Technology
  • Slc 50 X 0.01 Lbf Load Sensor Smart Technology
  • Load Sensor Smart Technology 500 X 0.05 Lbf.

High Precision High Pressure Syringe Pumps

Buy High Precision High Pressure Syringe Pumps Items Including:
  • Pump, High Precision - Ultra High Pressure Pumps, up to 18,000 psi, Co (U05SNX01)
  • Pump, High Precision - Ultra High Pressure Pumps, up to 18,000 psi, Co (F05SNXP1-SP1)
  • Cole-Parmer High Pressure Programmable Single-syringe Infusion Pump, 1.

Rectangular Tanks with Covers

Buy Rectangular Tanks with Covers Items Including:
  • Rectangular Tank with Cover, HDPE, 12 Gal
  • (YO-06323-27)
  • Rectangular Tank with Cover, HDPE, 22 Gal
  • (YO-06323-35)
  • Rectangular Tank with Cover, HDPE, 25 Gal

Eppendorf Fixed-Volume 2000 Series Pipettors

Buy Eppendorf Fixed-Volume 2000 Series Pipettors Items Including:
  • Fixed-volume pipettors, 100 µL (22 47 115-5)
  • Fixed-volume pipettors, 200 µL (22 47 125-2)
  • Fixed-volume pipettors, 500 µL (22 47 145-7)
  • Fixed-volume pipettors, 1000 µL (22 47 165-1)
  • Fixed-volume pipettors, 1500 µL (22 47 170-8).

Pvc Pipe Fitting False

Buy Pvc Pipe Fitting False Items Including:
  • Pipe fittings, Swivel bulkhead connector, PVC, 2" NPT (F), 2-1/2", 6", (YO-31800-10)
  • Installation Fittings, tee pvc80 for 1" ID pipe (PV8T010F)
  • Installation Fittings, tee pvc80 for 1.25" ID pipe (PV8T012F).

Thin Wall Metal Tubing

Buy Thin Wall Metal Tubing Items Including:
  • Cole-Parmer PCR Tubes, individual, 0.2 mL, thin walled with dome caps,
  • PCR tubes, polypropylene, 0.2 ml, thin wall with flat caps, 1000/case
  • 12" Vertical Metal Wall Thermometer with Alcohol Spirit Tube
  • -50F to.

Mks Absolute Pressure Transducer

Buy Mks Absolute Pressure Transducer Items Including:
  • Absolute pressure monitor, 0 to 20 psia
  • Absolute pressure monitor, 0 to 50 psia
  • Absolute pressure monitor, 0 to 100 psia
  • Absolute pressure monitor, 0 to 10 psia
  • 0 to 25 psia Cole-Parmer 316 Stainless Steel Absolute Transmitter, 4 t.

Medical Wall Flow Meter

Buy Medical Wall Flow Meter Items Including:
  • Power supply, Wall-mt, 115VAC/12VDC, US.

Male Female Luer Pocket Fit

Buy Male Female Luer Pocket Fit Items Including:
  • Luer tee, nylon, female-male-female, pack of 25 (YO-45502-85)
  • Luer Tee, Male-Male-Female, PC, 25/pk (YO-45501-75)
  • Luer Tee, Male-Male-Female, PP, 25/pk (YO-45500-75)
  • Polycarbonate fittings; female luer x male lock, rotating; 100/pack (YO-30600-33).

0.45 Micron Mixed Cellulose Ester Filters

Buy 0.45 Micron Mixed Cellulose Ester Filters Items Including:
  • Advantec Sterile Mixed Cellulose Ester Filter Membranes 0.45 WG IND 85
  • Advantec Sterile Mixed Cellulose Ester Filter Membranes; 47mm dia; 0.6 (YO-06644-06)
  • Advantec Sterile Mixed Cellulose Ester Filter Membranes; 47mm dia; 0.4 (YO-06644-08).

Mini Handheld Thermocouple Meter Model Mtc

Buy Mini Handheld Thermocouple Meter Model Mtc Items Including:
  • Fluke 50-Series II (Model 51) Thermocouple Thermometer with Single In (FLUKE-51-2 60HZ)
  • Fluke 50-Series II (Model 52) Thermocouple Thermometer with Dual Inpu (FLUKE-52-2 60HZ).

100 Mm Filter Paper

Buy 100 Mm Filter Paper Items Including:
  • Whatman Qualitative Filter Papers; 4.25 cm dia; pore size, 11µ; 100
  • Whatman Qualitative Filter Papers; 5.5 cm dia; pore size, 11µ; 100/
  • Whatman Qualitative Filter Papers; 9.0 cm dia; pore size, 11 µ; 100.

Od Compression Fitting

Buy Od Compression Fitting Items Including:
  • Compression fittings, Bulkhead unions; Black PP, 3/8" OD, 2-5/8" x 15/ (YO-06444-32)
  • Compression fittings, Bulkhead unions; Black PP, 1/2" OD, 2-3/4" x 1-5 (YO-06444-34).

Square Panel Mount Vacuum Gauge

Buy Square Panel Mount Vacuum Gauge Items Including:
  • NSF-Certified Pressure Gauge, 0 to 30 PSI, Bottom Mount 1/4" NPT(M) Co (111.10DW)
  • NSF-Certified Pressure Gauge, 0 to 60 PSI, Bottom Mount 1/4" NPT(M) Co
  • NSF-Certified Pressure Gauge, 0 to 160 PSI, Bottom Mount 1/4" NPT(M) C (4377716).

Lab Type Attrition Mill

Buy Lab Type Attrition Mill Items Including:
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 (YO-04149-00)
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 (YO-04149-05)
  • Micro-Grinder Mill (YO-04302-20)
  • Economical hand mill (YO-04021-00).

Porcelain Desiccator Plates

Buy Porcelain Desiccator Plates Items Including:
  • Porcelain dessicator plate, 140 mm plate size (60454)
  • Porcelain dessicator plate, 190 mm plate size (60455).

Coorstek Rectangular Trays, High-Alumina

Buy Coorstek Rectangular Trays, High-Alumina Items Including:
  • Tray, high-alumina, rectangular, autoclavable, CoorsTek , 13 mL, 60 mm (65577)
  • Tray, high-alumina, rectangular, autoclavable, CoorsTek , 32 mL, 75 mm (65578)
  • Tray, high-alumina, rectangular, autoclavable, CoorsTek , 64 mL, 100 m (65579).



John Guest Acetal Push-to-Connect Reducing Unions to Coorstek Rectangular Tray

>