Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 22

Rubbermaid Polypropylene Containers   to   Plastic Waste Bin

Image
  Product Detail
More Detail

Rubbermaid Polypropylene Containers

Buy Rubbermaid Polypropylene Containers Items Including:
  • Rubbermaid Storage Container with Handles, Clear PP, 2 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 12 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 18 quart
  • Rubbermaid Storage Container with Handles, Clear PP, 22 quart.

Mounting Clamps

Buy Mounting Clamps Items Including:
  • Ultra-C Mount Clamp (614)
  • Replacement mounting clamp (GF-4003)
  • Fixing/mounting Clamp For 21 cfm Filters (YO-29587-80)
  • Fixing/mounting Clamp For 127 And 233 cfm Filters (YO-29587-84)
  • Camera-mount Adapter (53-2232W)

Max Amp

Buy Max Amp Items Including:
  • Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 1 (K20-2-321* (1300F MAX)) (YO-08541-23)
  • Metering Pump System With 15-gal Tank; 18 mL/min Max, 115 VAC, 60 Hz
  • Metering Pump System With 15-gal Tank; 43 mL/min Max, 115 VAC, 60 Hz.

Cole-Parmer Glass Stir Rods

Buy Cole-Parmer Glass Stir Rods Items Including:
  • Cole-Parmer Glass Stir Rods with Rubber Policeman, 10" 12/pk (YO-06369-56)
  • Cole-Parmer Glass Stir Rods with Rubber Policeman, 12" 12/pk (YO-06369-58)
  • Stir Rod, Glass, 150mm, 200/pk (40500-150)
  • Stir Rod, Glass, 250mm, 100/pk (40500-250).

Cole-Parmer Sieve Shaker Accessories

Buy Cole-Parmer Sieve Shaker Accessories Items Including:
  • Mesh Screen, SS, 4.75 mm sieve opening, 4 mesh
  • Mesh Screen, SS, 0.150 mm sieve opening, 100 mesh
  • Mesh Screen, SS, 0.125 mm sieve opening, 115 mesh
  • Mesh Screen, SS, 0.106 mm sieve opening, 150 mesh
  • Mesh Screen, SS, 0.090 mm sieve opening, 170 mesh.

Power 3000

Buy Power 3000 Items Including:
  • Programmable Power Supply, 3000 VDC/150 mA, 115V (YO-28403-76)
  • Programmable Power Supply, 3000 VDC/150 mA, 230V (YO-28403-78)
  • Programmable Power Supply, 3000 VDC/300 mA, 115V (YO-28403-80)
  • Accu-cal Digital Test Gauge, Vac To 3000 Psi, Loop Powered.

Ika Rw 20 Digital

Buy Ika Rw 20 Digital Items Including:
  • IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC.

Accident Prevention Tags

Buy Accident Prevention Tags Items Including:
  • Tag, Danger Defective Equipment, Back A, 5 7/8" X 3 1/8", PF-Cardstock (MDT122CTP)
  • Tag, Caution Unsafe Do Not Use, Back A, 5 7/8" X 3 1/8", PF-Cardstock (MCGT225CTP).

Tektronix Function Generators

Buy Tektronix Function Generators Items Including:
  • Tektronix® AFG3021B, Single Channel, Arbitrary/Function Generator, (AFG3021B)
  • Tektronix® AFG3022B, Dual Channel, Arbitrary/Function Generator, 2 (AFG3022B)
  • Tektronix® AFG3102, Dual Channel, Arbitrary/Function Generator, 10 (AFG3102).

Hand Operated Water Pumps

Buy Hand Operated Water Pumps Items Including:
  • Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon
  • Hand-operated chemical siphon/drum pump, 12 strokes/gallon
  • Water Pump, 6 strokes/gallon, 3 foot inlet tube.

Thermocouple Temperature Controller

Buy Thermocouple Temperature Controller Items Including:
  • Oakton Temp-9000 Thermocouple Temperature Controller, 115V
  • Oakton Temp-9000 Thermocouple Temperature Controller, 230V
  • Autotuning Benchtop Temperature Controllers; type J; 100-240V
  • Digi-Sense® Standard Temperature Controller, 110V (CPTEMCTPSTD01).

Cole-Parmer Dry Heat Sterilizers

Buy Cole-Parmer Dry Heat Sterilizers Items Including:
  • Dry Heat Sterilizer, 0.25 cu ft, 120 VAC
  • Dry Glass Bead Sterilizer, 3" D x 1-3/4" dia sterilizing well; 110 VAC (YO-10779-00)
  • Dry Glass Bead Sterilizer, 3" D x 1-3/4" dia sterilizing well; 220 VAC (YO-10779-05).

Laser Label

Buy Laser Label Items Including:
  • Cryogenic label for laser printers, 1 1/2"W x 3/4"H
  • Cole-Parmer Cryogenic label for laser printers, 1 1/2"W x 3/4"H
  • Tough-Spots™ label for laser printers
  • Safety Sign, Danger - Laser Operating, 7" X 10", Adhesive Vinyl.

Cole-Parmer Nonsterile Culture Tubes without Caps

Buy Cole-Parmer Nonsterile Culture Tubes without Caps Items Including:
  • Nonsterile culture tubes without cap; 17mm x 100mm; material, PP; colo
  • Nonsterile culture tubes without cap; 17mm x 100mm; material, PS; colo.

Tip Extender

Buy Tip Extender Items Including:
  • Extender; 3/4" tip (YO-04710-81)
  • Thermo Scientific Finntip 200 Ext Pipette Tips, 5 to 200 µL, 400/bo
  • Thermo Scientific Finntip 1000 Ext Pipette Tips, 100 to 1000 µL, 10
  • Thermo Scientific Finntip 1000 Ext Sterile Pipette Tips, 100 to 1000.

Testing Laboratories

Buy Testing Laboratories Items Including:
  • PFA Test Tubes With Caps, 10 mL
  • PFA Test Tubes With Caps, 15 mL
  • PFA Test Tubes With Caps, 20 mL
  • Advantec Vacuum Filtration Manifold, Sterility Test; Stainless Steel, (YO-02924-00)
  • Cole-Parmer Autoclavable Test Tube Basket, PP, 6/pk (YO-06720-24).

Range Counter

Buy Range Counter Items Including:
  • 1/8 DIN panel-mount programmable tachometer/counter/totalizer, 230 VAC (YO-08212-45)
  • Micrometer with digital counter, 0 to 1" range (52-222-001-1).

Cole-Parmer 304 Stainless Steel Manifolds

Buy Cole-Parmer 304 Stainless Steel Manifolds Items Including:
  • 304 Stainless Steel manifold; 2 outlets; 1/4" inlet NPT(F) (YO-31521-31)
  • 304 Stainless Steel manifold; 2 outlets; 3/8" inlet NPT(F) (YO-31521-33)
  • 304 Stainless Steel manifold; 2 outlets; 1/2" inlet NPT(F) (YO-31521-35).

Emergency Tag

Buy Emergency Tag Items Including:
  • Tag, Emergency Shower & Eye Wash Test Record, 5 7/8" X 3 1/8", PF-Card (MGT207CTP).

Luer Lock Syringes

Buy Luer Lock Syringes Items Including:
  • Syringes with PTFE luer lock; syringe capacity; 50µL; needle gauge; (YO-07939-32)
  • Syringes with PTFE luer lock; syringe capacity; 100µL; needle gauge (YO-07939-33)
  • Syringes with PTFE luer lock; syringe capacity; 1 mL; needle gauge; 22 (YO-07939-80).

Fluke 66

Buy Fluke 66 Items Including:
  • Fluke 68-IS : Intrinsically Safe Infrared Thermometer (FLUKE-68IS).

Pumps From

Buy Pumps From Items Including:
  • Powder-Coated Base Plate for 75421-02, -12, -22, -72 Pumps
  • Pump Less Volute, Centrifugal pump, for either all bronze or bronze fi (YO-79730-73)
  • Pump Less Volute, Centrifugal pump, for either all bronze or bronze fi (YO-79730-74).

Thermo Scientific Safety Refrigerators/Freezers

Buy Thermo Scientific Safety Refrigerators/Freezers Items Including:
  • Refrigerator/freezers; two doors; Description, Explosion Proof; 120V (3551)
  • Upright refrigerator / freezer (3771)
  • Undercounter compact refrigerator / freezer (3750-1)
  • Refrigerator/freezers; two doors; Description; Flammable material stor (3551-10).

Replacement Thermal

Buy Replacement Thermal Items Including:
  • Replacement thermal paper for 10383-93, 6 rolls per pack
  • Flir i3/i5/i7 Replaceable Li-Ion Battery (197410)
  • Thermal transfer compound, 4 oz tube (1978-DP)
  • Thermal Imager Pouch/Case
  • Replacement Paper for Thermal Printer 10000-38 (pack of 5) (1250).

Cole-Parmer Glass Staining Jar with Cover

Buy Cole-Parmer Glass Staining Jar with Cover Items Including:
  • Staining Jar with Cover (YO-48585-20)
  • Glass Coplin Staining Jar with glass cover (YO-48585-30).

Labconco Hoods

Buy Labconco Hoods Items Including:
  • Sash Stop for Labconco Protector® Premier® Hoods (YO-09070-84)
  • Labconco Telescoping Base Stand, 3 ft wide
  • Labconco Telescoping Base Stand, 6 ft wide
  • Labconco Telescoping Base Stand, 5 ft wide
  • Labconco HEPA Filter for 3 ft horizontal clean benches.

Cole-Parmer Footwear

Buy Cole-Parmer Footwear Items Including:
  • Polypropylene (PP) Shoe Covers, Regular soles, Extra large
  • Polypropylene (PP) Shoe Covers, Skid-free soles, Extra large
  • Conductive Shoe Cover, Polypropylene
  • Conductive Shoe Cover, Polypropylene, Skid-free
  • Polyethylene (PE) Shoe Covers, Universal.

Polyethylene Bottles

Buy Polyethylene Bottles Items Including:
  • Thermo Scientific Nalgene heavy-duty high-density polyethylene bottle, (2125-1000)
  • Thermo Scientific Nalgene heavy-duty high-density polyethylene bottle, (2125-2000)
  • Thermo Scientific Nalgene heavy-duty high-density polyethylene bottle, (2125-4000).

Disposable Polyethylene Gloves

Buy Disposable Polyethylene Gloves Items Including:
  • Ansell Polyethylene Gloves, Small, 10 boxes of 100 each
  • Ansell Polyethylene Gloves, Medium, 10 boxes of 100 each.

Plastic Waste Bin

Buy Plastic Waste Bin Items Including:
  • Stackable Bin, 12" High, Pack Of 2 Bins (30282 BLUE).



Rubbermaid Polypropylene Containers to Plastic Waste Bin

>