Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 24

Multi Gas Monitors   to   Silicone Valves

Image
  Product Detail
More Detail

Multi Gas Monitors

Buy Multi Gas Monitors Items Including:
  • MSA Altair 4&5 Multi-Gas Calibration (YO-17102-11)
  • MSA Five Star Multi-Gas Calibration (YO-17102-12)
  • MSA Orion Multi-Gas Calibration (YO-17102-14)
  • MSA Solaris Multi-Gas Calibration (YO-17102-16)
  • Sperian PhD Multi-Gas Calibration (YO-17102-20).

Plas-Labs Mini Glove Box

Buy Plas-Labs Mini Glove Box Items Including:
  • Mini glove box; 31 1/2 glove box 110v (815-PGB)
  • Replacement latex gloves for Mini Glove Box; size 9 1/2 (800-GLL).

Thermometer Sensor

Buy Thermometer Sensor Items Including:
  • Fluke 61 Infrared Thermometer with Class II laser sighting (61 3562512)
  • Oakton Food TempTestr Mark-I Infrared Thermometer kit
  • Includes TempTe
  • Oakton TempTestr IR Food Thermometer (YO-35625-45)
  • Fluke 63 Infrared Thermometer, Basic model (FLUKE-63).

Thermal Relay

Buy Thermal Relay Items Including:
  • 25 Pack Of Thermal Pads (Used With Heatsinks to dissipate generated he.

Stainless Steel Tanks

Buy Stainless Steel Tanks Items Including:
  • Stainless steel cylindrical utility tank with cover, 18-18 stainless s (YO-07233-10)
  • Stainless steel cylindrical utility tank, 12 quart
  • Cover for Stainless steel cylindrical utility tank, 12 quart
  • Stainless steel cylindrical utility tank, 20 quart.

Tenv Motors

Buy Tenv Motors Items Including:
  • Leeson NEMA Type 56C-face TENV motor, 1/4 hp, 1800 rpm, 12 VDC
  • Leeson NEMA Type 56C-face TENV motor, 1/3 hp, 1800 rpm, 12 VDC.

General Tools and Instruments Vane Anemometers

Buy General Tools and Instruments Vane Anemometers Items Including:
  • Mini-Airflow/Temperature Meter with Wind Chill and Compass.

Tension Testing

Buy Tension Testing Items Including:
  • NLV-220-T: Tension Stand
  • NLV-220S-T: Tension Stand W/Distance Meter
  • Surface tension apparatus
  • Mark-10 MR03-5 Force Sensor, 5 lb x 2.5 kg x 25 N
  • Mark-10 MR03-10 Force Sensor, 10 lb x 5 kg x 50 N

Oxygen Bottles

Buy Oxygen Bottles Items Including:
  • Fill solution for chlorine dioxide sensors, 30-mL bottle (YO-99673-11)
  • Fill solution for Free Chlorine sensors, 30-mL bottle (YO-99673-13)
  • BOD microbe capsules; bottle of 50 (YO-05466-00)
  • Nonstirring BOD bottle probe for YSI® meters (5750).

Ir Temperature Sensor

Buy Ir Temperature Sensor Items Including:
  • PVDF Infrared Flow Sensor; 1.06 to 32 GPM, 7/8" barb connection (IR-OPFLOW-100.61H)
  • Testo Pocket Line Thermometer with IR/Ambient Measurement (0560 0810)
  • Oakton Food Safety IR Thermometer (YO-35625-40)
  • Thermocouple/RTD/IR Thermometer (800043).

Propane Regulators

Buy Propane Regulators Items Including:
  • Propane primary regulator, 7.5 cu ft disposable cylinder (1261AG4H30).

Super Replacement

Buy Super Replacement Items Including:
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C304)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C312)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C320).

Rittal Enclosure Air Conditioners

Buy Rittal Enclosure Air Conditioners Items Including:
  • AC With Condensate Evaporator 37.4" X 15.7" X 10.2", 2.6amps, 400v 3-5 (YO-30002-20)
  • AC With Condensate Evaporator 37.4" X 15.7" X 10.2", 2.6amps, 400v 3-5 (YO-30002-23).

Motic Digital Microscope

Buy Motic Digital Microscope Items Including:
  • Motic Digital Microscope Camera, Moticam 1, 1/4" CMOS
  • Motic Digital Microscope Camera, Moticam 2, 1/3" CMOS
  • Motic Digital Microscope Camera, Moticam 10, 1/2.5" CMOS
  • Motic Compound Microscope with Digital Camera, Koehler illumination.

Stools Chairs

Buy Stools Chairs Items Including:
  • Clean Room Polyurethane Chair, 16" - 21" Height
  • Clean Room Polyurethane Chair, 22" - 32" Height
  • Cleanroom stool, vinyl, 25" to 30", chrome tubular steel base
  • Cleanroom stool, vinyl, 24" to 34", aluminum base.

Stainless Steel Pumps

Buy Stainless Steel Pumps Items Including:
  • Sandpiper Air-Powered Double-Diaphragm Stainless Steel Pump, 316 SS, 4 (E02B1SYSSNS000.)
  • Sandpiper Air-Powered Double-Diaphragm Stainless Steel Pump, 316 SS, 4 (SB1,SGN4SS.)
  • Unloader (Pressure Relief) Valve, Stainless Steel, 75 to 500 PSI Stain.

Storage Unit Bin

Buy Storage Unit Bin Items Including:
  • Tip-Out Bin Unit, 6 bin capacity (QTB 306 IVORY)
  • Tip-Out Bin Unit, 5 bin capacity (QTB 305 IVORY)
  • Tip-Out Bin Unit, 4 bin capacity (QTB 304 IVORY)
  • Tip-Out Bin Unit, 3 bin capacity (QTB 303 IVORY)
  • Tip-Out Bin Unit, 2 bin capacity (QTB 302 IVORY).

Chiller Laboratory

Buy Chiller Laboratory Items Including:
  • Cole-Parmer Polystat recirculator with force/suction pump, 21 lpm, 250 (YO-13042-05)
  • Cole-Parmer Polystat recirculator with force/suction pump, 21 lpm, 250 (YO-13042-07)
  • Cole-Parmer® Polystat® sealed circulator with USB port, 17 lpm (YO-13042-09).

Three Rocker

Buy Three Rocker Items Including:
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, Manifold Mount
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/8 NPT(F).

Disposable Scalpels

Buy Disposable Scalpels Items Including:
  • Disposable scalpel, SS, #10 blade (YO-10918-31)
  • Disposable scalpel, SS, #11 blade (YO-10918-33)
  • Disposable scalpel, SS, #12 blade (YO-10918-35)
  • Disposable scalpel, SS, #15 blade (YO-10918-37)
  • Disposable safety scapel, SS, #10 blade (YO-10918-00).

Clocks and Timers

Buy Clocks and Timers Items Including:
  • Jumbo Display Push-Button Clock/Timer
  • Cole-Parmer Radio-Controlled Wall Clock, analog
  • Cole-Parmer Digital Radio-Controlled Wall Clock
  • Temperature & Humidity Wall Clock (YO-08610-15)
  • Wall clock, 115 VAC (S12AB)

Water Pollution Testing

Buy Water Pollution Testing Items Including:
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

Labnet Prism Centrifuge Accessories

Buy Labnet Prism Centrifuge Accessories Items Including:
  • Individual adapters for Prism™ Microcentrifuge, for 0.4/0.25 mL tub
  • Individual adapters for Prism™ Microcentrifuge, for 0.2 mL PCR, the
  • Individual adapters for Prism™ Microcentrifuge, for 0.5/0.6 mL tube.

Remote Temperature Sensor

Buy Remote Temperature Sensor Items Including:
  • Wireless Thermometer Remote Bottle Sensor Module for p/n 37804-09
  • Wireless Thermometer Set; Includes Monitor And One Remote Sensor (4115CP)
  • Wireless Thermometer Remote Sensor Module for p/n 94460-78
  • Cole-Parmer Thermohygrometer with remote sensor.

Air Vinyl

Buy Air Vinyl Items Including:
  • Sensidyne Gas Detection Tubes, Vinyl Acetate
  • CMS Chip, Vinyl Chloride, 10 to 250 ppm
  • Safety Sign, Danger - Compressed Air, 7" X 10", Adhesive Vinyl.

Adventurer Pro Balances

Buy Adventurer Pro Balances Items Including:
  • Ohaus Adventurer™ Pro Analytical Balance, 65 g x 0.0001 g, 115VAC, (in
  • Ohaus Adventurer™ Pro Analytical Balance, 110 g x 0.0001 g, 115VAC, (i
  • Ohaus Adventurer Pro Precision Balance AV2101N, 2100g x 1g, NTEP Appr.

Vent Tube

Buy Vent Tube Items Including:
  • Corning cell culture flask, 25 cm2, canted neck, vented cap
  • Corning cell culture flask, 75 cm2, canted neck, vented cap
  • Corning cell culture flask, 150 cm2, canted neck, vented ca
  • Corning cell culture flask, 175 cm2, angled neck, vented ca.

Thermo Scientific Haake Falling Ball Viscometers

Buy Thermo Scientific Haake Falling Ball Viscometers Items Including:
  • Thermo Scientific HAAKE Falling Ball Viscometer.

Cole-Parmer Pressure Dataloggers with Lcd Display

Buy Cole-Parmer Pressure Dataloggers with Lcd Display Items Including:
  • Pressure logger with display, 0 to 300 PSI
  • Pressure logger with display, 0 to 500 PSI
  • Locking Case for PR125/325/525.

Silicone Valves

Buy Silicone Valves Items Including:
  • One-way luer check valve, SAN/LDPE with silicone diaphragm, female-mal (SCV08053)
  • One-way luer check valve, SAN with silicone diaphragm, female-male, pa (SCV23050)
  • One-way luer anti-siphon valve, SAN with silicone diaphragm, female-ma (SCV04052).



Multi Gas Monitors to Silicone Valves

>