Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 29

Cole-Parmer Mills   to   10 Ml Graduated Cylinder

Image
  Product Detail
More Detail

Cole-Parmer Mills

Buy Cole-Parmer Mills Items Including:
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 (YO-04149-00)
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 (YO-04149-05)
  • Alumina-fortified porcelain milling jar, 0.1 gal
  • (YO-04160-00).

Junction Boxes

Buy Junction Boxes Items Including:
  • 6x6x4 Junction Box, Carbon Steel (JB060604HC)
  • 8x6x4 Junction Box, Carbon Steel (JB080604HC)
  • In-line sensor electronics w/junction box (3-2750-1)
  • Universal Mount Junction Box
  • 3/4" NPT Mount Junction Box

Thermo Scientific Nanodrop Fluorometers

Buy Thermo Scientific Nanodrop Fluorometers Items Including:
  • Calibration fluid for Thermo Scientific NanoDrop
  • Calibration check kit for Thermo Scientific NanoDrop ND-8000
  • Thermo Scientific NanoDrop™ Fluorospectrometer, ND-3300 1-position
  • Reconditioning compound PR1 for Thermo Scientific NanoDrop.

Iso/Iec 17025 Individual Masses

Buy Iso/Iec 17025 Individual Masses Items Including:
  • Recalibration report for calibration masses 1-25kg (YO-17108-02)
  • Calibration Service For mass 0.031 Oz To 0.5 Oz; Astm 1-3; Oiml F1, F2 (YO-17108-33)
  • Calibration Service For mass 101 G To 1 Kg; Astm 4-7; NIST F; Oiml M1, (YO-17108-36).

Industrial Stainless Steel

Buy Industrial Stainless Steel Items Including:
  • Digital Stainless Steel Caliper, 0 to 6" with Fractions," or Milimeter (147)
  • Digital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeter (1478)
  • 1/4" NPT stainless steel female/female manual ball valve (XV502SS-4).

Boston Round Glass Bottles

Buy Boston Round Glass Bottles Items Including:
  • Boston Round Glass Bottle Mailer, 1 oz, 3-3/4" L x 1-1/2" dia, 24/cs (2300)
  • Cole-Parmer Bottle, Clear Boston Round, 1 oz, 48/case
  • Cole-Parmer Bottle, Clear Boston Round, 2 oz, 24/case
  • Cole-Parmer Bottle, Clear Boston Round, 4 oz, 24/case.

Stage Air Compressor

Buy Stage Air Compressor Items Including:
  • Direct drive air compressor, 3.0 cfm, hotdog tank, 115 VAC (LA5706)
  • Two-stage stationary, electric- driven air compressors, 16.8 cfm
  • Two-stage stationary, electric- driven air compressors, 24.0 cfm
  • Start-up kit for compressors with 120 gallon tank.

Micro Valves

Buy Micro Valves Items Including:
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, Manifold Mount
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/8 NPT(F).

Cole-Parmer 400 Series Thermistor Probes

Buy Cole-Parmer 400 Series Thermistor Probes Items Including:
  • 400 Series Thermistor Probes; 5/32" diameter; 316SS; 4 1/2" sheath (403)
  • 400 Series Thermistor general purpose probe (401)
  • 400 Series Thermistor small flexible probe (402)
  • 400 Series Thermistor liquid-immersion probe; 1/8" dia (406).

12 Speed Mixer

Buy 12 Speed Mixer Items Including:
  • Stir-Pak High-torque, low-speed mixer system; 2-180 rpm, 115 VAC
  • Servodyne™ High-torque, low-speed mixer complete system; 3-180 RPM
  • Paddle Blender; 50 To 400 mL, Variable Speed, Window Door (YO-36850-12).

Wire Bulk

Buy Wire Bulk Items Including:
  • Thermocouple Wire ,TYPE-J ,30-GAUGE, FEP Insulation,100-ft Spool (J30-1-506)
  • Type T 16-gauge thermocouple wire; PVC/PVC outer/inner insulation; 100 (T16-5-502 | 08541-34)
  • Thermocouple,Wire,TYPE-J,24-GAUGE, FEP Insulation, 100-ft Spool (J24-1-507).

Electric Control Valves

Buy Electric Control Valves Items Including:
  • 2-Position, 3-Way Body Ported Valve; -14.7 to 120 psig; 120VAC (XM30VBG53A)
  • 2-Position, 4-Way Body Ported Valve; -14.7 to 125psig; 120VAC (XM40NBG53A)
  • Inline Valve Mouting Foot Bracket (PSXM8288P)
  • Muffler for valve, 1/8 Sinter Bronze (EM12).

Cole-Parmer Ss Beaker, 4 Qt.

Buy Cole-Parmer Ss Beaker, 4 Qt. Items Including:
  • Cole-Parmer Covered Container, 304 SS, 4-1/2 qt.

Pyrex 9826

Buy Pyrex 9826 Items Including:
  • Pyrex Brand 9826 culture tube; 9 mL, pack of 144
  • Pyrex Brand 9826 culture tube; 11 mL, pack of 144
  • Pyrex Brand 9826 culture tube; 15 mL, pack of 144
  • Pyrex Brand 9826 culture tube; 25 mL, pack of 96
  • Pyrex Brand 9826 culture tube; 34 mL, pack of 96.

Western States Centrifuges

Buy Western States Centrifuges Items Including:
  • Portable Stainless Steel Cart for Laboratory Filtering Centrifuge
  • Filter paper - 320 grade for laboratory filtering centrifuge (17400-70
  • Filter paper - 950 grade for laboratory filtering centrifuge (17400-70.

Double Bag

Buy Double Bag Items Including:
  • Hayward double-length bag filter housing, 2" NPT(F)
  • Hayward single-length bags; 1 µm, 50/pack
  • Hayward single-length bags; 25 µm, 50/pack
  • Hayward single-length bags; 100 µm, 50/pack
  • Hayward double-length bags; 25 µm, 50/pack.

Nmr Tubes

Buy Nmr Tubes Items Including:
  • 7" NMR tube, 400 Mz, 5/pk
  • 7" NMR tube, 300 Mz, 5/pk
  • 8" NMR tube, 300Mz, 5/pk
  • 7" Disposable NMR tube, 100/pk
  • 8" Disposable NMR tube, 100/pk

Colder Non-Spill Quick Disconnect Couplings

Buy Colder Non-Spill Quick Disconnect Couplings Items Including:
  • NS6 non-spill quick-disconnect body, polypropylene, 1/2" OD compressio (NS6D13008)
  • Non-Spill Quick Disconnect, 1/2" Male Pipe Thread (NPT), Polypropylene (NS6D10008).

Impact Testing of Materials

Buy Impact Testing of Materials Items Including:
  • Impact tester, light duty (YO-04204-20)
  • Impact tester, heavy duty (YO-04204-22)
  • Impact tester, extra-heavy duty (YO-04204-24).

Platform Shakers

Buy Platform Shakers Items Including:
  • Thermo Scientific MaxQ™ 2000 & 3000 Open-Air Platform Small Analog (SHKA2000)
  • Thermo Scientific MaxQ™ 2000 & 3000 Open-Air Platform Small Digital (SHKE2000)
  • Thermo Scientific MaxQ™ 2000 & 3000 Open-Air Platform Large Digital (SHKE3000).

Hamilton Syringes with Luer Tip

Buy Hamilton Syringes with Luer Tip Items Including:
  • Hamilton Gastight Syringes with luer tip; capacity, 2.5mL, 22 gauge ne
  • Hamilton Gastight Syringes with luer tip; capacity, 5.0mL, 22 gauge ne
  • Hamilton Gastight Syringes with luer tip; capacity, 10.0mL, 22 gauge n.

Stainless Flask

Buy Stainless Flask Items Including:
  • Stainless Steel LN2 Dewar Flask, 1.0 L with Lid (238-111)
  • Stainless Steel Ln2 Dewar, 1.0l, 7 (238-112)
  • Stainless Steel Ln2 Dewar, 2.0l, 12-3/8 (238-113)
  • Stainless Steel Ln2 Dewar, 3.0l, 7-1/2 (238-114)
  • Stainless Steel Ln2 Dewar, 0.5l, 8 (238-115).

Cole-Parmer Dissecting Instruments and Kits

Buy Cole-Parmer Dissecting Instruments and Kits Items Including:
  • Dissecting T-Pins; 1-1/2 inch, 1000/CS (YO-10915-03).

Weights for Scales

Buy Weights for Scales Items Including:
  • Rice Lake Weighing Systems Calibration Weight, Class 4 with Traceable (80505TR)
  • Rice Lake Weighing Systems Calibration Weight, Class 4 with Traceable (80504TR)
  • Rice Lake Weighing Systems Calibration Weight, Class 4 with Traceable (80502TR).

Idec Power Supplies

Buy Idec Power Supplies Items Including:
  • DIN-Rail Power Supply 7.5W (12 VDC, 0.6 A) (PS5R-A12)
  • DIN-Rail Power Supply 7.5W (24 VDC, 0.3 A) (PS5R-A24)
  • DIN-Rail Power Supply 30W (12 VDC, 2.5 A) (PS5R-SC12)
  • DIN-Rail Power Supply 90W (24 VDC, 3.75 A) (PS5R-SE24).

Compact Wall Mount

Buy Compact Wall Mount Items Including:
  • 15" (380 mm) X 15" (380 mm) X 8.3" (210 mm) compact enclosure.
  • 15" (380 mm) X 24" (600 mm) X 8.3" (210 mm) compact enclosure.
  • 20" (500 mm) X 20" (500 mm) X 12" (300 mm) compact enclosure..

Glassware Kits

Buy Glassware Kits Items Including:
  • Drain water cooling kit, 115VAC 60Hz (4591900)
  • Dispenser Kit For Liquid Detergent (4587500)
  • 2-Tote Box Kit (GWOLYKIT)
  • Volumetric Glassware Starter Kit (YO-67973-00)
  • Volumetric Glassware Starter Kit (YO-67973-02)

Salisbury Insulated Tools

Buy Salisbury Insulated Tools Items Including:
  • 30 Piece Deluxe Insulated Tool Kit (YO-91100-53)
  • 60 Piece Hot Box Insulated Tool Kit (YO-91100-63)
  • Salisbury 9 Piece Insulated Basic Electrician Roll
  • Salisbury 9 Piece Insulated Nut Driver Set.

Thermo Centrifuges

Buy Thermo Centrifuges Items Including:
  • Thermo Scientific Heraeus Fresco™ 17 Refrigerated Microcentrifuge w (75002421)
  • Thermo Scientific Heraeus Fresco™ 17 Refrigerated Microcentrifuge w (75002420)
  • Thermo Scientific Heraeus Fresco™ 21 Refrigerated Microcentrifuge w (75002426).

10 Ml Graduated Cylinder

Buy 10 Ml Graduated Cylinder Items Including:
  • Pyrex Brand 3024 cylinder; 10 mL, pack of 1
  • Pyrex Brand 3024 cylinder; 10 mL, case of 24
  • Pyrex Brand 2982 cylinder; 10 mL, case of 24
  • Cylinder, Pyrex Brand 3025, graduated, 10 mL
  • Pyrex Brand 3042 cylinder; 10 mL, pack of 1 (3042-10) (YO-34547-01).



Cole-Parmer Mills to 10 Ml Graduated Cylinder

>