Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 400

Kynar Lined Pipe   to   Spectra

Image
  Product Detail
More Detail

Kynar Lined Pipe

Buy Kynar Lined Pipe Items Including:
  • Pipe Mixer, Kynar schedule 80, 1/2" NPT(M), 12 elements
  • Pipe Mixer, Kynar schedule 80, 3/4" NPT(M), 12 elements
  • Pipe Mixer, Kynar schedule 80, 1-1/2" NPT(M), 6 elements
  • Pipe Mixer, Kynar schedule 80, 1-1/2" NPT(M), 12 elements.

Quest Monitor

Buy Quest Monitor Items Including:
  • QT-32 QUESTemp °32 with sensor bar assembly1 and 2" style globe se (QT-32).

Cole-Parmer Slides and Cover Glasses

Buy Cole-Parmer Slides and Cover Glasses Items Including:
  • Cole-Parmer Brand Slides; frosted; one gross (144 slides)
  • Cole-Parmer Brand Slides; blue frosted; one gross (144 slides)
  • Cole-Parmer Brand Slides; green frosted; one gross (144 slides)
  • Cole-Parmer Brand Slides; pink frosted; one gross (144 slides).

Cole-Parmer Polyester Line

Buy Cole-Parmer Polyester Line Items Including:
  • Polyester line, 328 ft (100 M) long (62-C50)
  • Polyester line, 100 ft (30.5 M) long (62-C15).

Mass of Iron

Buy Mass of Iron Items Including:
  • Class F Calibration mass, 10kg Cast Iron Painted, Density 7.2 (traceab (12767TR)
  • Class F Calibration mass, 25kg Cast Iron Painted, Density 7.2 (traceab (12775TR)
  • Class F Calibration mass, 35kg Cast Iron Painted, Density 7.2 (traceab (12805TR).

High Temperature Heaters

Buy High Temperature Heaters Items Including:
  • Cole-Parmer HPLC Column Heater, Compact 90–260 VAC, 50/60 Hz
  • Cole-Parmer HPLC Column Chiller/ Heater (Multi) 90–260 VAC, 50/60 Hz.

Bacharach Air Sampling and Gas Analysis

Buy Bacharach Air Sampling and Gas Analysis Items Including:
  • Bacharach IEQ Chek™ Indoor Air Quality Monitor with CO2 and CO sens (YO-81973-43)
  • Bacharach IEQ Chek™ Indoor Air Quality Monitor with CO2 and CO sens (YO-81973-44)
  • Bacharach IEQ Chek™ Indoor Air Quality Monitor with CO2 and CO sens (YO-81973-45).

Sample Probes

Buy Sample Probes Items Including:
  • Replacement Sampling Probe Assembly (9007)
  • Solid probes; with 1" tip diameter (YO-04710-55)
  • Ultrasonic Cell Disruptor Replacement Probes with Threaded Tips, 1/2"
  • Ultrasonic Cell Disruptor Replacement Probes with Threaded Tips, 1" di.

Digital Flow Meters

Buy Digital Flow Meters Items Including:
  • Digital control metering pumps; 15.12 L/hr, 230 VAC, 50 Hz
  • Digital control metering pumps; 41.1 L/hr, 115 VAC, 60 Hz, Max 80 PSI
  • Digital control metering pumps; 32.88 L/hr, 230 VAC, 50 Hz
  • Digital control metering pumps; 45.44 L/hr, 230 VAC, 50 Hz.

Cole-Parmer Silica

Buy Cole-Parmer Silica Items Including:
  • Silica SPE cartridges, 3 mL (YO-10937-00)
  • Silica SPE cartridges, 6 mL (YO-10937-03)
  • SILICA GEL GRD923 100-200 25KG (YO-88083-15)
  • 66 WT% NICKEL ON SILICA 5G (YO-88293-96).

All Safety Supplies

Buy All Safety Supplies Items Including:
  • Thermo Scientific Nalgene "Right-to-Know" safety label customized syst
  • Allegro One Man Full Face Piece Supplied Air System with 100 foot Hose
  • Thermo Scientific Nalgene "Right-to-Know" safety wash bottle for ethan (2425-0502).

Cole-Parmer Metering Valves

Buy Cole-Parmer Metering Valves Items Including:
  • Cole-Parmer Concentration Contoller-Air Solenoid Valve (mounted), 3/8&
  • Cole-Parmer® programmable process meter with two SPDT relays, 115 (YO-94785-10)
  • Autofill Valve Box (Low Pressure) for Cole-Parmer Syringe Pump, Infusi (788320) (YO-74903-70).

Sarco Steam Traps

Buy Sarco Steam Traps Items Including:
  • Thermo-Dynamic steam trap, 1"NPT(F) (TD52 1" 54532C)
  • Thermo-Dynamic steam trap with blowdown valve, 1/2" NPT(F) (TD42L 1/2" 0680790)
  • Cast iron float and thermostatic steam trap (parallel configuration); (FT-125 3/4" 50932 ).

Rubbermaid Safety Products

Buy Rubbermaid Safety Products Items Including:
  • Rubbermaid Pop-Up Safety Cone, 20"
  • Rubbermaid Pop-Up Safety Cone, 30"
  • Rubbermaid 2 cup scoop, PE (CPFG9G5100-CLR)
  • Rubbermaid 3 cup scoop, PE (CPFG9G5200-CLR)
  • Rubbermaid 4 cup scoop, PE (CPFG9G5300-CLR).

Yamato Evaporators

Buy Yamato Evaporators Items Including:
  • Yamato Basic Rotary Evaporator System
  • Water bath for Yamato Rotary Evaporator, 115VAC (YO-28622-90)
  • Oil bath for Yamato Rotary Evaporator, 115VAC (YO-28622-95)
  • Rotary Evaporator with Diagonal glassware, vacuum regulator, vapor tem (YO-28623-00).

Cole-Parmer Pvdf Barbed Reducing Y Connectors

Buy Cole-Parmer Pvdf Barbed Reducing Y Connectors Items Including:
  • Barbed Reducing Y-connector, 1/8 X 1/4, PVDF, Pack Of 10 (RY2-4NK (10 PACK))
  • Barbed Reducing Y-connector, 3/16 X 5/16, PVDF, Pack Of 10 (RY3-5NK (10 PACK))
  • Barbed Reducing Y-connector, 1/2 X 5/8, PVDF, Pack Of 10 (RY8-10NK (10 PACK)).

Koflo Pipe Mixers

Buy Koflo Pipe Mixers Items Including:
  • Standard PVC schedule 80 pipe mixer; 1/2" NPT(M), 6 elements (YO-04669-00)
  • Standard PVC schedule 80 pipe mixer; 3/4" NPT(M), 6 elements (YO-04669-02)
  • Standard PVC schedule 80 pipe mixer; 1/2" NPT(M), 12 elements (YO-04669-06).

Red Lion Panel Meters

Buy Red Lion Panel Meters Items Including:
  • Red Lion Closed Base Mount Kit BMK7A000 for CUB5
  • Red Lion CUB5 or MLPS DIN Rail Base Mount Kit BMK11000
  • Panel Meter With Thermocouple And RTD Inputs; Dc Power; Green Lcd
  • Panel Meter With Milliamp And VDC Inputs; Green Lcd
  • Panel Meter Pax2a 2-line.

Earth Resistivity Meter

Buy Earth Resistivity Meter Items Including:
  • Megger DET14C Digital earth test clamp-on meter.

10x Eyepiece

Buy 10x Eyepiece Items Including:
  • Replacement eyepiece with reticle for 03890-10, 10x magnification (YO-03890-51)
  • Replacement eyepiece with reticle for 03890-20, 10x magnification (YO-03890-52)
  • Replacement eyepiece with reticle for 03890-30, 10x magnification (YO-03890-53).

Vinyl Label Printer

Buy Vinyl Label Printer Items Including:
  • Rite in the Rain vinyl labels, 4" x 1-1/8", 1600/pk
  • Cole-Parmer vinyl labels, 2" x 1-1/8" 3200/pk
  • Cole-Parmer vinyl labels, 8-1/2" x 11", 100/pk
  • Label F/bmp21 3/8"h Vinyl Wht
  • Label F/bmp21 1/2"h Vinyl Wht.

Hand Held Ph Meter

Buy Hand Held Ph Meter Items Including:
  • to Convert Dosimeter Into a hand held Sound Meter (YO-50509-41)
  • Hand-held digital vibration meter kit with English units (205)
  • Hand-held digital vibration meter kit with Metric units (205M)
  • Hand-Held Surface Probe for Dew Point Meter (YO-37962-03).

Amprobe Instrument

Buy Amprobe Instrument Items Including:
  • Amprobe Model AC40B, Mini Clamp Digital Multimeter (AC40B)
  • Amprobe AM-220 Digital Multimeter, 600 V
  • Capacitance and Resistance Meter from Amprobe
  • Amprobe RS-3 Pro Clamp Meter, 300 A (RS-3 PRO)
  • Amprobe RS-1007 Pro Clamp Meter, 1000 A (RS-1007 PRO).

Capillary Column Gas Chromatography

Buy Capillary Column Gas Chromatography Items Including:
  • Thermo Scientific TRACE™ TR-1 Column 10-m Length, 0.10-mm ID, 0.10- (YO-01852-00)
  • Thermo Scientific TRACE™ TR-1 Column 50-m Length, 0.15-mm ID, 0.50- (YO-01852-02)
  • Thermo Scientific TRACE™ TR-1 Column 15-m Length, 0.25-mm ID, 0.25- (YO-01852-04).

Portable Stroboscope

Buy Portable Stroboscope Items Including:
  • Monarch Instruments Nova-Strobe BBL LED Stroboscope, internal NiMH rec
  • Monarch Instruments Nova-Strobe BBL Kit LED Stroboscope, internal NiMH
  • PalmStrobe x™, with 115/230 VAC recharger
  • Rechargeable NiMH battery pack for Palm Strobe x.

Simplex Strainers

Buy Simplex Strainers Items Including:
  • Hayward PVC Simplex Basket Strainer; 1/32" preforation (BS1100 1/32)
  • Hayward PVC Simplex Basket Strainer; 1/16" preforation (BS1100 1/16)
  • Hayward PVC Simplex Basket Strainer; 1/32" preforation (BS1200 1/32).

Custom Stainless Steel Products

Buy Custom Stainless Steel Products Items Including:
  • 316 Stainless Steel Combination Nipple, 1/2" ID x 1/2" NPT (YO-33343-40)
  • 316 Stainless Steel Combination Nipple, 1" ID x 1" NPT (YO-33343-44)
  • 316 Stainless Steel Combination Nipple, 1-1/4" ID x 1-1/4" NPT (YO-33343-46).

Microliter General Accessories

Buy Microliter General Accessories Items Including:
  • Standard Microliter Syringes, 10 µL, Cemented-Needle (YO-07938-30)
  • Standard Microliter Syringes, 10 µL, Removable-Needle (YO-07938-40).

Airflow Systems

Buy Airflow Systems Items Including:
  • 2-ft Xpert Filtered Balance System With Guardian Airflow Monitor, 115V (YO-09102-10)
  • 2-ft Xpert Filtered Balance System With Guardian Airflow Monitor, 230V (YO-09102-40).

Spectra/Mesh Filtration

Buy Spectra/Mesh Filtration Items Including:
  • Spectra/Mesh Screen Sheets, Polypropylene, 500 µm, 3/pk
  • Spectra/Mesh Screen Sheets, Polypropylene, 350 µm, 3/pk
  • Spectra/Mesh Screen Sheets, Polypropylene; pore size, 210µ; 30 x 30
  • Spectra/Mesh Screen Sheets, Polypropylene, 30 x 30 cm, 149 µm, 3/pk.



Kynar Lined Pipe to Spectra

>