Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 6

Retsch Ball Mill   to   Scientific Industries Microplate Shakers

Image
  Product Detail
More Detail

Retsch Ball Mill

Buy Retsch Ball Mill Items Including:
  • Stainless Steel Balls, 5 mm (YO-04182-59)
  • Stainless Steel Balls, 7 mm (YO-04182-60)
  • Stainless Steel Balls, 9 mm (YO-04182-61)
  • Stainless Steel Balls, 12 mm (YO-04182-62)
  • Stainless Steel Balls, 20 mm (YO-04182-63)

Palmer Wahl Circular Chart Recorders

Buy Palmer Wahl Circular Chart Recorders Items Including:
  • 8 IN Circular Chart Recorder - Pressure, 1 pen, Flush/back mount (YO-30018-13)
  • Charts, 100/box, 31-day, 500 psi
  • Portable multifunction calibrator
  • Absolute Pressure Module 14.5 psi
  • Absolute Pressure Module 145 psi

Clear Floor Mat

Buy Clear Floor Mat Items Including:
  • Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/c (AMA364681W)
  • Adhesive Floor Mat, 25" x 45", Clear on White, 30-layer mats, 8 mats/c (AMA254581W).

Digital Heater

Buy Digital Heater Items Including:
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base; one-bl (2000Q)
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base; three- (2002Q)
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base;, 2-blo (150) (YO-36402-00).

36 White

Buy 36 White Items Including:
  • 1" wide x 36 yards long - white
  • Label tape, black on white, 3/4" x 23'L
  • Descending Irreversible Low-Temperature Indicators, 36°F (2°C) (YO-90309-65)
  • Compression fittings, Male pipe adapter elbow, White PP,5/16" OD x 1/ (YO-30815-36).

Rs 485 Converter

Buy Rs 485 Converter Items Including:
  • RS-485 to RS-232 converter for 89820-series controllers (3C2 400 000).

Lab Dewar

Buy Lab Dewar Items Including:
  • Lab-grade Glass Dewar Flask, 350 mL
  • Lab-grade Glass Dewar Flask, 665 mL
  • Lab-grade Glass Dewar Flask, 1000 mL
  • Lab-grade Glass Dewar Flask, 1900 mL.

Staticide Esd Solutions

Buy Staticide Esd Solutions Items Including:
  • Staticide ESD Safety Shield Spray, 8 oz can
  • Staticide Microfiber Cloth, 72 wipes/case
  • Solid Surface Staticide (YO-17797-01).

Aluminum Fittings

Buy Aluminum Fittings Items Including:
  • Adapter, NW 16 to 1/8" NPT(F), ALUMINUM (C105-01-104)
  • Adapter, NW 16 to 1/4" NPT(F), Aluminum (C105-01-105)
  • Adapter, 1/8"NPT(F) X NW25, Aluminium (C105-01-221)
  • Adapter,1/4" NPT (f) X NW 25, Aluminium (C105-01-222).

120 Motor Control

Buy 120 Motor Control Items Including:
  • AC Variable-Speed Controller, 1/3 hp, 115/230 VAC, 1.7 amp, 120-240VAC
  • AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2.4 amp, 120-240VAC
  • AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4.2 amp, 120-240VAC o
  • 120 V Pipetus Pipetting Controller.

Extech Hot-Wire Anemometers

Buy Extech Hot-Wire Anemometers Items Including:
  • Extech Heavy-Duty Hot-Wire Thermoanemometer with PC Interface
  • Extech Heavy-Duty CFM Hot-Wire Thermoanemometer with PC Interface.

Low Pressure Check Valves

Buy Low Pressure Check Valves Items Including:
  • Low-Cost Relief Valve, 1/4" NPT(F) (FC-MPR-25-1)
  • Membrane Check Valve Fine Bubble Diffuser
  • Autofill Valve Box (Low Pressure) for Cole-Parmer Syringe Pump, Infusi (788320) (YO-74903-70)
  • Normally closed switch for liquids; 0.5 GPM (YO-32776-20).

Magnetic Meter

Buy Magnetic Meter Items Including:
  • Magnetic Low-Flow Flowsensor, 0.2-20 GPM, Pulse and 4 to 20 mA Output (YO-33111-51)
  • Krohne Enviromag 2000 magnetic Flowmeter, 1 1/2" 6-239 GPM (CP VB14 15 VN31)
  • Krohne Enviromag 2000 magnetic Flowmeter, 4" 37.4-1494 GPM (CP VB14 4 VN31).

Fend-all Primary Eyewash

Buy Fend-all Primary Eyewash Items Including:
  • Fend-all Primary Eyewash Station (32-000200-0000)
  • Universal cart, mount and transport most portable eyewash stations (32-001060-0000).

Cole-Parmer Mortars & Pestles

Buy Cole-Parmer Mortars & Pestles Items Including:
  • Cole-Parmer Mortar and Pestle Set, Porcelain; 80ML, Each
  • Glass Mortar & Pestle Set, 50ml (YO-34500-51)
  • Glass Mortar & Pestle Set, 100ml (YO-34500-53)
  • Glass Mortar & Pestle Set, 250ml (YO-34500-55)
  • Mortar and Pestle; Agate, 125ML, Each.

Cole-Parmer Led Illuminated Magnifiers

Buy Cole-Parmer Led Illuminated Magnifiers Items Including:
  • LED Illuminated Magnifier, Red, 7.5" x 5.25" rectangular lens, 100-240
  • LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-24
  • LED Illuminated Magnifier, Silver, 7.5" x 5.25" rectangular lens, 100-.

Aro Pumps - Positive Displacement Pumps

Buy Aro Pumps - Positive Displacement Pumps Items Including:
  • High-Flow Double-Diaphragm Pump, polypropylene/neoprene, 13 GPM
  • High-Flow Double-Diaphragm Pump, polypropylene/neoprene, 150 GPM
  • Air-Powered Double-Diaphragm Pump, polypropylene/Santoprene, 5 GPM.

Spill Containment Trays

Buy Spill Containment Trays Items Including:
  • Eagle Drum Tray
  • Eagle Drum Tray with Grating.

Thermo Scientific Heratherm Incubators

Buy Thermo Scientific Heratherm Incubators Items Including:
  • Thermo Scientific Heratherm General Protocol 3.5 cuft Gravity Convecti (IGS100)
  • Thermo Scientific Heratherm General Protocol 6.3 cuft Gravity Convecti
  • Thermo Scientific Heratherm Advanced Protocol Security 3.5 cuft Stainl (IMH100-S stainless steel).

Analog Pressure Gauge

Buy Analog Pressure Gauge Items Including:
  • -5 To 5 PSId Handheld Differential Pressure Gauges
  • -100 to 100 psid Handheld Differential Pressure Gauges
  • DPI 150 ABC : Pressure Indicator 150PSI with Analog Out IEEE-488 Commu
  • DPI 150 ABC : Pressure Indicator 1PSIG with Analog Out IEEE-488 Commun.

Cole-Parmer Amber and Clear Safety Bottles

Buy Cole-Parmer Amber and Clear Safety Bottles Items Including:
  • Bottle, safety, amber USP Type 3 glass, square, 250 mL, 33 mm screw ca (844025)
  • Bottle, safety, PVC-coated amber USP Type 3 glass, square, 500 mL, 33 (844027)
  • Bottle, safety, amber USP Type 3 glass, square, 1000 mL, 45 mm screw c (844029).

Brady Lab

Buy Brady Lab Items Including:
  • Lab Pal LABEL, for 0.6 mL vial
  • Poly-white, 3/8"W
  • Lab Pal LABEL, for well plate
  • Vinyl-white, 3/8"W
  • Lab Pal LABEL, for 1.5 mL vial

Nh4cl Ph

Buy Nh4cl Ph Items Including:
  • Replacement ionic strength adjustors, 4 M NH4Cl with 4 M NH (YO-27503-54)
  • Standardizing solution: 0.1 M NH4Cl (951006)
  • Standardizing solution: NH4Cl as N, 1000 ppm (951007)
  • Ammonia fill solution, 0.1M NH4Cl, 125-mL bottle (YO-27503-71).

Pumps Variable

Buy Pumps Variable Items Including:
  • Low Flow Peristaltic Pump, Variable Speed, 1.5 - 5 RPM, 12 VDC, Manual
  • Pump, Variable Speed Peristaltic Pump, 55 GPD (8.67 LPH), 80 PSI (5.4 (XP055LVNX)
  • Pump, Variable Speed Peristaltic Pump, 100 GPD (15.77 LPH), 25 PSI (1
  • (XP100LVNX).

Temperature Indicator Controller

Buy Temperature Indicator Controller Items Including:
  • Flow Indicators for Liquids and Gases, 0.2 to 6.5 L/min, Ball Flow Ind (227155)
  • Sight Flow Indicator, 0.5 To 6.5 GPM; PSF Body With 1/2" NPT(F) Connec (SFI-800-1/2-LF)
  • Sight Flow Indicator, 2 To 20 GPM; PSF Body With 1/2" NPT(F) Connectio.

Spray Tank

Buy Spray Tank Items Including:
  • Spray Gun PTFE Di H20 3/8" (THG-DN6P-TFEV)
  • Spray Gun PTFE Di H20 1/2" (THG-DN8P-TFEV)
  • Spray Gun Recirculating 3/8" (THG-DR6P-TFE)
  • Spray Gun Recirculating Assmby (THG-DR6PVHE02)
  • Dispensing Gun PTFE 3/8"npt (THG-LD6P-TFEV).

Nalgene Tubing

Buy Nalgene Tubing Items Including:
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, w
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, o
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, y.

Air Filtering System

Buy Air Filtering System Items Including:
  • HEPA Filter with Carbon Module for use with Ductless Air Filter System (YO-33703-44)
  • Carbon Module with Final Filter for use with Ductless Air Filter Syste (YO-33703-45)
  • Primary Final Adsorption Carbon Module for Air Cleaning Systems (YO-33703-05).

Vacuum Autoclave

Buy Vacuum Autoclave Items Including:
  • Thermo Scientific Nalgene Autoclavable plastic desiccator; 140mm plate (5315-0150).

Scientific Industries Microplate Shakers

Buy Scientific Industries Microplate Shakers Items Including:
  • Multi-MicroPlate Genie Shaker 240V
  • MicroPlate Genie Shaker 120V
  • MicroPlate Genie Shaker 240V
  • Multi-MicroPlate Genie 120V.



Retsch Ball Mill to Scientific Industries Microplate Shakers

>