Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 600

Tri-Clover Process Control   to   Polyester Tape

Image
  Product Detail
More Detail

Tri-Clover Process Control

Buy Tri-Clover Process Control Items Including:
  • Battery-powered turbine flowmeter/totalizer, 3/4" Tri-Clover, 1 to 10
  • Battery-powered turbine flowmeter/totalizer, 1" Tri-Clover, 2 to 20 gp
  • Battery-powered turbine flowmeter/totalizer, 1 1/2" Tri-Clover, 5 to 5.

Laboratory Stir Bars

Buy Laboratory Stir Bars Items Including:
  • Large-Volume Stir Bar, 4-1/2"L x 1-1/16"dia (YO-04627-00)
  • Large-Volume Stir Bar, 6-1/4"L x 1-1/16"dia (YO-04627-10)
  • MONO-MOLD Standard Stir Bar, 1"L x 3/8" dia
  • MONO-MOLD Standard Stir Bar, 1-1/2"L x 3/8" dia.

Glove Dispensers

Buy Glove Dispensers Items Including:
  • Wire glove dispenser; single
  • Glove dispenser for modular stainless steel drying racks
  • Modular laboratory organizer, glove box dispenser
  • Small Kimwipes wipe dispenser
  • Large Shur-Wipe wipe dispenser

Cole-Parmer Sample Bottles

Buy Cole-Parmer Sample Bottles Items Including:
  • Sample bottle, HDPE, 16 oz, 198/cs (16708519-198N)
  • Wheaton Economy sample bottle; graduated, 1 L
  • Cap for Oakton sample bottles, pack of 10
  • Oakton sample bottles w/o lids, pack of 10
  • Graduated Sampler Bottles, 100 mL, PP, Case of 100 (202445-0100).

Food Testing Kits

Buy Food Testing Kits Items Including:
  • Cole-Parmer Portable NIR Food Analyzer Kit.

Wall Clock Thermometer

Buy Wall Clock Thermometer Items Including:
  • Wall Clock / Hygro-Thermometer Radio Controlled with Alarm (7166CC).

Popper Jumbo Syringes

Buy Popper Jumbo Syringes Items Including:
  • Cadence Science® Jumbo Syringe; syringe capacity; 50mL
  • Cadence Science® Jumbo Syringe; syringe capacity; 100mL
  • Cadence Science® Jumbo Syringe; syringe capacity; 250mL
  • Needles with 90° blunt tip; range; 5.0mL (YO-25700-21).

High Intensity Bulbs

Buy High Intensity Bulbs Items Including:
  • Replacement bulb with 7° beam width for High Intensity UV Lamps (YO-97600-19).

Silicone Fusing Tape

Buy Silicone Fusing Tape Items Including:
  • Silicone Tape, Orange, 1 (78-20T-Orange)
  • Silicone Tape, Black, 1 (78-20T-Black)
  • Silicone Tape, White, 1 (78-20T-White).

Texwipe Swabs

Buy Texwipe Swabs Items Including:
  • Texwipe Alpha Sampling Swab, polyester tip, polypropylene handle, 0.5".

Ptfe Liquid Level Sensors

Buy Ptfe Liquid Level Sensors Items Including:
  • Electro-optic point-level sensor; PTFE, wet sink, 1/4" NPT(M) (187595).

Thermo Scientific Plastic Containers

Buy Thermo Scientific Plastic Containers Items Including:
  • Thermo Scientific Nalgene Utility Carrier, HDPE
  • Thermo Scientific Nalgene Utility Carriers, PP
  • Thermo Scientific Nalgene polycarbonate vacuum plate for 06761-25, -30
  • Thermo Scientific Nalgene multipurpose polycarbonate jar with lid, 2 1.

Cole-Parmer Compact Gas Mass Flow Controllers

Buy Cole-Parmer Compact Gas Mass Flow Controllers Items Including:
  • Thermal gas mass flow controller, to 10 sccm Air / N2, Alum (GFCS-010002)
  • Thermal gas mass flow controller, to 20 sccm Air / N2, Alum (GFCS-010003)
  • Thermal Gas Mass Flow Controller, to 100 sccm Ar, Aluminum body w/ dis.

Rae Instruments

Buy Rae Instruments Items Including:
  • Rae Four-Gas Personal Protection Monitor, Datalogging Montor with Conf (027-0000-011)
  • RAE ToxiRAE Pro Single-Gas Detector, CO, 0 to 500 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, SO2, 0 to 20 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, NO, 0 to 250 ppm.

Blowers and Compressors

Buy Blowers and Compressors Items Including:
  • Regenerative Blowers, 49 cfm (1387 L/min), 115/230 VAC (SCL-K03-MS-.75-115/230-1)
  • Regenerative Blowers, 70 cfm (1982 L/min), 208-230/460 VAC
  • Regenerative Blowers, 95 cfm (2690 L/min), 230 VAC
  • Regenerative Blowers, 156 cfm (4417 L/min), 230/460 VAC.

Binder Mechanical Convection Ovens

Buy Binder Mechanical Convection Ovens Items Including:
  • Binder High Temperature Mechanical Convection Oven, 0.7 cu ft (230 VAC (9010-0194)
  • Binder High Temperature Mechanical Convection Oven with RS 422 Interfa (9010-0211)
  • Binder High Temperature Mechanical Convection Oven with RS 422 Interfa (9010-0210).

Drawer Organizer Tray

Buy Drawer Organizer Tray Items Including:
  • Large tray drawer organizer.

Pvc Air

Buy Pvc Air Items Including:
  • In-Line Direct Reading Flowmeter for Air; 20 to 240 scfm, PVC Fittings (FR5A81PI-D).

Coorstek Trays

Buy Coorstek Trays Items Including:
  • Spot plates, glazed porcelain, autoclavable, 12 wells, CoorsTek, 112 m (60427)
  • Spot plates, glazed porcelain, autoclavable, 12 wells, CoorsTek, 118 m (60429)
  • Tray, high-alumina, rectangular, autoclavable, CoorsTek , 13 mL, 60 mm (65577).

Coorstek Funnels

Buy Coorstek Funnels Items Including:
  • COORSTEK Buchner Funnels, Ceramic, 2 mL, 1/pk (YO-17815-02)
  • COORSTEK Buchner Funnels, Ceramic, 30 mL, 1/pk (YO-17815-04).

Sarco Strainer

Buy Sarco Strainer Items Including:
  • Cast iron "Y" strainer, 3/4" NPT(F) (IT 3/4" 60311 )
  • Cast iron "Y" strainer, 1-1/4" NPT(F) (IT 1-1/4" 60313 )
  • Cast iron "Y" strainer, 1-1/2" NPT(F) (IT 1-1/2" 60314 ).

Blanket Foot

Buy Blanket Foot Items Including:
  • Insulated Static Discharge Stick, 4 foot length, with 6 foot grounding
  • Insulated Universal Switch Stick, 4 foot length, 1.25" diameter
  • Insulated Universal Switch Stick, 6 foot length, 1.25" diameter
  • Insulated Rescue Hook, 6 foot length.

Diba Micro Tubing Distribution Valves

Buy Diba Micro Tubing Distribution Valves Items Including:
  • Standard micro tubing valves; 5 ports; one port to inlet; tube OD 1 to
  • High-pressure micro tubing valves; 5 ports; one port to inlet; tube OD
  • High-pressure valve, PTFE, 4 port, 90° adjacent ports connection, (YO-06471-76).

Filter Units

Buy Filter Units Items Including:
  • Thermo Scientific Nalgene Filter Unit Receiver; 150 mL
  • Thermo Scientific Nalgene Filter Unit Receiver; 250mL, 24/pk
  • Thermo Scientific Nalgene Filter Unit Receiver; 1000 mL
  • Thermo Scientific Polyethersulfone (PES) Filter Units; membrane; gride.

Statguard Esd Solutions

Buy Statguard Esd Solutions Items Including:
  • Desco Statguard Carpet Protector, 1 Gallon.

Multiporator Electroporation Systems

Buy Multiporator Electroporation Systems Items Including:
  • Eppendorf Multiporator for Eukaryotes (except yeast), 110-220 VAC, 60/.

Gas Compressor

Buy Gas Compressor Items Including:
  • Air compressor option (Built-In) for BioDiesel GC Systems
  • Air compressor option (Built-In) for BioDiesel GC System 34009-09.

Galileo Glass Thermometer

Buy Galileo Glass Thermometer Items Including:
  • Galileo Thermometer, 7";, 5 Multicolored Spheres, 64/80f
  • Galileo Thermometer, 11", 5 Multicolored Spheres, 64/80f (180)
  • Galileo Thermometer, 13", 5 Multicolored Spheres, 64/80f (170).

Ear Protection Sign

Buy Ear Protection Sign Items Including:
  • Safety Sign, Caution - Ear And Eye Protection Required, 7" X 10", Adhe
  • Safety Sign, Caution - Ear And Eye Protection Required, 7" X 10", Plas
  • Safety Sign, Caution - Ear And Eye Protection Required, 7" X 10", Alum.

Polyester Tape

Buy Polyester Tape Items Including:
  • Green Polyester Tape 1" (GREENPOLYESTER1)
  • Green Polyester Tape 2" (GREENPOLYESTER2)
  • Permanent polyester tape, white, perm-poly tape white 1/2"
  • Permanent polyester tape, white, perm-poly tape white 3/4".



Tri-Clover Process Control to Polyester Tape

>