Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 800

Cannon Glass Capillary Viscometers   to   Polypropylene Push

Image
  Product Detail
More Detail

Cannon Glass Capillary Viscometers

Buy Cannon Glass Capillary Viscometers Items Including:
  • Cannon Cannon-Fenske routine viscometer, size 25
  • Cannon Cannon-Fenske routine viscometer, size 50
  • Cannon Cannon-Fenske opaque viscometer, size 300
  • Cannon Cannon-Fenske opaque viscometer, size 350
  • Cannon Cannon-Fenske opaque viscometer, size 400.

Controller Glas Col

Buy Controller Glas Col Items Including:
  • Stirrer motor with electronic speed controller; 208/240 VAC, 50/60 Hz, (099C K5424)
  • Stirrer motor with electronic speed controller; 208/240 VAC, (CE Marke (099C K5424CE).

Extech Ir

Buy Extech Ir Items Including:
  • Extech EX845, CAT IV 1000 A Clamp Meter with IR Thermometer (YO-20036-54)
  • Extech Noncontact Voltage Detector with IR Thermometer (DV40)
  • 1000A AC True RMS Calmp, DMM & IR Thermometer (EX820)
  • 1000A AC/DC True RMS Clamp/DMM/IR Thermometer (EX830).

Qorpak Ionization Bottles

Buy Qorpak Ionization Bottles Items Including:
  • Bottle, Precleaned, Clear Glass, Narrow Mouth, Qorpak, 30 mL, 20 mm Ne
  • Bottle, Precleaned, Clear Glass, Narrow Mouth, Qorpak, 60 mL, 20 mm Ne
  • Bottle, Precleaned, Clear Glass, Narrow Mouth, Qorpak, 120 mL, 22 mm N.

Applikon Biobundle Systems

Buy Applikon Biobundle Systems Items Including:
  • 15 liter microbial culture BioBundle (YO-29206-54)
  • Dissolved Oxygen Sensor for BioBundle™ Fermentation System, 235 mm (YO-29207-36)
  • Polarization Dissolved Oxygen Sensor for BioBundle Fermentation System (YO-29207-46)
  • 1 liter cell culture BioBundle.

Pfa Jars

Buy Pfa Jars Items Including:
  • Chemware Jar, PFA, 60mL, 1/ea
  • Chemware Jar, PFA, 120mL, 1/ea
  • Chemware Jar, PFA, 240mL, 1/ea
  • Chemware Jar, PFA, 360mL, 1/ea
  • Chemware Jar, PFA, 480mL, 1/ea

Finger Cots Sizes

Buy Finger Cots Sizes Items Including:
  • Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al.

Thermo Forma Co2 Incubator

Buy Thermo Forma Co2 Incubator Items Including:
  • Thermo Scientific Forma Steri Cycle CO2 Incubator; TC 120.

Tc Temperature Controller

Buy Tc Temperature Controller Items Including:
  • Temperature Controller, TC, 1/16-DIN, Relay Output, 2 alarms (DC1010CT-102-000-E)
  • Temperature Controller, TC, 1/16-DIN, Current Output, 2 alarms (DC1010CT-302-000-E)
  • Temperature Controller, TC, 1/8-DIN, Current Output, 2 alarms (DC1020CT-302-000-E).

Submersible Pump Float Switch

Buy Submersible Pump Float Switch Items Including:
  • Submersible Pump for Corrosive/Acid Sumps, Float/Level Switch, 304 SS
  • Submersible Pump for Corrosive/Acid Sumps, Float/Level Switch, 316 SS
  • Pump, Centrifugal Pump, Pump with switch, 300 GPH or 11.8 TDH, 115 VAC.

High Temperature Finger Cots

Buy High Temperature Finger Cots Items Including:
  • Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al
  • Zetex High-Temperature Gloves, up to 1100°F, one size fits all, 14.

Nalgene Jugs

Buy Nalgene Jugs Items Including:
  • Thermo Scientific Nalgene low-density polyethylene jug, 4 L
  • Thermo Scientific Nalgene polypropylene jug, 4 L
  • Thermo Scientific Nalgene polypropylene jug, 8 L
  • Thermo Scientific Nalgene low-density polyethylene safety dispensing j (2340-0020).

Thermo Scientific Shaking Incubators

Buy Thermo Scientific Shaking Incubators Items Including:
  • Thermo Scientific MaxQ™ 4000 Benchtop High-temperature Analog Shake (YO-51707-10)
  • Thermo Scientific MaxQ™ 4000 Benchtop High-temperature Digital Shak (YO-51707-40)
  • Thermo Scientific MaxQ™ 4000 Benchtop High-temperature Analog Shake (YO-51707-15).

Electronic Flow Controller

Buy Electronic Flow Controller Items Including:
  • LMI Solenoid-Diaphragm Metering Remote-Control Pump, 2.5 GPH, 115 VAC
  • LMI Solenoid-Diaphragm Metering Remote-Control Pump, 2.5 GPH, 230 VAC
  • LMI Solenoid-Diaphragm Metering Remote-Control Pump, 4.0 GPH, 115 VAC.

Direct Heat Co2 Incubators

Buy Direct Heat Co2 Incubators Items Including:
  • Thermo Scientific Forma Direct Heat CO2 Incubator; IR 120
  • Thermo Scientific Forma Direct Heat CO2 Incubator; IR 230
  • THERMO SCIENTIFIC HERACELL™ 150i Direct Heat CO2, Copper (YO-39321-00)
  • Binder C-150 CO2 Incubator 5.4 Cu.Ft
  • - 120VAC (YO-39070-80).

Variable Speed Laboratory Blenders

Buy Variable Speed Laboratory Blenders Items Including:
  • Paddle Blender; 200 To 3500 mL, Variable Speed, Stainless Steel Door
  • Paddle Blender; 200 To 3500 mL, Variable Speed, Window Door
  • Waring variable-speed blender, 1-liter, SS, 120v
  • High-Speed, Single-Shaft Variable-Speed Mixer, 120 VAC (YO-04325-00).

T & S Union Elbows

Buy T & S Union Elbows Items Including:
  • NPT(F) union elbows, nylon, 1/8", 6/pack (YO-06349-60)
  • NPT(F) union elbows, nylon, 1/4", 6/pack (YO-06349-61)
  • Compression Union Elbow, 1/4 (YO-06382-21)
  • Compression union elbows, polypropylene, 5/16" OD, 10 per pack (YO-06383-20).

Flexible Wire Probe

Buy Flexible Wire Probe Items Including:
  • Type J PVC-insulated probe with PVC-coated tip (070902P-J)
  • Type J PTFE insulated probe with PTFE-coated tip (070902R-J)
  • Type T PTFE insulated probe with PTFE-coated tip (070902R-T)
  • Type K PTFE insulated probe with PTFE-coated tip (070902R-K).

Contamination Analysis Membranes

Buy Contamination Analysis Membranes Items Including:
  • Mixed Cellulose Ester (MCE) membrane for asbestos monitoring; 25-mm di (YO-36230-30)
  • Mixed Cellulose Ester (MCE) membrane for asbestos monitoring; 37-mm di (YO-06639-72).

Brinkmann Chemsaver Dispensers

Buy Brinkmann Chemsaver Dispensers Items Including:
  • Brinkmann ChemSaver Dispenser 0.1-2.5 mL
  • Brinkmann ChemSaver Dispenser 1-5 mL
  • Brinkmann ChemSaver Dispenser 2-10 mL
  • Brinkmann ChemSaver Dispenser 5-25 mL
  • Brinkmann ChemSaver Dispenser 10-50 mL.

X-Y Chart Recorders

Buy X-Y Chart Recorders Items Including:
  • 710000000021:1CH.Chart Rcdr Mrc7000 Circular Chart Recorder Standard C
  • 711000000021 2 Chnl Chart Recorder Std Cover 90-115 Vac
  • ABB Commander 10" Circular Chart Recorder, 2 pens
  • ABB Commander 10" Circular Chart Recorder, 3 pens.

Precision Ovens Scientific

Buy Precision Ovens Scientific Items Including:
  • Additional Shelf for 1.4 cu
  • ft
  • Thermo Scientific Precision High Perf (3166188)
  • Additional Shelf for 4.0 cu
  • ft

Vacuum Gauge Certified

Buy Vacuum Gauge Certified Items Including:
  • NSF-Certified Pressure Gauge, 0 to 30 PSI, Bottom Mount 1/4" NPT(M) Co (111.10DW)
  • NSF-Certified Pressure Gauge, 0 to 60 PSI, Bottom Mount 1/4" NPT(M) Co
  • NSF-Certified Pressure Gauge, 0 to 160 PSI, Bottom Mount 1/4" NPT(M) C (4377716).

Vacuum Containers Vacuum Desiccators

Buy Vacuum Containers Vacuum Desiccators Items Including:
  • Cole-Parmer Desi-Vac™ Desiccator, 3 L (YO-06525-08)
  • Desi-Vac container, 700mL capacity (YO-06525-02).

Impeller Flowmeter

Buy Impeller Flowmeter Items Including:
  • Flowmeter, 30-300 mL/min (YO-32550-01)
  • Flowmeter 100 - 1000 mL/min (YO-32550-03)
  • Flowmeter 200 - 2000 mL/min (YO-32550-05)
  • Flowmeter 300 - 3000 mL/min (YO-32550-07)
  • Flowmeter 500 - 5000 mL/min (YO-32550-09)

Best Butyl Ii Gloves

Buy Best Butyl Ii Gloves Items Including:
  • Best Butyl™ II Gloves, smooth, medium
  • Best Butyl™ II Gloves, smooth, large
  • Best Butyl™ II Gloves, smooth, extra-large
  • Best Butyl™ II Gloves, textured, large
  • Best Butyl™ II Gloves, textured, extra-large

Druck Cole-Parmer Modular Calibrators

Buy Druck Cole-Parmer Modular Calibrators Items Including:
  • DPI 620 Calibrator Carrying Case (IO620-CASE-1)
  • DPI 620 Modular system transit case (IO620-CASE-4)
  • IDOS to DPI 620 Adaptor
  • Comparator adaptor (IO620-COMP)
  • DPI 620 system carry case (IO620-CASE-2)

Stabletemp Vacuum Ovens

Buy Stabletemp Vacuum Ovens Items Including:
  • StableTemp vacuum oven, 0.7 cu ft, 120 VAC
  • StableTemp vacuum oven, 0.7 cu ft, 240 VAC
  • StableTemp vacuum oven, 2.3 cu ft, 120 VAC
  • Electronic-controlled high-temperature vacuum oven, 0.67 cu ft, 120 VA (YO-05017-00).

Laboratory Jar Mill

Buy Laboratory Jar Mill Items Including:
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 (YO-04149-00)
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 (YO-04149-05).

Polypropylene Push to Connect Tube Fittings

Buy Polypropylene Push to Connect Tube Fittings Items Including:
  • Push-to-connect union tees, polypropylene, 1/4", 10/pack (YO-34007-46)
  • Push-to-connect union tees, polypropylene, 3/8", 10/pack (YO-34007-47)
  • Push-to-connect male adapter, polypropylene, 1/4" x 1/8" NPTM, 10/pack (YO-34007-42).



Cannon Glass Capillary Viscometers to Polypropylene Push to Connect Tube Fittings

>