Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 90

Judge Samplers   to   Honeywell Monitors

Image
  Product Detail
More Detail

Judge Samplers

Buy Judge Samplers Items Including:
  • Sludge Judge Sampler System
  • Sludge Judge Sampler Canvas Sorage Bag
  • Sludge Judge Sampler Cleaning Brush
  • Sludge Judge II Sampler System
  • Sludge Judge II, replacement bottom section with valve

Dc Motor Controllers

Buy Dc Motor Controllers Items Including:
  • Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors.

Digital Incubators

Buy Digital Incubators Items Including:
  • StableTemp 0.5 Cu.Ft
  • General Purpose Digital Incubator - 115V
  • StableTemp 0.5 Cu.Ft
  • General Purpose Digital Incubator - 230V
  • StableTemp 1.4 Cu.Ft

Dew Temperature

Buy Dew Temperature Items Including:
  • Rh / Dew Point And Temperature Transmitter (no Display - Remote Probe) (DMT340-8V0B0A1BEA1B001A1ACB0A0)
  • Dew Point Meter (DPMi)
  • GE (General Eastern) Industrial Dew Point Transmitter with Display
  • Industrial dew Point Transmitter with Plastic Housing.

Anemometer Probe

Buy Anemometer Probe Items Including:
  • Anemometer Kit with 2.75" rotating vane probe
  • TSI™ VelociCalc Air Velocity Meter with Straight Probe, no Humidity
  • TSI™ VelociCalc Air Velocity Meter with Straight Probe and Humidity
  • TSI™ VelociCalc Air Velocity Probe, Straight, Velocity, Temp.

Plastic Beaker

Buy Plastic Beaker Items Including:
  • Beaker w/handle PP 500ml 4pk
  • Polypropylene graduated low-form beaker with handle, 1000 mL
  • Beaker w/handle PP 2000ml 2/pk
  • Beaker w/handle PP 3000ml 2/pk
  • Beaker w/handle PP 5000ml 1/pk

Lock out Devices

Buy Lock out Devices Items Including:
  • Kensington™-type security lock and cable (8030).

Batch Control Systems

Buy Batch Control Systems Items Including:
  • Cole-Parmer batch control drum pump system, PVDF, 39", 110 VAC, 60 Hz
  • Cole-Parmer batch control drum pump system, PVDF, 39", 230 VAC, 50 Hz
  • Digital Flow Batch Controller, Stainless Steel, for 1/2" pipe; 0.61 to (US09896).

Cole-Parmer Fiberglass Trays

Buy Cole-Parmer Fiberglass Trays Items Including:
  • Deep Fiberglass Market Pan in Pearl White, 6.5" W x 30" L x 2" D (6302FMT301)
  • Deep Fiberglass Market Pan in Pearl White, 8.5" W x 30" L x 2" W (8302FMT301)
  • Red Fiberlglass Tray 10"x13"x3/4; 1/EA (YO-06714-12).

System Testing Tools

Buy System Testing Tools Items Including:
  • Mark-10 MR52-20Z Torque Sensor, 20 oz x 1400 g cm x 14 N cm
  • Mark-10 MR52-50Z Torque Sensor, 50 oz x 3600 g cm x 35 N cm
  • Mark-10 MR52-12 Torque Sensor, 12 lb x 192 oz in x 135 N cm
  • Mark-10 MR52-100 Torque Sensor, 100 lb x 1600 oz in x 1150 N cm.

Rs 232 Adapters

Buy Rs 232 Adapters Items Including:
  • OHAUS RS-232 ADAPTER FOR COMPACT DOT MATRIX PRINTER 11901-59 (Accessory)
  • OHAUS RS-232 CABLE AND ADAPTER FOR COMPACT THERMAL PRINTER 11901-47 (80252580)
  • Ohaus RS-232 Cable And Adapter For Compact Dot Matrix Printer 11901-59 (Accessory) (YO-11901-63).

Utility Basins

Buy Utility Basins Items Including:
  • Thermo Scientific Nalgene Utility Box, Styrene Acrylonitrile, 10 oz
  • Thermo Scientific Nalgene Utility Box, Styrene Acrylonitrile, 16 oz
  • Rectangular high-density polyethylene utility tray, 0.75 gallon (P421-01-2510).

Lip Brand

Buy Lip Brand Items Including:
  • Dishes, evaporating with lip and spout, autoclavable, Pyrex Brand 3180 (3180-105) (YO-34586-04)
  • Dishes, evaporating with lip and spout, autoclavable, Pyrex Brand 3180 (3180-80).

Survivair Respirators and Masks

Buy Survivair Respirators and Masks Items Including:
  • Survivair® Valuair® Plus half-mask respirators, Large (YO-81661-05)
  • Survivair Blue 1™ Half-Mask Respirator, Large
  • Filter cartridge without P100 filter; Organic vapor/acid gas (YO-81661-53)
  • Filter cartridge with P100 filter; Organic vapor/acid gas.

Uv Light Bulbs

Buy Uv Light Bulbs Items Including:
  • Replacement bulb with 7° beam width for High Intensity UV Lamps (YO-97600-19).

Filtration Systems

Buy Filtration Systems Items Including:
  • Corning Disposable Vacuum Filtration System; 250-mL volume; 0.22um, PE
  • Corning Disposable Vacuum Filtration System; 0.22 um, 250-mL volume; C
  • Corning Disposable Vacuum Filtration System; 0.22um, 1000-mL volume; C (YO-29530-24).

Water Temperature Sensor

Buy Water Temperature Sensor Items Including:
  • Probe body with Conductivity, DO, and Temperature Sensors; 13-ft cable (5563-4)
  • Probe body with Conductivity, DO, and Temperature Sensors; 33-ft cable (5563-10)
  • Replacement Conductivity/Temperature Sensor Module (5560)
  • Cond Twist-Lock Sensor K=0.1.

Loop Powered Instrument

Buy Loop Powered Instrument Items Including:
  • Cole-Parmer® Low-Cost Loop-Powered Meter, NEMA 4X, Backlit (YO-94799-02)
  • Panel mount process meter NEMA 4X with loop-powered backlight
  • Panel mount explosion proof with loop-powered backlight
  • Accu-cal Digital Test Gauge, Vac To 15 Psi, Loop Powered.

Digital Vacuum

Buy Digital Vacuum Items Including:
  • Cole-Parmer Digital Gauge, 760 Torr; 1/4"; NPT(M)
  • Digital Vacuum Display And Vacuum Control For Vacucenter Ovens (31F04301)
  • Digital Vacuum Display With Vacuum And Pump Control For Vacucenter Ove (31F04302)
  • Vacuum/Pressure Meter, 0 to 100 psig.

Cole-Parmer Gel Electrophoresis System Accessories

Buy Cole-Parmer Gel Electrophoresis System Accessories Items Including:
  • Comb for Cole-Parmer Horizontal Mini-Gel System Model 28559-00; 8/10 W (YO-28559-50)
  • Comb for Cole-Parmer Horizontal Mini-Gel System Model 28559-00; 12/16 (YO-28559-51)
  • Comb for Cole-Parmer Horizontal Mid-Size Gel System; 10 Wells, 1.0 mm.

Testing Ground Resistance

Buy Testing Ground Resistance Items Including:
  • AEMC 6471 Kit - 300 ft, Ground Resistance Tester Kit, with 300 ft lead (6471-kit300)
  • AEMC 4620 KIT: Ground Resistance Test Kit, C batteries
  • 2135.13 : 3640 Kit-150 ft 150FT Ground Resistance Test Kit
  • Megger DET14C Digital earth test clamp-on meter.

Disposable Gloves

Buy Disposable Gloves Items Including:
  • Best N-DEX PLUS Non-latex Industrial Gloves; size, medium; 50/pack
  • Best N-DEX PLUS Non-latex Industrial Gloves; size, extra-large; 50/pac
  • Best N-Dex Laboratory Grade Gloves, low-powder, small
  • Best N-Dex Laboratory Grade Gloves, low-powder, X-large.

Free Chlorine Test Strips

Buy Free Chlorine Test Strips Items Including:
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • Free chlorine test strips (481026)
  • LaMotte Free and Total Chlorine Test Strips, 0 to 10 ppm
  • Aqua Comparator Test Kit, Chlorine (Free & Total), 0-3.5 mg/L (L147052).

Pressure Vacuum Tester

Buy Pressure Vacuum Tester Items Including:
  • Ashcroft Deadweight Tester Kit, 1000 psi Maximum
  • Ashcroft Deadweight Tester Kit, 2000 psi Maximum
  • Ashcroft Deadweight Tester Kit, 3000 psi Maximum
  • Ashcroft Deadweight Tester Kit, 5000 psi Maximum
  • Ashcroft Deadweight Tester Kit, 10,000 psi Maximum.

Full Glass Doors

Buy Full Glass Doors Items Including:
  • Full Height Steel Cabinet With Glass Hinged Doors 36in W (YO-41528-80)
  • Full Height Steel Cabinet With Glass Hinged Doors 48in W (YO-41528-85)
  • Full Height Steel Cabinet With Glass Sliding Doors 36in W (YO-41528-90).

Clamp Adapter

Buy Clamp Adapter Items Including:
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 304L SS, 1" Clamp X 3/4"
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 304L SS, 1.5" Clamp X 3/
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 304L SS, 1.5" Clamp X 1
  • (YO-30800-59).

Manual Digital

Buy Manual Digital Items Including:
  • Manual Digital Torque Tester, 120 VAC
  • Extech True RMS manual ranging digital multimeter
  • DMM, Manual Ranging, NC voltage (30XR)
  • AEMC 6250 : Micro-Ohmmeter, 10A 1SHOT Continuous Multi-Test Manual/Au
  • Cole-Parmer laboratory pH/mV meter, digital.

Red Hat Solenoid

Buy Red Hat Solenoid Items Including:
  • Brass, Two-Way, Pilot-Operated Valves (Normally Closed), 1/2" NPT(F), (8210G2,110/50,120/60).

Digital Stopwatches

Buy Digital Stopwatches Items Including:
  • Cole-Parmer Big-Digit Stopwatch
  • Extech Digital Stopwatch/Clock
  • Stopwatch with Electro-Luminescent Display (410)
  • Triple-Display, 300-Memory Stopwatch/Timer (470)
  • Extech Humidity/Thermometer/Heat Index Stopwatch

Honeywell Monitors

Buy Honeywell Monitors Items Including:
  • Honeywell Impact Multigas Monitor
  • Honeywell Impact Multigas Monitor Gas cartridge, O2, LEL & (2302BCD3OFCXO)
  • Honeywell Impact Multigas Monitor Gas cartridge, O2, LEL & (2302BCD3OFXHO)
  • Honeywell Impact Multigas Monitor Safetylink cable,32ft.



Judge Samplers to Honeywell Monitors

>