Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1

Test Tube Racks   to   Two-Way Pilot-Operated Valves with Manual Override

Image
  Product Detail
More Detail

Test Tube Racks

Buy Test Tube Racks Items Including:
  • Test tube racks for 1.5 mL tube size; PP (YO-06703-40)
  • Scienceware polypropylene test tube rack
  • Scienceware test tube rack for 10- to 13-mm tubes
  • Scienceware test tube rack for 13- to 16-mm tubes
  • Scienceware test tube rack for 16- to 20-mm tubes.

Nitrile Gloves

Buy Nitrile Gloves Items Including:
  • Best Nitri-Dex Nitrile Glove, Size 7, Package of 25 pair
  • Best Nitri-Dex Nitrile Glove, Size 8, Package of 25 pair
  • Best Nitri-Dex Nitrile Glove, Size 9, Package of 25 pair
  • Best Nitri-Dex Nitrile Glove, Size 10, Package of 25 pair.

Luer Fittings

Buy Luer Fittings Items Including:
  • Luer fittings, Chrome-plated Luer adapters,female luer to male luer lo (YO-31507-51)
  • Luer fittings, Chrome-plated Luer adapters,female luer plug (YO-31507-53)
  • Luer fittings, Chrome-plated Luer adapters,male luer lock to 1/8" to 3 (YO-31507-61).

Luer Lock Fittings

Buy Luer Lock Fittings Items Including:
  • Snap luer lock ring, PP, 25/pk (YO-45503-74)
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Polycarbonate individual manifolds with luer locks; 2 ports; 180 rotat (YO-06464-81)
  • Manifolds with luer locks, 5 ports, 360° rotation; 10/pack (YO-30600-43).

Air Compressor

Buy Air Compressor Items Including:
  • Air Compressor hose, 1/4 in x 25' PU braid air hose with swivel fittin (AA1061-blue)
  • Air Compressor hose, 1/4 in x 50' PU braid air hose with swivel fittin (AA1062-blue).

Em Quant Water Test Strips

Buy Em Quant Water Test Strips Items Including:
  • EM Quant Ammonium Test Strips
  • EM Quant Chloride Test Strips
  • EM Quant Lead Test Strips
  • EM Quant Nickel Test Strips
  • EM Quant pH test strips, 0-14 pH

Tube End Fittings

Buy Tube End Fittings Items Including:
  • Tube End Fittings, for 1/8", Tefzel, pack of 10 (YO-06473-47)
  • High Pressure tubing with Luer Ends, 900 PSI,, 10", PVC tubing with Po (YO-30526-14)
  • High Pressure tubing with Luer Ends, 900 PSI,, 20", PVC tubing with Po (YO-30526-16).

Plastic Storage Bins

Buy Plastic Storage Bins Items Including:
  • Storage bin; 4-1/8" x 3" x 5-3/8", 24/pack (30-210 YELLOW)
  • STACKABLE BIN, 4 3/4" HIGH, PACK OF 12 BINS (30230 BLUE)
  • STACKABLE BIN, 7" HIGH, PACK OF 6 BINS (30239 BLUE)
  • Floor-standing rack for bins 06811-32 and -34 (30-016).

Buchi Rotary Evaporator

Buy Buchi Rotary Evaporator Items Including:
  • Heating bath for Buchi Rotary Evaporators, holds up to 5L flask, 115V (YO-23123-52)
  • Heating bath for Buchi Rotary Evaporators, holds up to 5L flask, 230VA (YO-23123-53)
  • 100-mL evaporator flask for Buchi Rotary Evaporators, 24/40 joint (YO-23123-62).

Safety Glasses

Buy Safety Glasses Items Including:
  • Safety Glass Holder, 12 Pair Capacity
  • Uvex Genesis X2 Safety Glasses, Silver/Navy frame glasses, clear lense
  • Uvex Protege™ Safety Glasses, Black frame, Clear lens, Ultra-dura c
  • Uvex Slate Safety Glasses, Gunmetal Frame, Hardcoat Lens Coating, Clea.

Glass Vials

Buy Glass Vials Items Including:
  • Glass Vials PTFE Lined Cap Clear 12 ml 200/pk (B7800-12)
  • Glass Vials PTFE Lined Cap Clear 16 ml 200/pk (B7800-4)
  • Glass Vials PTFE Lined Cap Clear 20 ml 100/pk (B7800-20)
  • Glass Vials PTFE Lined Cap Clear 22 ml 200/pk (B7800-5).

Qsonica Accessories for Sonicator Ultrasonic Processors

Buy Qsonica Accessories for Sonicator Ultrasonic Processors Items Including:
  • Open end wrench (requires 2) for use with ultrasonic processors
  • Replacement tube holder (20 tubes) for use with ultrasonic processors
  • Dual Horn (without probes) for use with ultrasonic processors
  • Stand with Clamp for use with ultrasonic processors.

Graduated Cylinders

Buy Graduated Cylinders Items Including:
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571D)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571E)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571F).

Magnetic Stirrer

Buy Magnetic Stirrer Items Including:
  • COOL STIR Large Volume Magnetic Stirrer, 110 Volt.
  • Cole-Parmer Magnetic Stirrer, 115 VAC, 60 Hz
  • Magnetic Stirrer, 4" x 5", 120 VAC
  • Low-Profile Magnetic Stirrer, 120/240 VAC
  • Cole-Parmer Magnetic Stirrer, 6" x 6", 115 VAC, 60 Hz.

Water Quality Test Strips

Buy Water Quality Test Strips Items Including:
  • Water Quality Test Strips, Multi-test strip
  • (480115)
  • LaMotte Sanitizer Strength QAC Test Strips
  • LaMotte Sanitizer Strength Iodine Test Strips
  • LaMotte Sanitizer Strength High Range Chlorine Test Strips

Stainless Steel Beakers

Buy Stainless Steel Beakers Items Including:
  • Stainless-steel Griffin-style beaker with easy-pour rim, 125 mL (YO-07205-30)
  • Immersion heater, beaker, 2.75" dia
  • heated area, 550 watts, 115 VAC (297-2)
  • Immersion heater, beaker, 2.75" dia
  • heated area, 550 watts, 230 VAC (297-2).

Ball Check Valve

Buy Ball Check Valve Items Including:
  • Hayward True Union Ball Check Valve, 1/2" socket and NPT(F) connectors
  • Hayward True Union Ball Check Valve, 3/4" socket and NPT(F) connectors
  • Hayward True Union Ball Check Valve, 1-1/2" socket and NPT(F) connecto.

Ball Valves

Buy Ball Valves Items Including:
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1/2 (V07101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 3/4 (V08101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1" (V10101N).

Probes for Q55 Sonicator Ultrasonic Processor

Buy Probes for Q55 Sonicator Ultrasonic Processor Items Including:
  • Microprobe, 1/4", 10 - 50ml, for use with Q55 Sonicator
  • Coupler (for Probe 04712-65) for use with ultrasonic processors
  • Dual Horn (with two 3/4" solid probes) for use with ultrasonic process
  • Probe, 1", solid
  • Probe, 1/2", solid.

Cole-Parmer Polypropylene Female Cam Adapter Caps

Buy Cole-Parmer Polypropylene Female Cam Adapter Caps Items Including:
  • Female Cam Adapter Cap, 3/4-in, PP (QC-DC075-PP).

Storage Bins

Buy Storage Bins Items Including:
  • Storage bin; 4-1/8" x 3" x 5-3/8", 24/pack (30-210 YELLOW)
  • Storage bin; 4-1/8" x 3" x 7-3/8", 24/pack (30-220 YELLOW)
  • Storage bin; 5-1/2" x 5" x 10-7/8", 12/pack (30-230 YELLOW).

Black (Uv) Fluorescent Ring Lights

Buy Black (Uv) Fluorescent Ring Lights Items Including:
  • Black (UV) light ring lights, for 48402-series stereomicroscopes; 115V (YO-41210-00)
  • Black (UV) light ring lights, for 48403-series stereomicroscopes; 115V (YO-41210-10).

Heidolph Laboratory Mixers

Buy Heidolph Laboratory Mixers Items Including:
  • Mixer, 35-2200RPM 115V
  • Complete Mixer System, 35-2200RPM 115V (YO-54401-00)
  • Complete Mixer System, 45-2000RPM 115V with stand and clamp (YO-54401-05)
  • Heidolph RZR 2020 Mixer System with propeller, clamp, and stand; 115VA
  • Replacement Chuck, 10.5mm.

Tygon Tubing R 3603

Buy Tygon Tubing R 3603 Items Including:
  • TYGON LAB TUBING, Non-DEHP, 1/32"ID X 3/32"OD, 50 FT/PACK (YO-07407-70)
  • Tygon lab tubing, Non-DEHP, 1/16"ID x 3/16"OD, 50 ft/pack (ACF00003-CP)
  • TYGON LAB TUBING, Non-DEHP, 3/32"ID X 5/32"OD, 50 FT/PACK (YO-07407-73).

Parker Two-Way Right Angled Ball Valves

Buy Parker Two-Way Right Angled Ball Valves Items Including:
  • Parker two-way right angled ball valve, stainless steel, 1/4" compress
  • Parker two-way right angled ball valve, stainless steel, 1/4" NPT(F)
  • Parker two-way right angled ball valve, stainless steel, 3/8" compress.

Air Cadet Vacuum Pump

Buy Air Cadet Vacuum Pump Items Including:
  • Air Cadet Vacuum/Pressure Pump, OEM, 0.65 CFM, 20" HG, 115 VAC
  • Air Cadet Vacuum/Pressure Pump, Diaphragm, single head, 0.5 cfm, 230 V
  • Air Cadet PRO, 0.6 CFM, Standard duty, 230 VAC
  • Replacement Valox pump head assembly for all air Cadet pumps.

Pyrex Test Tubes

Buy Pyrex Test Tubes Items Including:
  • Pyrex Brand 9800 test tube; 14 mL, pack of 72
  • Pyrex Brand 9800 test tube; 20 mL, pack of 72
  • Pyrex Brand 9800 test tube; 27 mL, pack of 72
  • Pyrex Brand 9800 test tube; 34 mL, pack of 72
  • Pyrex Brand 9800 test tube; 55 mL, pack of 72.

Stainless Steel Tanks

Buy Stainless Steel Tanks Items Including:
  • Stainless steel cylindrical utility tank with cover, 18-18 stainless s (YO-07233-10)
  • Stainless steel cylindrical utility tank, 12 quart
  • Cover for Stainless steel cylindrical utility tank, 12 quart
  • Stainless steel cylindrical utility tank, 20 quart.

Honeywell Chart Recorder Dr4200 Paper

Buy Honeywell Chart Recorder Dr4200 Paper Items Including:
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C304)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C312)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C320).

Two-Way Pilot-Operated Valves with Manual Override

Buy Two-Way Pilot-Operated Valves with Manual Override Items Including:
  • Two-Way, Pilot-Operated Valve with Manual Override, 1/2" NPT(F), 120 V (453349M)
  • Two-Way, Pilot-Operated Valve with Manual Override, 3/4" NPT(F), 120 V (453350J)
  • Two-Way, Pilot-Operated Valve with Manual Override, 1-1/2" NPT(F), 230.

70618 results


Test Tube Racks to Two-Way Pilot-Operated Valves with Manual Override

>