Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1000

Lightly Powdered Nitrile Exam Gloves   to   Fulmer Helmets Face Shields

Image
  Product Detail
More Detail

Lightly Powdered Nitrile Exam Gloves

Buy Lightly Powdered Nitrile Exam Gloves Items Including:
  • Best N-DEX Nitrile Exam Gloves, Powder-Free, medium, 100/pack
  • Best N-DEX Nitrile Exam Gloves, Powder-Free, extra-large, 100/pack
  • Best N-DEX Nitrile Ultimate Gloves, Powder-Free, medium, 50/pack
  • Best N-Dex Laboratory Grade Gloves, low-powder, small.

Mercury Eater Spill Kit

Buy Mercury Eater Spill Kit Items Including:
  • Ultimate Acid Eater Spill Kit; 5 Gal.
  • Hf Acid Eater Spill Kit; 5 Gal.; 1 Pack/case
  • Mercury Eater™ Safety Spill Kit; 1 Gal.; 1 Pack/ Case.

Cole-Parmer Turbine Flow Rate Sensor

Buy Cole-Parmer Turbine Flow Rate Sensor Items Including:
  • FT-110 Turboflow Sensor, 0.13/1.3 GPM with 3 Foot Cable, 58/575Hz (173931-C)
  • FT-110 Turboflow Sensor, 0.26/2.6 GPM with Spade Terminal, 55/550Hz (173932)
  • Flow Sensor, 0.13/1.3 GPM 58-575Hz Spade Terminalm Ft-110 Series Turbo (173931).

300 Gpm Gear Pump

Buy 300 Gpm Gear Pump Items Including:
  • Micropump Gear Pump System With 0.0009 To 0.0081 GPM Flow Rate
  • Micropump Gear Pump System With 0.0044 To 0.0398 GPM Flow Rate
  • Standard Gear Pump System With 0.1000 To 0.5000 GPM Flow Rate
  • Standard Gear Pump System With 1.000 To 3.000 GPM Flow Rate.

Lamotte Accessories for Ph/Ion Meters

Buy Lamotte Accessories for Ph/Ion Meters Items Including:
  • Optional square cuvette adapter for LaMotte Multiwavelength Colorimete (5-0086)
  • Turbidity standard, 10 NTU, for LaMotte 2020WE meter
  • Turbidity standard, 1000 NTU, for LaMotte 2020WE meter
  • Turbidity standard, 10 NTU, for LaMotte 2020WI meter.

Luer Connectors Ring Natural Polypropylene

Buy Luer Connectors Ring Natural Polypropylene Items Including:
  • Male luer with lock ring x 1/16" hose barb, PP, 25/pk (YO-45503-00)
  • Male luer with lock ring x 3/32" hose barb, PP, 25/pk (YO-45503-02)
  • Male luer integral lock ring to 1/16" semi-rigid tubing hose barb, pol (YO-45503-07).

Ebrop 1000 Ohm Rtd Probe

Buy Ebrop 1000 Ohm Rtd Probe Items Including:
  • Hart Scientific Fast Response Rtd Probe 0.5MM Dia
  • 100 Ohm (5622-05-D)
  • Cole-Parmer 100 ohm Platinum RTD Probes; 5"L
  • Cole-Parmer 100 ohm Platinum RTD Probes; 9"L
  • GLI Contacting Conductivity Cell, 1000 ohm Pt RTD, titanium, K=0.5 (3422B3A).

Espresso Thermos

Buy Espresso Thermos Items Including:
  • Thermo Scientific Espresso™ Personal Microcentrifuge - 120V
  • Thermo Scientific Espresso™ Personal Microcentrifuge - 230V
  • 0.5ML Tube Adapter for Espresso Personal Microcentrifuge (YO-17343-60).

Filter Cartridge Housings

Buy Filter Cartridge Housings Items Including:
  • Filter Cartridge, Pleated Polyester, 1 micron nominal-rated, 30-3/4" L
  • Filter Cartridge, Pleated All-Polypropylene, 0.2 micron absolute-rated (HC-PP-40-0.2)
  • Filter Cartridge, Pleated All-Polypropylene, 0.45 micron absolute-rate (HC-PP-40-0.45).

Process Cartridge Filtration

Buy Process Cartridge Filtration Items Including:
  • Filter Cartridge, Antimicrobial Pleated Polyester, 20 micron nominal-r (HC/40-20-AM)
  • Double open end polypropylene filter cartridge; 1.0 µm (FAP011AAE,9.75 in LENGTH)
  • Double open end polypropylene filter cartridge; 1.2 µm (FAP031AAE,9.75 in LENGTH).

Crews Polarized Safety Glasses

Buy Crews Polarized Safety Glasses Items Including:
  • Crews® Tomahawk® Blue Frame Gray Lens (TK122)
  • Crews® Dallas™ Black Frame Clear Lens (DL110)
  • Crews® Dallas™ Black Frame Gray Lens Anti Fog (DL112AF).

Felt Bags

Buy Felt Bags Items Including:
  • Polypropylene felt filter bag, 10"L, 100 µm (155393-03)
  • Polypropylene felt filter bag, 10"L, 200 µm (155395-03)
  • Polypropylene felt filter bag, 18-1/2"L, 1 µm (155384-03)
  • Polypropylene felt filter bag, 18-1/2"L, 5 µm (155386-03).

Stainless Steel Holder

Buy Stainless Steel Holder Items Including:
  • Advantec Stainless Steel Filter Holder, Syringe; 13mm dia
  • Advantec Stainless Steel Filter Holder, Syringe; 25mm dia
  • Advantec High-Pressure Stainless Steel Filter Holder, 47 mm
  • Advantec All-Stainless Steel Filter Holder for 47-mm Membranes, Stainl.

Toxirae Pro Safety & Response Products

Buy Toxirae Pro Safety & Response Products Items Including:
  • RAE ToxiRAE Pro Single-Gas Detector, CO, 0 to 2000 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, H2S, 0 to 100 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, H2S, 0 to 1000 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, NH3, 0 to 100 ppm.

Cole Hand-Operated Siphon Drum Pumps

Buy Cole Hand-Operated Siphon Drum Pumps Items Including:
  • Hand-operated siphon pump, 5 GPM, Polyethylene (4005(LSS-1345))
  • Hand-operated siphon pump, 2 GPM, Polyethylene (4007)
  • Hand-operated siphon pump, 7 GPM, Polyethylene (4006)
  • Hand-operated siphon pump, 7 GPM, PVC (5000).

Acid Bottles

Buy Acid Bottles Items Including:
  • SciMatCo Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capa
  • SciMatCo HDPE Benchtop Acid Storage Cabinet, six 2.5 L bottle capacity
  • SciMatCo Polypropylene Acid Storage Cabinet, 6 X 2.5 L bottle capacity.

Flexible Funnel

Buy Flexible Funnel Items Including:
  • Separatory funnel mantle for mantles with squibb funnels, 250-ml funne (100AO851)
  • Separatory funnel mantle for mantles with squibb funnels, 500-ml funne (100AO853)
  • Separatory funnel mantle for mantles with squibb funnels, 1000-ml funn (100AO855).

Clamp on Electromagnetic Water Flow Meter

Buy Clamp on Electromagnetic Water Flow Meter Items Including:
  • Electromagnetic Flowmeter, PVC Flow Sensor And Tee Fitting- 1"; 0.2 To (EX81-P-EF81T-P-100)
  • Krohne Optiflux Electromagnetic Flow Sensor, 1/2" 0.8-33.6 GPM (CP VN1746 VN30) (YO-33168-02).

Heidolph Laborota Efficient Rotary Evaporators

Buy Heidolph Laborota Efficient Rotary Evaporators Items Including:
  • Rotary Evaporator, LABOROTA 4000 Efficient, Vertical Glassware, Manual (YO-28702-05)
  • Rotary Evaporator, LABOROTA 4000 Efficient, Cold Trap Condenser, Manua (YO-28702-15).

Women's Polypropylene Lab Coats

Buy Women's Polypropylene Lab Coats Items Including:
  • Polyethylene-Coated Polypropylene Lab Coats, Medium
  • Polyethylene-Coated Polypropylene Lab Coats, Large
  • Polyethylene-Coated Polypropylene Lab Coats, X-large
  • META 100% Cotton Lab Coat, Women's Small (8)
  • META 100% Cotton Lab Coat, Women's Large (16).

High-Accuracy Air and Oxygen Flowmeters

Buy High-Accuracy Air and Oxygen Flowmeters Items Including:
  • Oxygen flowmeter, 1/8 to 3 1/2 LPM, 1/8 NPT(F) Inlet
  • Oxygen flowmeter, 1/4-8 LPM, 1/8" NPT (F) inlet
  • Oxygen flowmeter, 1/2 to 15 LPM, 1/8" NPT(F) Inlet
  • Air Flowmeter, 1/4 to 8 LPM, 1/8" NPT(F) Inlet.

Thermo Scientific Accessories for Spectroscopy

Buy Thermo Scientific Accessories for Spectroscopy Items Including:
  • Calibration fluid for Thermo Scientific NanoDrop
  • Calibration check kit for Thermo Scientific NanoDrop ND-8000
  • Thermo Scientific NanoDrop Lite Printer Accessory
  • Sample position illuminator upgrade for Thermo Scientific NanoDrop ND8 (ND-8K-ILLUM-UP).

Erlenmeyer Flask 2000ml

Buy Erlenmeyer Flask 2000ml Items Including:
  • Erlenmeyer Flask, 2000ml/1pk
  • Kimax Erlenmeyer Flask with Screw Caps, 2000mL (YO-34524-46).

Ohaus Temperature Calibration Kit

Buy Ohaus Temperature Calibration Kit Items Including:
  • Temperature Calibration Kit for PMB Moisture Analzyer
  • Kestrel 0802 RH Calibration Kit.

Portable Bod Meter

Buy Portable Bod Meter Items Including:
  • Thermo Scientific Orion Star A223 DO Portable Meter Only
  • Thermo Scientific Orion Star A123 Dissolved Oxygen Portable Meter
  • Thermo Scientific Orion Star A123 Dissolved Oxygen Portable Meter Kit.

Calibration of Viscometer

Buy Calibration of Viscometer Items Including:
  • Innocal NIST Calibration for Viscometers
  • Viscosity standard N.4 (YO-98944-60)
  • Viscosity standard N.8 (YO-98944-62)
  • Viscosity standard N1.0 (YO-98944-64)
  • Viscosity standard N10 (YO-98944-70)

Plumbing Commercial Flexible Tubing Supplies

Buy Plumbing Commercial Flexible Tubing Supplies Items Including:
  • Flexible brush for tubing, 24".

Stainless Scoop

Buy Stainless Scoop Items Including:
  • Cole-Parmer stainless steel double-ended spoon set
  • Stainless steel scoop, 52 oz (YO-07210-00)
  • Stainless Steel Scoop, 201 Grade 5 oz., 1 each.

Supco Temperature, Humidity and Moisture Products

Buy Supco Temperature, Humidity and Moisture Products Items Including:
  • 6" Circular Temperature/Humidity Recorder, 115 VAC
  • 6" Circular Temperature/Humidity Recorder with Probe, 115 VAC, CRTH2
  • Temperature Alarm with four channels (TAP4)
  • Battery-powered 6" recorder, 24 hour rotation, -30 to 50°C (SD50C24).

Fulmer Helmets Face Shields

Buy Fulmer Helmets Face Shields Items Including:
  • Pro-Shield™ Face Shield with helmet
  • Pro-Shield™ Face Shield Kit with helmet, safety glasses, protective
  • Weight-Balancing Arc Flash Face Shield and Helmet Kit, with safety gla
  • Optional Attachable Task Light with Clip for Arc Flash Face Shield.



Lightly Powdered Nitrile Exam Gloves to Fulmer Helmets Face Shields

>